Item Comparison: PRHT68, T68

Item

PRHT68 - 2" Form 8 T Fitting - Plastibond

PRHT68
2" Form 8 T Fitting

$407.00 Each

$814.00 (2 Each)

QTY:
Each
Add
T68 - 2" Form 8 T Fitting - Plastibond

T68
2" Form 8 T Fitting

$407.00 Each

$407.00 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 18 18
Vendor Plastibond Plastibond
Catalog Number PRHT68 T68
Manufacturer Number PRHT68 PRHT68
Category Steel - Bodies & Covers Steel - Bodies & Covers
Classification All Plastibond Fittings All Plastibond Fittings
UNSPSC 39131708 - Electrical conduit fitting body 39131708 - Electrical conduit fitting body
UPC/EAN/GTIN 00784011204144 00784011204144
Weight per package 11.6999 (lbs/each) 11.7 (lbs/each)
Description PRHT68 2" Form 8 T Fitting
2 Form 8 T Fitting
T68 2" Form 8 T Fitting
2 Form 8 T Fitting
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $407.00 (Each) $407.00 (Each)
Carton/Reel $407.00 (1 Each) $407.00 (1 Each)
Standard Packaging/Reel $814.00 (2 Each) $407.00 (1 Each)
Access Opening SIDE SIDE
Cover Type PVC Coated PVC Coated
Hub Location TEE TEE
Material 2 Mil Red Urethane Coated Interior/40 Mil Gray PVC Coated Exterior Ferrous Metal (Body), Stainless Steel (Screw) 2 Mil Red Urethane Coated Interior/40 Mil Gray PVC Coated Exterior Ferrous Metal (Body), Stainless Steel (Screw)
Number of Hubs 3 IN 3 IN
Hub Size 2 INCH 2 INCH
Size 3.6 Inch Height 3.6 Inch Height
Additional Information Enclosure Type IP69; Cover Seal Type V-Seal Gasket; Applicable Standard IEC, ISO 9001 Enclosure Type IP69; Cover Seal Type V-Seal Gasket; Applicable Standard IEC, ISO 9001
Commodity Description STEEL CONDUIT BODIES & COVERS STEEL CONDUIT BODIES & COVERS
Description 2" FORM 8 T FITTING 2" FORM 8 T FITTING
extra long description 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) FERROUS METAL MATERIAL; 2 INCH HUB SIZE; SCREW INSTALLATION; T CONFIGURATION; 3 HUB(S); UL (CANADA AND US), UL 514A/514B/514D, CSA C22.2 APPROVAL; PLASTIC ENCAPSULATED STAINLESS STEEL SCREW COVER TYPE; TEE HUB LOCATION; FORM 8 FORM TYPE; SIDE ACCESS OPENING; COVER SEAL V-SEAL GASKET; ENCLOSURE RATING NEMA 4X, IP69; APPLICABLE STANDARD IEC, ISO 9001 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) FERROUS METAL MATERIAL; 2 INCH HUB SIZE; SCREW INSTALLATION; T CONFIGURATION; 3 HUB(S); UL (CANADA AND US), UL 514A/514B/514D, CSA C22.2 APPROVAL; PLASTIC ENCAPSULATED STAINLESS STEEL SCREW COVER TYPE; TEE HUB LOCATION; FORM 8 FORM TYPE; SIDE ACCESS OPENING; COVER SEAL V-SEAL GASKET; ENCLOSURE RATING NEMA 4X, IP69; APPLICABLE STANDARD IEC, ISO 9001
Long Description 2 FORM 8 T FITTING 2 FORM 8 T FITTING
Product Type Conduit Body Conduit Body
Form Type FORM 8 FORM 8
Brand PLASTIBOND PLASTIBOND
Manufacturers Part Number PRHT68 PRHT68
Category Description ALL PLASTIBOND FITTINGS ALL PLASTIBOND FITTINGS
Manufacturer Status Non-Stock Non-Stock
Status - Inactive
Approval UL (Canada and US), UL 514A/D, UL 4X, CSA C22.2, ETL UL (Canada and US), UL 514A/D, UL 4X, CSA C22.2, ETL
Configuration T T
Installation SCREW SCREW
Used On RIGID CONDUIT RIGID CONDUIT
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat