Item Comparison: PRHT38, T38

Item

PRHT38 - 1" Form 8 T Fitting - Plastibond

PRHT38
1" Form 8 T Fitting

$159.42 Each

$1,275.36 (8 Each)

QTY:
Each
Add
T38 - 1" Form 8 T Fitting - Plastibond

T38
1" Form 8 T Fitting

$159.42 Each

$637.68 (4 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 95 95
Vendor Plastibond Plastibond
Catalog Number PRHT38 T38
Manufacturer Number PRHT38 PRHT38
Category Steel - Bodies & Covers Steel - Bodies & Covers
Classification All Plastibond Fittings All Plastibond Fittings
UNSPSC 39131708 - Electrical conduit fitting body 39131708 - Electrical conduit fitting body
UPC/EAN/GTIN 00784011204113 00784011204113
Weight per package 3.2999 (lbs/each) 3.3 (lbs/each)
Description PRHT38 1" Form 8 T Fitting
1 Form 8 T Fitting
T38 1" Form 8 T Fitting
1 Form 8 T Fitting
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $159.42 (Each) $159.42 (Each)
Carton/Reel $159.42 (1 Each) $159.42 (1 Each)
Standard Packaging/Reel $1,275.36 (8 Each) $637.68 (4 Each)
Access Opening SIDE SIDE
Cover Type PVC Coated PVC Coated
Hub Location TEE TEE
Material 2 Mil Red Urethane Coated Interior/40 Mil Gray PVC Coated Exterior Ferrous Metal (Body), Stainless Steel (Screw) 2 Mil Red Urethane Coated Interior/40 Mil Gray PVC Coated Exterior Ferrous Metal (Body), Stainless Steel (Screw)
Number of Hubs 3 IN 3 IN
Hub Size 1 INCH 1 INCH
Size 2.04 Inch Height 2.04 Inch Height
Additional Information Enclosure Type IP69; Cover Seal Type V-Seal Gasket; Applicable Standard IEC, ISO 9001 Enclosure Type IP69; Cover Seal Type V-Seal Gasket; Applicable Standard IEC, ISO 9001
Commodity Description STEEL CONDUIT BODIES & COVERS STEEL CONDUIT BODIES & COVERS
Description 1" FORM 8 T FITTING 1" FORM 8 T FITTING
extra long description 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) FERROUS METAL MATERIAL; 1 INCH HUB SIZE; SCREW INSTALLATION; T CONFIGURATION; 3 HUB(S); UL (CANADA AND US), UL 514A/514B/514D, CSA C22.2 APPROVAL; PLASTIC ENCAPSULATED STAINLESS STEEL SCREW COVER TYPE; TEE HUB LOCATION; FORM 8 FORM TYPE; SIDE ACCESS OPENING; COVER SEAL V-SEAL GASKET; ENCLOSURE RATING NEMA 4X, IP69; APPLICABLE STANDARD IEC, ISO 9001 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) FERROUS METAL MATERIAL; 1 INCH HUB SIZE; SCREW INSTALLATION; T CONFIGURATION; 3 HUB(S); UL (CANADA AND US), UL 514A/514B/514D, CSA C22.2 APPROVAL; PLASTIC ENCAPSULATED STAINLESS STEEL SCREW COVER TYPE; TEE HUB LOCATION; FORM 8 FORM TYPE; SIDE ACCESS OPENING; COVER SEAL V-SEAL GASKET; ENCLOSURE RATING NEMA 4X, IP69; APPLICABLE STANDARD IEC, ISO 9001
Long Description 1 FORM 8 T FITTING 1 FORM 8 T FITTING
Product Type Conduit Body Conduit Body
Form Type FORM 8 FORM 8
Brand PLASTIBOND PLASTIBOND
Manufacturers Part Number PRHT38 PRHT38
Category Description ALL PLASTIBOND FITTINGS ALL PLASTIBOND FITTINGS
Manufacturer Status Non-Stock Non-Stock
Status - Inactive
Approval UL (Canada and US), UL 514A/D, UL 4X, CSA C22.2, ETL UL (Canada and US), UL 514A/D, UL 4X, CSA C22.2, ETL
Configuration T T
Installation SCREW SCREW
Used On RIGID CONDUIT RIGID CONDUIT
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat