Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Plastibond |
Plastibond |
Catalog Number |
PRHLB28 |
LB28 |
Manufacturer Number |
PRHLB28 |
PRHLB28 |
Category |
Steel -
Bodies & Covers
|
Steel -
Bodies & Covers
|
Classification |
All Plastibond Fittings
|
All Plastibond Fittings
|
UNSPSC |
39131708 - Electrical conduit fitting body
|
39131708 - Electrical conduit fitting body
|
UPC/EAN/GTIN |
00784011203543 |
00784011203543 |
Weight per package |
1.1 (lbs/each) |
1.1 (lbs/each) |
Description |
PRHLB28 3/4" Form 8 LB Fitting
Conduit Body, 2 Mil Red Urethane Coated Interior/40 Mil Gray PVC Coated Exterior Ferrous Metal (Body), Stainless Steel (Screw) Material; 1.64 Inch Height Size; Rigid Conduit Used On; 3/4 Inch Hub Size; Screw Installation; LB Configuration; 2 Hub(S)
|
LB28 3/4" Form 8 LB Fitting
Conduit Body, PVC (Exterior Coating);Urethane (Interior Coating), Gray (Exterior Coating);Red (Interior Coating), Form 8 Body Type, 3/4 In Trade Size, LB Shape, Back Cable Entry, 2 Hubs, 3/4 In Hub Size, LB Configuration, 5.6 In Length, 1.64 In Width, 2.44 In Height, 2 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$102.31 (Each) |
$102.31 (Each) |
Carton/Reel |
$102.31 (1 Each) |
$102.31 (1 Each) |
Standard Packaging/Reel |
$1,023.10 (10 Each) |
$1,023.10 (10 Each) |
|
Access Opening |
BACK |
BACK |
Cover Type |
PVC Coated |
PVC Coated |
Hub Location |
90 Degree |
90 Degree |
Material |
2 Mil Red Urethane Coated Interior/40 Mil Gray PVC Coated Exterior Ferrous Metal (Body), Stainless Steel (Screw) |
2 Mil Red Urethane Coated Interior/40 Mil Gray PVC Coated Exterior Ferrous Metal (Body), Stainless Steel (Screw) |
Number of Hubs |
2 |
2 |
Shape |
- |
LB |
|
Color |
- |
Gray (Exterior Coating);Red (Interior Coating) |
Finish |
- |
PVC (Exterior Coating);Urethane (Interior Coating) |
|
Height |
- |
2.44 in |
Hub Size |
3/4 INCH |
3/4 in |
Length |
- |
5.6 in |
Size |
1.64 Inch Height |
1.64 Inch Height |
Width |
- |
1.64 in |
|
Additional Information |
Enclosure Type IP69; Cover Seal Type V-Seal Gasket; Applicable Standard IEC, ISO 9001 |
Enclosure Type IP69; Cover Seal Type V-Seal Gasket; Applicable Standard IEC, ISO 9001 |
Commodity Description |
STEEL CONDUIT BODIES & COVERS |
STEEL CONDUIT BODIES & COVERS |
Description |
3/4" FORM 8 LB FITTING |
3/4" FORM 8 LB FITTING |
extra long description |
2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) FERROUS METAL MATERIAL; 1.64 INCH WIDTH SIZE; 3/4 INCH HUB SIZE; SCREW INSTALLATION; LB CONFIGURATION; 2 HUB(S); UL (CANADA AND US), UL 514A/514B/514D, CSA C22.2 APPROVAL; PLASTIC ENCAPSULATED STAINLESS STEEL SCREW COVER TYPE; 90 DEGREE HUB LOCATION; FORM 8 FORM TYPE; BACK ACCESS OPENING; COVER SEAL V-SEAL GASKET; ENCLOSURE RATING NEMA 4X, IP69; APPLICABLE STANDARD IEC, ISO 9001 |
2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) FERROUS METAL MATERIAL; 1.64 INCH WIDTH SIZE; 3/4 INCH HUB SIZE; SCREW INSTALLATION; LB CONFIGURATION; 2 HUB(S); UL (CANADA AND US), UL 514A/514B/514D, CSA C22.2 APPROVAL; PLASTIC ENCAPSULATED STAINLESS STEEL SCREW COVER TYPE; 90 DEGREE HUB LOCATION; FORM 8 FORM TYPE; BACK ACCESS OPENING; COVER SEAL V-SEAL GASKET; ENCLOSURE RATING NEMA 4X, IP69; APPLICABLE STANDARD IEC, ISO 9001 |
Features |
- |
PVC coated Form 8 conduit bodies with covers are offered in numerous configurations to provide a complete coated conduit system. Electrical continuity of the conduit system is maintained across assembled joints. |
Long Description |
CONDUIT BODY, 2 MIL RED URETHANE COATED INTERIOR/40 MIL GRAY PVC COATED EXTERIOR FERROUS METAL (BODY), STAINLESS STEEL (SCREW) MATERIAL; 1.64 INCH HEIGHT SIZE; RIGID CONDUIT USED ON; 3/4 INCH HUB SIZE; SCREW INSTALLATION; LB CONFIGURATION; 2 HUB(S) |
Conduit Body, PVC (Exterior Coating);Urethane (Interior Coating), Gray (Exterior Coating);Red (Interior Coating), Form 8 Body Type, 3/4 in Trade Size, LB Shape, Back Cable Entry, 2 Hubs, 3/4 in Hub Size, LB Configuration, 5.6 in Length, 1.64 in Width, 2.44 in Height, 2 lb |
Product Type |
Conduit Body |
Conduit Body |
Short Description |
- |
Conduit Body, 3/4 in, LB Shape Form 8 Body, Plasic-Bound Red PVC-Coated |
Special Features |
- |
Sealing Sleeves on All Conduit Openings;Superior Corrosion Protection |
|
body type |
- |
Form 8 |
Cable Entry Type |
- |
Back |
Form Type |
FORM 8 |
FORM 8 |
package quantity |
- |
1 CT;10 PK |
Standards Met |
- |
UL 514A, 514D (E231035) Listed;CSA Certified C22.2 No. 18, CSA Certified C22.2 No. 42;ETL Certified;cULus Listed;ISO 9001;IEC IP69:E489286 |
|
Brand |
PLASTIBOND |
Robroy/Plasti-Bond |
Manufacturers Part Number |
PRHLB28 |
PRHLB28 |
|
Category Description |
ALL PLASTIBOND FITTINGS |
ALL PLASTIBOND FITTINGS |
|
|
Manufacturer Status |
Non-Stock |
Non-Stock |
Status |
- |
Inactive |
|
|
Application |
- |
Offered in Numerous Configurations for 90 Degree Bends;Taps or Splices or Mounting Outlets |
Approval |
UL (Canada and US), UL 514A/D, UL 4X, CSA C22.2, ETL |
UL (Canada and US), UL 514A/D, UL 4X, CSA C22.2, ETL |
Configuration |
LB |
LB |
Installation |
SCREW |
SCREW |
Used On |
RIGID CONDUIT |
RIGID CONDUIT |