Item Comparison: PRHELB4X90, 4ELL90

Item

PRHELB4X90 - 4" 90D Standard Elbow - Plastibond

PRHELB4X90
4" 90D Standard Elbow

$427.9384 Each

$11,982.28 (28 Each)

QTY:
Each
Add
4ELL90 - 4" 90D Standard Elbow - Plastibond

4ELL90
4" 90D Standard Elbow

$427.9384 Each

$11,982.28 (28 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 251 251
Vendor Plastibond Plastibond
Catalog Number PRHELB4X90 4ELL90
Manufacturer Number PRHELB-4X90 PRHELB-4X90
Category Elbows, CPLG, Nipples, Running - Steel Elbows, CPLG, Nipples, Running - Steel
Classification All Plastibond Fittings All Plastibond Fittings
UNSPSC N/A N/A
UPC/EAN/GTIN 00784011200528 00784011200528
Weight per package 33.59 (lbs/each) 33.59 (lbs/each)
Description PRHELB4X90 4" 90D Standard Elbow
4X90 Standard Elbow
4ELL90 4" 90D Standard Elbow
Elbow, 4 In Trade Size, 90 ° Connection Orientation, 16 In Bend Radius, External Threaded Connection, 25.47 In Length, 3359 LB/100
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $427.94 (Each) $427.94 (Each)
Carton/Reel $427.94 (1 Each) $427.94 (1 Each)
Standard Packaging/Reel $11,982.28 (28 Each) $11,982.28 (28 Each)
Material Steel Steel
Color - Gray (Exterior);Red (Interior);Blue (Thread Protector)
Finish 2 Mil Red Urethane Coated Interior, 40 Mil Gray PVC Coated Exterior PVC Coated (Exterior);Urethane Coated (Interior)
Length - 25.47 in
Additional Information Size 4.05 Inch ID x 4.58 Inch OD; Threaded Protector Cap Color Blue Size 4.05 Inch ID x 4.58 Inch OD; Threaded Protector Cap Color Blue
Commodity Description ELBOWS-COUPLINGS-NIPPLES - STEEL ELBOWS-COUPLINGS-NIPPLES - STEEL
Description 4" 90D STANDARD ELBOW 4" 90D STANDARD ELBOW
extra long description STANDARD RADIUS TYPE; STEEL MATERIAL; 2 MIL RED URETHANE (INTERIOR AND THREAD)/40 MIL GRAY PVC (EXTERIOR) FINISH; UL (CANADA AND US), UL 6, CSA C22.2 APPROVAL; ISO 9001 APPLICABLE STANDARD; 28 PER PACK STANDARD PACKAGE; 4 INCH TRADE SIZE; EXTERNAL THREADED END TYPE; 90 DEGREE BEND ANGLE; 16 INCH BEND RADIUS; NIPPLE LENGTH 39-1/2 INCH; THREAD PROTECTOR COLOR BLUE; PRHELB MODEL STANDARD RADIUS TYPE; STEEL MATERIAL; 2 MIL RED URETHANE (INTERIOR AND THREAD)/40 MIL GRAY PVC (EXTERIOR) FINISH; UL (CANADA AND US), UL 6, CSA C22.2 APPROVAL; ISO 9001 APPLICABLE STANDARD; 28 PER PACK STANDARD PACKAGE; 4 INCH TRADE SIZE; EXTERNAL THREADED END TYPE; 90 DEGREE BEND ANGLE; 16 INCH BEND RADIUS; NIPPLE LENGTH 39-1/2 INCH; THREAD PROTECTOR COLOR BLUE; PRHELB MODEL
Features - Factory-bent PVC coated elbows are more accurate, quicker to install and more economical because they eliminate field bending time and waste of material. Electrical continuity is maintained across assembled joints.
Long Description 4X90 STANDARD ELBOW Elbow, 4 in Trade Size, 90 ° Connection Orientation, 16 in Bend Radius, External Threaded Connection, 25.47 in Length, 3359 lb/100
Product Type Elbow Elbow
Short Description - Elbow, 4 in, PVC Coated (Exterior);Urethane Coated (Interior)
Special Features - More Accurate;Quicker to Install and More Economical, because they Save Field Bending Time
Bend Angle 90 Degree 90 Degree
Bend Radius 16 INCH 16 in
Connection Orientation - 90 °
Connection Type - External Threaded
End Type EXTERNAL THREADED EXTERNAL THREADED
for use with - Threaded Fittings Only
package quantity - 1 ct
Standards Met - UL Listed;CSA Certified C22.2;UL Listed;ETL Listed;ISO 9001
Brand PLASTIBOND Robroy/Plasti-Bond
Manufacturers Part Number PRHELB-4X90 PRHELB-4X90
Model PRHELB PRHELB
Category Description ALL PLASTIBOND FITTINGS ALL PLASTIBOND FITTINGS
Type STANDARD RADIUS STANDARD RADIUS
Trade Size 4 INCH 4 in
Manufacturer Status Non-Stock Non-Stock
Status - Inactive
Weight - 3359 lb/100
Approval UL 6, CSA C22.2, UL (Canada and US), ETL UL 6, CSA C22.2, UL (Canada and US), ETL
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat