Item Comparison: PRHELB34X90, 34ELL90

Item

PRHELB34X90 - 3/4" 90D Standard Elbow - Plastibond

PRHELB34X90
3/4" 90D Standard Elbow

$40.5012 Each

$1,012.53 (25 Each)

QTY:
Each
Add
34ELL90 - 3/4" 90D Standard Elbow - Plastibond

34ELL90
3/4" 90D Standard Elbow

$40.5012 Each

$1,012.53 (25 Each)

QTY:
Each
Add
Nacogdoches 6 6
All Stores 419 419
Vendor Plastibond Plastibond
Catalog Number PRHELB34X90 34ELL90
Manufacturer Number PRHELB-3/4X90 PRHELB-3/4X90
Category Elbows, CPLG, Nipples, Running - Steel Elbows, CPLG, Nipples, Running - Steel
Classification All Plastibond Fittings All Plastibond Fittings
UNSPSC N/A N/A
UPC/EAN/GTIN 00784011200207 00784011200207
Weight per package 1.24 (lbs/each) 1.24 (lbs/each)
Description PRHELB34X90 3/4" 90D Standard Elbow
3/4X90 Standard Elbow
34ELL90 3/4" 90D Standard Elbow
3/4X90 Standard Elbow
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $40.50 (Each) $40.50 (Each)
Carton/Reel $40.50 (1 Each) $1,012.53 (25 Each)
Standard Packaging/Reel $1,012.53 (25 Each) $1,012.53 (25 Each)
Material Steel Steel
Finish 40 MIL GRAY PVC COATED EXTERIOR, 2 MIL RED URETHANE COATED INTERIOR 40 MIL GRAY PVC COATED EXTERIOR, 2 MIL RED URETHANE COATED INTERIOR
Additional Information Color Red; Nipple Length 12-1/2 Inch Color Red; Nipple Length 12-1/2 Inch
Commodity Description ELBOWS-COUPLINGS-NIPPLES - STEEL ELBOWS-COUPLINGS-NIPPLES - STEEL
Description 3/4" 90D STANDARD ELBOW 3/4" 90D STANDARD ELBOW
extra long description STANDARD RADIUS TYPE; STEEL MATERIAL; 2 MIL RED URETHANE (INTERIOR AND THREAD)/40 MIL GRAY PVC (EXTERIOR) FINISH; UL (CANADA AND US), UL 6, CSA C22.2 APPROVAL; ISO 9001 APPLICABLE STANDARD; 25 PER PACK STANDARD PACKAGE; 3/4 INCH TRADE SIZE; EXTERNAL THREADED END TYPE; 90 DEGREE BEND ANGLE; 4.5 INCH BEND RADIUS; NIPPLE LENGTH 12-1/2 INCH; THREAD PROTECTOR COLOR RED; PRHELB MODEL STANDARD RADIUS TYPE; STEEL MATERIAL; 2 MIL RED URETHANE (INTERIOR AND THREAD)/40 MIL GRAY PVC (EXTERIOR) FINISH; UL (CANADA AND US), UL 6, CSA C22.2 APPROVAL; ISO 9001 APPLICABLE STANDARD; 25 PER PACK STANDARD PACKAGE; 3/4 INCH TRADE SIZE; EXTERNAL THREADED END TYPE; 90 DEGREE BEND ANGLE; 4.5 INCH BEND RADIUS; NIPPLE LENGTH 12-1/2 INCH; THREAD PROTECTOR COLOR RED; PRHELB MODEL
Long Description 3/4X90 STANDARD ELBOW 3/4X90 STANDARD ELBOW
Product Type Rigid Conduit Elbow Rigid Conduit Elbow
Bend Angle 90 Degree 90 Degree
Bend Radius 4-1/2 Inch 4-1/2 Inch
End Type EXTERNAL THREADED EXTERNAL THREADED
Brand PLASTIBOND PLASTIBOND
Manufacturers Part Number PRHELB-3/4X90 PRHELB-3/4X90
Model Series PRHELB Series PRHELB
Category Description ALL PLASTIBOND FITTINGS ALL PLASTIBOND FITTINGS
Type STANDARD RADIUS STANDARD RADIUS
Trade Size 3/4 INCH 3/4 INCH
Manufacturer Status Non-Stock Non-Stock
Status - Inactive
Approval UL 6/6A, CSA C22.2 UL 6/6A, CSA C22.2
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat