Item Comparison: 2ELL90, PRHELB2X90

Item

2ELL90 - 2" SCH40 90D PVC Elbow - PVC & Accessories

2ELL90
2" SCH40 90D PVC Elbow

$7.7688 Each

$116.53 (15 Each)

QTY:
Each
Add
PRHELB2X90 - 2" 90D Standard Elbow - Plastibond

PRHELB2X90
2" 90D Standard Elbow

$99.5411 Each

$995.41 (10 Each)

QTY:
Each
Add
Nacogdoches 116 0
All Stores 17,321 418
Vendor PVC & Accessories Plastibond
Catalog Number 2ELL90 PRHELB2X90
Manufacturer Number 5133828 PRHELB-2X90
Category PVC Conduit, Fittings, & Boxes - PVC SCH 40 Elbows Elbows, CPLG, Nipples, Running - Steel
Classification PVC Elbows All Plastibond Fittings
UNSPSC 39131707 - Electrical conduit coupling N/A
UPC/EAN/GTIN 00088700568181 00784011200368
Weight per package 1.2 (lbs/each) 6.9 (lbs/each)
Description 2ELL90 2" SCH40 90D PVC Elbow
2 In. X 90-Degree Plain End Schedule 40 Standard Radius Elbow
PRHELB2X90 2" 90D Standard Elbow
2X90 Standard Elbow
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $7.77 (Each) $99.54 (Each)
Carton/Reel $116.53 (15 Each) $99.54 (1 Each)
Standard Packaging/Reel $116.53 (15 Each) $995.41 (10 Each)
Material PVC Steel
Color Gray -
Finish - 2 Mil Red Urethane Coated Interior, 40 Mil Gray PVC Coated Exterior
Additional Information - Diameter 2.083 Inch (Internal) x 2.455 Inch (External); Threaded Protector Cap Color Blue
Commodity Description - ELBOWS-COUPLINGS-NIPPLES - STEEL
Description 2" SCH40 90D PVC ELBOW 2" 90D STANDARD ELBOW
extra long description CTX 5133828 2 UL40 90 BND STD R STANDARD RADIUS TYPE; STEEL MATERIAL; 2 MIL RED URETHANE (INTERIOR AND THREAD)/40 MIL GRAY PVC (EXTERIOR) FINISH; UL (CANADA AND US), UL 6, CSA C22.2 APPROVAL; ISO 9001 APPLICABLE STANDARD; 10 PER PACK STANDARD PACKAGE; 2 INCH TRADE SIZE; EXTERNAL THREADED END TYPE; 90 DEGREE BEND ANGLE; 9.5 INCH BEND RADIUS; NIPPLE LENGTH 22-1/2 INCH; THREAD PROTECTOR COLOR BLUE; PRHELB MODEL
Features CANTEX 5133828 is a 2 in. x 90-Degree Plain End Schedule 40 Standard Radius Elbow used to change the direction of a conduit run by 90-Degree -
Long Description 2 in. x 90-Degree Plain End Schedule 40 Standard Radius Elbow 2X90 STANDARD ELBOW
Product Type 2 UL40 90 BND STD R Elbow
Bend Angle - 90 Degree
Bend Radius - 9.5 INCH
End Type - EXTERNAL THREADED
Brand PVC & Accessories PLASTIBOND
Manufacturers Part Number 5133828 PRHELB-2X90
Model - Series PRHELB
Category Description PVC ELBOWS ALL PLASTIBOND FITTINGS
Type - STANDARD RADIUS
Trade Size 2 in. 2 INCH
Manufacturer Status - Non-Stock
Standard Package - 10
Approval - UL 6, UL (Canada and US), CSA C22.2, ETL
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat