Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Plastibond |
Plastibond |
Catalog Number |
PRHELB2X45 |
PBEL6 |
Manufacturer Number |
PRHELB-2X45 |
PRHELB-2X45 |
Category |
Elbows, CPLG, Nipples, Running -
Steel
|
Elbows, CPLG, Nipples, Running -
Steel
|
Classification |
Diecast Emt Fittings
|
Diecast Emt Fittings
|
UNSPSC |
N/A
|
N/A
|
UPC/EAN/GTIN |
00784011200344 |
00784011200344 |
Weight per package |
6.9 (lbs/each) |
6.89 (lbs/each) |
Description |
PRHELB2X45 2" 45D Standard Elbow
2X45 Standard Elbow
|
PBEL6 2" 45D Standard Elbow
2X45 Standard Elbow
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$94.62 (Each) |
$94.62 (Each) |
Carton/Reel |
$94.62 (1 Each) |
$94.62 (1 Each) |
Standard Packaging/Reel |
$946.19 (10 Each) |
$94.62 (1 Each) |
|
|
Finish |
2 Mil Red Urethane Coated Interior, 40 Mil Gray PVC Coated Exterior |
2 Mil Red Urethane Coated Interior, 40 Mil Gray PVC Coated Exterior |
|
Additional Information |
Size 2.083 Inch ID x 2.455 Inch OD; Threaded Protector Cap Color Blue |
Size 2.083 Inch ID x 2.455 Inch OD; Threaded Protector Cap Color Blue |
Commodity Description |
ELBOWS-COUPLINGS-NIPPLES - STEEL |
ELBOWS-COUPLINGS-NIPPLES - STEEL |
Description |
2" 45D STANDARD ELBOW |
2" 45D STANDARD ELBOW |
extra long description |
STANDARD RADIUS TYPE; STEEL MATERIAL; 2 MIL RED URETHANE COATED INTERIOR, 40 MIL GRAY PVC COATED EXTERIOR FINISH; UL 6, CSA C22.2, UL (CANADA AND US), ETL APPROVAL; 3/4 INCH TRADE SIZE; EXTERNAL THREADED END TYPE; 45 DEGREE BEND ANGLE; 8.27 INCH BEND RADIUS; REDH2OT[R] BRAND; SIZE 2.083 INCH ID X 2.455 INCH OD; THREADED PROTECTOR CAP COLOR BLUE; PRHELB MODEL |
STANDARD RADIUS TYPE; STEEL MATERIAL; 2 MIL RED URETHANE COATED INTERIOR, 40 MIL GRAY PVC COATED EXTERIOR FINISH; UL 6, CSA C22.2, UL (CANADA AND US), ETL APPROVAL; 3/4 INCH TRADE SIZE; EXTERNAL THREADED END TYPE; 45 DEGREE BEND ANGLE; 8.27 INCH BEND RADIUS; REDH2OT[R] BRAND; SIZE 2.083 INCH ID X 2.455 INCH OD; THREADED PROTECTOR CAP COLOR BLUE; PRHELB MODEL |
Long Description |
2X45 STANDARD ELBOW |
2X45 STANDARD ELBOW |
Product Type |
Factory Bent Elbow |
Factory Bent Elbow |
|
Bend Angle |
45 Degree |
45 Degree |
Bend Radius |
8.27 Inch |
8.27 Inch |
End Type |
EXTERNAL THREADED |
EXTERNAL THREADED |
|
Brand |
ROBROY INDUSTRIES / C.C. KORNS |
ROBROY INDUSTRIES / C.C. KORNS |
Manufacturers Part Number |
PRHELB-2X45 |
PRHELB-2X45 |
Model |
PRHELB |
PRHELB |
|
Category Description |
DIECAST EMT FITTINGS |
DIECAST EMT FITTINGS |
Type |
STANDARD RADIUS |
STANDARD RADIUS |
|
Trade Size |
3/4 INCH |
3/4 INCH |
|
Manufacturer Status |
Non-Stock |
Non-Stock |
Status |
- |
Inactive |
|
Approval |
UL 6, CSA C22.2, UL (Canada and US), ETL |
UL 6, CSA C22.2, UL (Canada and US), ETL |