Item Comparison: PRHELB1X90, PV1090EL00

Item

PRHELB1X90 - 1" 90D Standard Elbow - Plastibond

PRHELB1X90
1" 90D Standard Elbow

$46.4522 Each

$929.04 (20 Each)

QTY:
Each
Add
PV1090EL00 - 1IN PVC Coated Rigid 90 - Calbond

PV1090EL00
1IN PVC Coated Rigid 90

$23.5549 Each

$23.55 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 587 0
Vendor Plastibond Calbond
Catalog Number PRHELB1X90 PV1090EL00
Manufacturer Number PRHELB-1X90 PV1090EL00
Category Elbows, CPLG, Nipples, Running - Steel Rigid Conduit Fittings - Rigid Conduit Fittings - Steel
Classification All Plastibond Fittings Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC N/A N/A
UPC/EAN/GTIN 00784011200245 00847656053895
Weight per package 2.05 (lbs/each) 2.13 (lbs/each)
Description PRHELB1X90 1" 90D Standard Elbow
1X90 Standard Elbow
PV1090EL00 1IN PVC Coated Rigid 90
1IN X 90 PVC Coated Elbow
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $46.45 (Each) $23.55 (Each)
Carton/Reel $46.45 (1 Each) $23.55 (1 Each)
Standard Packaging/Reel $929.04 (20 Each) $23.55 (1 Each)
Material Steel Steel
Finish 2 Mil Red Urethane Coated Interior, 40 Mil Gray PVC Coated Exterior 0.002 Inch Urethane Coated Interior, 0.04 Inch PVC Coated Exterior
Additional Information Diameter 1.394 Inch (Internal) x 1.74 Inch (External); Threaded Protector Cap Color Red Length 8 Inch; Constructional Feature Corrosion Resistant; Application Petrochemical, Water and Wastewater Treatment Facility, Transportation and Infrastructure, Food, Dairy and Beverage, Mining, Marine and Coastal Facility, Chemical Plants, Steel Mills,
Commodity Description ELBOWS-COUPLINGS-NIPPLES - STEEL Rigid Conduit Fittings - Steel
Description 1" 90D STANDARD ELBOW 1IN PVC COATED RIGID 90
extra long description STANDARD RADIUS TYPE; STEEL MATERIAL; 2 MIL RED URETHANE (INTERIOR AND THREAD)/40 MIL GRAY PVC (EXTERIOR) FINISH; UL (CANADA AND US), UL 6, CSA C22.2 APPROVAL; ISO 9001 APPLICABLE STANDARD; 20 PER PACK STANDARD PACKAGE; 1 INCH TRADE SIZE; EXTERNAL THREADED END TYPE; 90 DEGREE BEND ANGLE; 5.75 INCH BEND RADIUS; NIPPLE LENGTH 14-3/4 INCH; THREAD PROTECTOR COLOR BLUE; PRHELB MODEL STANDARD RADIUS TYPE; STEEL MATERIAL; 0.002 INCH URETHANE COATED INTERIOR, 0.04 INCH PVC COATED EXTERIOR FINISH; UL 6, CUL APPROVAL; ANSI C80.1, NEMA RN-1 APPLICABLE STANDARD; 1 INCH TRADE SIZE; THREADED END TYPE; 90 DEGREE BEND ANGLE; 5.75 INCH BEND RADIUS; LENGTH 8 INCH; CONSTRUCTIONAL FEATURE CORROSION RESISTANT; APPLICATION PETROCHEMICAL, WATER AND WASTEWATER TREATMENT FACILITY, TRANSPORTATION AND INFRASTRUCTURE, FOOD, DAIRY AND BEVERAGE, MINING, MARINE AND COASTAL FACILITY, CHEMICAL PLANTS, STEEL MILL
Long Description 1X90 STANDARD ELBOW 1IN X 90 PVC COATED ELBOW
Product Type Elbow PVC Coated Steel Rigid Conduit Standard Radius Elbow
Applicable Standard - ANSI C80.1, NEMA RN-1
Bend Angle 90 Degree 90 Degree
Bend Radius 5.75 INCH 5.75 INCH
End Type EXTERNAL THREADED THREADED
Brand PLASTIBOND CALPIPE INDUSTRIES, INC.
Manufacturers Part Number PRHELB-1X90 PV1090EL00
Model Series PRHELB PV
Category Description ALL PLASTIBOND FITTINGS COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type STANDARD RADIUS STANDARD RADIUS
Trade Size 1 INCH 1 INCH
Manufacturer Status Non-Stock -
Standard Package 20 20
Approval UL 6, UL (Canada and US), CSA C22.2, ETL UL 6, CUL
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat