Nacogdoches |
4 |
0 |
All Stores |
|
|
|
Vendor |
Plastibond |
Ocal |
Catalog Number |
PRHELB114X90 |
ELL114G |
Manufacturer Number |
PRHELB-1-1/4X90 |
ELL11/4-G |
Category |
Elbows, CPLG, Nipples, Running -
Steel
|
Elbows, CPLG, Nipples, Running -
Steel
|
Classification |
All Plastibond Fittings
|
All Plastibond Fittings
|
UNSPSC |
N/A
|
N/A
|
UPC/EAN/GTIN |
00784011200283 |
00704508370039 |
Weight per package |
3.08 (lbs/each) |
3.44 (lbs/each) |
Description |
PRHELB114X90 1-1/4" 90D Standard Elbow
1-1/4X90 Standard Elbow
|
ELL114G Ocal 1-1/4"X90 Gray PVC CTD Elbow STL
Standard Radius Elbow, 40 Mil PVC Coated, Pipe Size 1-1/4 Inch/35 Metric, Angle 90 Degrees, Radius 7-1/4 Inch/184.15 Millimeters, Offset 9-1/2 Inch/241.30 Millimeters, Straight End 2-1/4 Inch/57.15 Millimeters, Unbent Length 15.89 Inch/403.56 Millimeters, Hot-Dip Galvanized Rigid Steel, Gray
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$58.02 (Each) |
$76.04 (Each) |
Carton/Reel |
$58.02 (1 Each) |
$76.04 (1 Each) |
Standard Packaging/Reel |
$1,160.46 (20 Each) |
$760.40 (10 Each) |
|
|
Color |
- |
Gray |
Finish |
2 Mil Red Urethane Coated Interior, 40 Mil Gray PVC Coated Exterior |
Hot Dip Galvanized |
|
|
Additional Information |
Size 1.624 Inch ID x 1.98 Inch OD; Threaded Protector Cap Color Black |
- |
Commodity Description |
ELBOWS-COUPLINGS-NIPPLES - STEEL |
- |
Description |
1-1/4" 90D STANDARD ELBOW |
OCAL 1-1/4"X90 GRAY PVC CTD ELBOW STL |
extra long description |
STANDARD RADIUS TYPE; STEEL MATERIAL; 2 MIL RED URETHANE (INTERIOR AND THREAD)/40 MIL GRAY PVC (EXTERIOR) FINISH; UL (CANADA AND US), UL 6, CSA C22.2 APPROVAL; ISO 9001 APPLICABLE STANDARD; 20 PER PACK STANDARD PACKAGE; 1-1/4 INCH TRADE SIZE; EXTERNAL THREADED END TYPE; 90 DEGREE BEND ANGLE; 7.25 INCH BEND RADIUS; NIPPLE LENGTH 17-3/4 INCH; THREAD PROTECTOR COLOR RED; PRHELB MODEL |
ABB ELL11/4-G PVC CTD ELBOW 90D 1-1 |
Long Description |
1-1/4X90 STANDARD ELBOW |
Standard Radius Elbow, 40 Mil PVC Coated, Pipe Size 1-1/4 Inch/35 Metric, Angle 90 Degrees, Radius 7-1/4 Inch/184.15 Millimeters, Offset 9-1/2 Inch/241.30 Millimeters, Straight End 2-1/4 Inch/57.15 Millimeters, Unbent Length 15.89 Inch/403.56 Millimeters, Hot-Dip Galvanized Rigid Steel, Gray |
Product Type |
Elbow |
PVC CTD Elbow 90D 1-1/4IN STL Gray |
Special Features |
- |
Color-Coded Thread Protectors for Easy Identification of Conduit Size |
|
Bend Angle |
90 Degree |
- |
Bend Radius |
7.25 INCH |
- |
End Type |
EXTERNAL THREADED |
- |
|
Brand |
PLASTIBOND |
OCAL |
Manufacturers Part Number |
PRHELB-1-1/4X90 |
ELL11/4-G |
Model |
PRHELB |
- |
|
Category Description |
ALL PLASTIBOND FITTINGS |
ALL PLASTIBOND FITTINGS |
Type |
STANDARD RADIUS |
Conduit Elbow - Standard Radius |
|
Trade Size |
1-1/4 INCH |
1-1/4 in , 35 mm |
|
Manufacturer Status |
Non-Stock |
- |
|
Application |
- |
To Change Direction for Threaded, Rigid Conduit or When Terminating at a Box or Fitting |
Approval |
UL 6, CSA C22.2, UL (Canada and US), ETL |
- |
standard |
- |
cULus E46453, CSA |