Item Comparison: 114ELL90, PRHELB114X90

Item

114ELL90 - 1-1/4" SCH40 90D PVC Elbow - PVC & Accessories

114ELL90
1-1/4" SCH40 90D PVC Elbow

$4.2723 Each

$128.17 (30 Each)

QTY:
Each
Add
PRHELB114X90 - 1-1/4" 90D Standard Elbow - Plastibond

PRHELB114X90
1-1/4" 90D Standard Elbow

$58.023 Each

$1,160.46 (20 Each)

QTY:
Each
Add
Nacogdoches 0 4
All Stores 6,491 75
Vendor PVC & Accessories Plastibond
Catalog Number 114ELL90 PRHELB114X90
Manufacturer Number 5233826 PRHELB-1-1/4X90
Category PVC Conduit, Fittings, & Boxes - PVC SCH 40 Elbows Elbows, CPLG, Nipples, Running - Steel
Classification PVC Elbows All Plastibond Fittings
UNSPSC N/A N/A
UPC/EAN/GTIN 00088700537668 00784011200283
Weight per package 0.6 (lbs/each) 3.08 (lbs/each)
Description 114ELL90 1-1/4" SCH40 90D PVC Elbow
1-1/4 In. X 90-Degree Bell End Schedule 40 Standard Radius Elbow
PRHELB114X90 1-1/4" 90D Standard Elbow
1-1/4X90 Standard Elbow
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $4.27 (Each) $58.02 (Each)
Carton/Reel $128.17 (30 Each) $58.02 (1 Each)
Standard Packaging/Reel $128.17 (30 Each) $1,160.46 (20 Each)
Material - Steel
Finish - 2 Mil Red Urethane Coated Interior, 40 Mil Gray PVC Coated Exterior
Additional Information - Size 1.624 Inch ID x 1.98 Inch OD; Threaded Protector Cap Color Black
Commodity Description - ELBOWS-COUPLINGS-NIPPLES - STEEL
Description 1-1/4" SCH40 90D PVC ELBOW 1-1/4" 90D STANDARD ELBOW
extra long description CTX 5233826 1 1/4 UL40 90 BND STD R STANDARD RADIUS TYPE; STEEL MATERIAL; 2 MIL RED URETHANE (INTERIOR AND THREAD)/40 MIL GRAY PVC (EXTERIOR) FINISH; UL (CANADA AND US), UL 6, CSA C22.2 APPROVAL; ISO 9001 APPLICABLE STANDARD; 20 PER PACK STANDARD PACKAGE; 1-1/4 INCH TRADE SIZE; EXTERNAL THREADED END TYPE; 90 DEGREE BEND ANGLE; 7.25 INCH BEND RADIUS; NIPPLE LENGTH 17-3/4 INCH; THREAD PROTECTOR COLOR RED; PRHELB MODEL
Features CANTEX 5233826 is a 1-1/4 in. x 90-Degree Bell End Schedule 40 Standard Radius Elbow used to change the direction of a conduit run by 90-Degree -
Long Description 1-1/4 in. x 90-Degree Bell End Schedule 40 Standard Radius Elbow 1-1/4X90 STANDARD ELBOW
Product Type 1 1/4 UL40 90 BND STD R B Elbow
Bend Angle - 90 Degree
Bend Radius - 7.25 INCH
End Type - EXTERNAL THREADED
Brand PVC & Accessories PLASTIBOND
Manufacturers Part Number 5233826 PRHELB-1-1/4X90
Model - PRHELB
Category Description PVC ELBOWS ALL PLASTIBOND FITTINGS
Type - STANDARD RADIUS
Trade Size - 1-1/4 INCH
Manufacturer Status - Non-Stock
Approval - UL 6, CSA C22.2, UL (Canada and US), ETL
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat