Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Plastibond |
Plastibond |
Catalog Number |
PRHELB112X90 |
112ELL90 |
Manufacturer Number |
PRHELB-1-1/2X90 |
PRHELB-1-1/2X90 |
Category |
Elbows, CPLG, Nipples, Running -
Steel
|
Elbows, CPLG, Nipples, Running -
Steel
|
Classification |
All Plastibond Fittings
|
All Plastibond Fittings
|
UNSPSC |
N/A
|
N/A
|
UPC/EAN/GTIN |
00784011200320 |
00784011200320 |
Weight per package |
4.48 (lbs/each) |
4.48 (lbs/each) |
Description |
PRHELB112X90 1-1/2" 90D Standard Elbow
Elbow, 1-1/2 In Trade Size, 90 ° Connection Orientation, 8.25 In Bend Radius, External Threaded Connection, 12.615 In Length, 448 LB/100
|
112ELL90 1-1/2" 90D Standard Elbow
1-1/2X90 Standard Elbow
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$70.14 (Each) |
$70.14 (Each) |
Carton/Reel |
$70.14 (1 Each) |
$701.35 (10 Each) |
Standard Packaging/Reel |
$701.35 (10 Each) |
$701.35 (10 Each) |
|
|
Color |
Gray (Exterior);Red (Interior);Black (Thread Protector) |
- |
Finish |
PVC Coated (Exterior);Urethane Coated (Interior) |
40 MIL GRAY PVC COATED EXTERIOR, 2 MIL RED URETHANE COATED INTERIOR |
|
|
Additional Information |
Color Black; Nipple Length 19-3/4 Inch |
Color Black; Nipple Length 19-3/4 Inch |
Commodity Description |
ELBOWS-COUPLINGS-NIPPLES - STEEL |
ELBOWS-COUPLINGS-NIPPLES - STEEL |
Description |
1-1/2" 90D STANDARD ELBOW |
1-1/2" 90D STANDARD ELBOW |
extra long description |
STANDARD RADIUS TYPE; STEEL MATERIAL; 2 MIL RED URETHANE (INTERIOR AND THREAD)/40 MIL GRAY PVC (EXTERIOR) FINISH; UL (CANADA AND US), UL 6, CSA C22.2 APPROVAL; ISO 9001 APPLICABLE STANDARD; 10 PER PACK STANDARD PACKAGE; 1-1/2 INCH TRADE SIZE; EXTERNAL THREADED END TYPE; 90 DEGREE BEND ANGLE; 8.25 INCH BEND RADIUS; NIPPLE LENGTH 19-3/4 INCH; THREAD PROTECTOR COLOR BLACK; PRHELB MODEL |
STANDARD RADIUS TYPE; STEEL MATERIAL; 2 MIL RED URETHANE (INTERIOR AND THREAD)/40 MIL GRAY PVC (EXTERIOR) FINISH; UL (CANADA AND US), UL 6, CSA C22.2 APPROVAL; ISO 9001 APPLICABLE STANDARD; 10 PER PACK STANDARD PACKAGE; 1-1/2 INCH TRADE SIZE; EXTERNAL THREADED END TYPE; 90 DEGREE BEND ANGLE; 8.25 INCH BEND RADIUS; NIPPLE LENGTH 19-3/4 INCH; THREAD PROTECTOR COLOR BLACK; PRHELB MODEL |
Features |
Factory-bent PVC coated elbows are more accurate, quicker to install and more economical because they eliminate field bending time and waste of material. Electrical continuity is maintained across assembled joints. |
- |
Long Description |
Elbow, 1-1/2 in Trade Size, 90 ° Connection Orientation, 8.25 in Bend Radius, External Threaded Connection, 12.615 in Length, 448 lb/100 |
1-1/2X90 STANDARD ELBOW |
Product Type |
Elbow |
Rigid Conduit Elbow |
Short Description |
Elbow, 1-1/2 in, PVC Coated (Exterior);Urethane Coated (Interior) |
- |
Special Features |
More Accurate;Quicker to Install and More Economical, because they Save Field Bending Time |
- |
|
Bend Angle |
90 Degree |
90 Degree |
Bend Radius |
8.25 in |
8-1/4 Inch |
Connection Orientation |
90 ° |
- |
Connection Type |
External Threaded |
- |
End Type |
EXTERNAL THREADED |
EXTERNAL THREADED |
for use with |
Threaded Fittings Only |
- |
package quantity |
1 CT;10 PK |
- |
Standards Met |
UL Listed;CSA Certified C22.2 No. 45;ETL Listed Certified;cULus Listed;ISO 9001 |
- |
|
Brand |
Robroy/Plasti-Bond |
PLASTIBOND |
Manufacturers Part Number |
PRHELB-1-1/2X90 |
PRHELB-1-1/2X90 |
Model |
Series PRHELB |
Series PRHELB |
|
Category Description |
ALL PLASTIBOND FITTINGS |
ALL PLASTIBOND FITTINGS |
Type |
STANDARD RADIUS |
STANDARD RADIUS |
|
Trade Size |
1-1/2 in |
1-1/2 INCH |
|
Manufacturer Status |
Non-Stock |
Non-Stock |
Status |
- |
Inactive |
|
|
Approval |
UL 6/6A, CSA C22.2 |
UL 6/6A, CSA C22.2 |