Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Plastibond |
Plastibond |
Catalog Number |
PB4 |
PRHC0NDUIT4 |
Manufacturer Number |
PRHCONDUIT-4 |
PRHCONDUIT-4 |
Category |
Heavy Wall Conduit -
Galvanized Heavy Wall Conduit
|
Heavy Wall Conduit -
Galvanized Heavy Wall Conduit
|
Classification |
All Plastibond Fittings
|
All Plastibond Fittings
|
UNSPSC |
39131706 - Electrical conduit
|
39131706 - Electrical conduit
|
UPC/EAN/GTIN |
00784011200108 |
00784011200108 |
Weight per package |
10.0899 (lbs/each) |
10.0899 (lbs/each) |
Description |
PB4 4" Plasti-Bond Conduit
4 Conduit
|
PRHC0NDUIT4 4" Plasti-Bond Conduit
4 Conduit
|
|
Minimum Order QTY |
1 Unit |
10 Units |
Unit/Foot |
$69.83 (Each) |
$69.83 (Foot) |
Carton/Reel |
$698.30 (10 Each) |
$698.30 (10 Feet) |
Standard Packaging/Reel |
$13,267.80 (190 Each) |
$13,267.80 (190 Feet) |
|
|
Finish |
2 Mil Red Urethane Coated (Interior), 40 Mil Gray PVC Coated (Exterior) Over Hot Galvanized |
2 Mil Red Urethane Coated (Interior), 40 Mil Gray PVC Coated (Exterior) Over Hot Galvanized |
|
Inner Diameter |
4.05 Inch |
4.05 Inch |
Length |
10 ft |
10 ft |
Outer Diameter |
4.58 Inch |
4.58 Inch |
|
Additional Information |
Thread Protector Cap Color Blue; Application Protects Conductors from Mechanical Damage and Corrosive Attack While Maintaining Electrical Continuity Across the Assembled Joints |
Thread Protector Cap Color Blue; Application Protects Conductors from Mechanical Damage and Corrosive Attack While Maintaining Electrical Continuity Across the Assembled Joints |
Commodity Description |
Galvanized Rigid Steel Conduit |
Galvanized Rigid Steel Conduit |
Description |
4" PLASTI-BOND CONDUIT |
4" PLASTI-BOND CONDUIT |
extra long description |
GALVANIZED STEEL MATERIAL; 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC (EXTERIOR)/CLEAR URETHANE COATED (THREAD) FINISH; 10 FOOT; 4.05 INCH INNER DIAMETER; 4.58 INCH OUTER DIAMETER; UL (CANADA AND US), UL 6, CSA C22.2, ETL APPROVAL; ANSI C80.1, ISO 9001 APPLICABLE STANDARD; 1009 POUND WEIGHT; 190 FOOT PER PACK STANDARD PACKAGE; 4 INCH TRADE SIZE; 0.225 INCH WALL THICKNESS; THREADED END STYLE; THREAD PROTECTOR COLOR BLUE; TRAVERSE AREA 12.882 SQUARE INCH; INCLUDES COUPLING |
GALVANIZED STEEL MATERIAL; 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC (EXTERIOR)/CLEAR URETHANE COATED (THREAD) FINISH; 10 FOOT; 4.05 INCH INNER DIAMETER; 4.58 INCH OUTER DIAMETER; UL (CANADA AND US), UL 6, CSA C22.2, ETL APPROVAL; ANSI C80.1, ISO 9001 APPLICABLE STANDARD; 1009 POUND WEIGHT; 190 FOOT PER PACK STANDARD PACKAGE; 4 INCH TRADE SIZE; 0.225 INCH WALL THICKNESS; THREADED END STYLE; THREAD PROTECTOR COLOR BLUE; TRAVERSE AREA 12.882 SQUARE INCH; INCLUDES COUPLING |
Long Description |
4 CONDUIT |
4 CONDUIT |
Product Type |
Galvanized Steel Rigid Conduit |
Galvanized Steel Rigid Conduit |
|
End Style |
Threaded |
Threaded |
Wall Thickness |
0.225 Inch |
0.225 Inch |
|
Brand |
PLASTIBOND |
ROBROY INDUSTRIES / C.C. KORNS |
Manufacturers Part Number |
PRHCONDUIT-4 |
PRHCONDUIT-4 |
Model |
PRCONDUIT |
PRCONDUIT |
|
Category Description |
ALL PLASTIBOND FITTINGS |
ALL PLASTIBOND FITTINGS |
|
|
Manufacturer Status |
Non-Stock |
Non-Stock |
minimum qty |
- |
10 |
Status |
Inactive |
- |
|
Standard Package |
190 Ft |
190 Ft |
|
Approval |
UL (Canada and US), ETL, UL 6, CSA C22.2 |
UL (Canada and US), ETL, UL 6, CSA C22.2 |