Item Comparison: PRHC0NDUIT3, PB3

Item

PRHC0NDUIT3 - 3" Plasti-Bond Conduit - Plastibond

PRHC0NDUIT3
3" Plasti-Bond Conduit

$48.447 Foot

$15,987.51 (330 Feet)

QTY:
Feet
Add
PB3 - 3" Plasti-Bond Conduit - Plastibond

PB3
3" Plasti-Bond Conduit

$48.447 Each

$15,987.51 (330 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 3,380 3,380
Vendor Plastibond Plastibond
Catalog Number PRHC0NDUIT3 PB3
Manufacturer Number PRHCONDUIT-3 PRHCONDUIT-3
Category Heavy Wall Conduit - Galvanized Heavy Wall Conduit Heavy Wall Conduit - Galvanized Heavy Wall Conduit
Classification All Plastibond Fittings All Plastibond Fittings
UNSPSC 39131706 - Electrical conduit 39131706 - Electrical conduit
UPC/EAN/GTIN 00784011200085 00784011200085
Weight per package 7.08 (lbs/each) 7.08 (lbs/each)
Description PRHC0NDUIT3 3" Plasti-Bond Conduit
3 Conduit
PB3 3" Plasti-Bond Conduit
Wall Conduit, 3 In Trade Size, 3.58 In Conduit Outer Diameter, 3.09 In Conduit Inner Diameter, 10 FT Length, Steel, Blue, 0.205 In Wall Thickness, Threaded End Style, 708 LB/100 FT
Minimum Order QTY 10 Units 1 Unit
Unit/Foot $48.45 (Foot) $48.45 (Each)
Carton/Reel $484.47 (10 Feet) $484.47 (10 Each)
Standard Packaging/Reel $15,987.51 (330 Feet) $15,987.51 (330 Each)
Material Steel Steel
Color - Blue
Finish 2 Mil Red Urethane Coated (Interior), 40 Mil Gray PVC Coated (Exterior) Over Hot Galvanized Thread: Hot Galvanized;Exterior: PVC Coated;Interior: Urethane
Inner Diameter 3.09 Inch 3.09 Inch
Length 10 ft 10 ft
Outer Diameter 3.58 Inch 3.58 Inch
Additional Information Thread Protector Cap Color Blue; Application Protects Conductors from Mechanical Damage and Corrosive Attack While Maintaining Electrical Continuity Across the Assembled Joints Thread Protector Cap Color Blue; Application Protects Conductors from Mechanical Damage and Corrosive Attack While Maintaining Electrical Continuity Across the Assembled Joints
Commodity Description Galvanized Rigid Steel Conduit Galvanized Rigid Steel Conduit
Description 3" PLASTI-BOND CONDUIT 3" PLASTI-BOND CONDUIT
extra long description GALVANIZED STEEL MATERIAL; 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC (EXTERIOR)/CLEAR URETHANE COATED (THREAD) FINISH; 10 FOOT; 3.09 INCH INNER DIAMETER; 3.58 INCH OUTER DIAMETER; UL (CANADA AND US), UL 6, CSA C22.2, ETL APPROVAL; ANSI C80.1, ISO 9001 APPLICABLE STANDARD; 708 POUND WEIGHT; 330 FOOT PER PACK STANDARD PACKAGE; 3 INCH TRADE SIZE; 0.205 INCH WALL THICKNESS; THREADED END STYLE; THREAD PROTECTOR COLOR BLUE; TRAVERSE AREA 7.499 SQUARE INCH; INCLUDES COUPLING GALVANIZED STEEL MATERIAL; 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC (EXTERIOR)/CLEAR URETHANE COATED (THREAD) FINISH; 10 FOOT; 3.09 INCH INNER DIAMETER; 3.58 INCH OUTER DIAMETER; UL (CANADA AND US), UL 6, CSA C22.2, ETL APPROVAL; ANSI C80.1, ISO 9001 APPLICABLE STANDARD; 708 POUND WEIGHT; 330 FOOT PER PACK STANDARD PACKAGE; 3 INCH TRADE SIZE; 0.205 INCH WALL THICKNESS; THREADED END STYLE; THREAD PROTECTOR COLOR BLUE; TRAVERSE AREA 7.499 SQUARE INCH; INCLUDES COUPLING
Features - PVC coated galvanized rigid conduit with urethane interior coating protects conductors from mechanical damage and corrosive attack. Electrical continuity is maintained across assembled joints.
Long Description 3 CONDUIT Wall Conduit, 3 in Trade Size, 3.58 in Conduit Outer Diameter, 3.09 in Conduit Inner Diameter, 10 ft Length, Steel, Blue, 0.205 in Wall Thickness, Threaded End Style, 708 lb/100 ft
Product Type Galvanized Steel Rigid Conduit Wall Conduit
Short Description - Wall Conduit, 3 in x 10 ft, Steel, Blue
Special Features - Coupling Included
Conduit Inner Diameter - 3.09 in
Conduit Outer Diameter - 3.58 in
End Style Threaded Threaded
package quantity - 330 PK;10 CT
Standards Met - UL Standard: E2314;CSA Certified: C22.2 No. 45;ETL Listed;cULus Listed
Wall Thickness 0.205 Inch 0.205 in
Made in USA - yes
Brand PLASTIBOND Robroy/Plasti-Bond
Manufacturers Part Number PRHCONDUIT-3 PRHCONDUIT-3
Model PRCONDUIT PRCONDUIT
Category Description ALL PLASTIBOND FITTINGS ALL PLASTIBOND FITTINGS
Trade Size 3 INCH 3 in
Manufacturer Status Non-Stock Non-Stock
minimum qty 10 -
Status - Inactive
Standard Package 330 Ft 330 Ft
Weight - 708 lb/100 ft
Application - Mechanical Damage and Corrosive Attack;Electrical Continuity is Maintained Across Assembled Joint
Approval UL (Canada and US), ETL, UL 6, CSA C22.2 UL (Canada and US), ETL, UL 6, CSA C22.2
 
QTY:
Feet
Add
QTY:
Each
Add

Begin Live Chat