Item Comparison: PRHC0NDUIT2, PB2

Item

PRHC0NDUIT2 - 2" Plastibond Conduit - Plastibond

PRHC0NDUIT2
2" Plastibond Conduit

$25.3438 Foot

$15,459.72 (610 Feet)

QTY:
Feet
Add
PB2 - 2" Plastibond Conduit - Plastibond

PB2
2" Plastibond Conduit

$25.3438 Each

$15,459.72 (610 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 12,370 12,370
Vendor Plastibond Plastibond
Catalog Number PRHC0NDUIT2 PB2
Manufacturer Number PRHCONDUIT-2 PRHCONDUIT-2
Category Heavy Wall Conduit - Galvanized Heavy Wall Conduit Heavy Wall Conduit - Galvanized Heavy Wall Conduit
Classification All Plastibond Fittings All Plastibond Fittings
UNSPSC 39131706 - Electrical conduit 39131706 - Electrical conduit
UPC/EAN/GTIN 00784011200061 00784011200061
Weight per package 3.58 (lbs/each) 3.58 (lbs/each)
Description PRHC0NDUIT2 2" Plastibond Conduit
2 Conduit
PB2 2" Plastibond Conduit
Wall Conduit, 2 In Trade Size, 2.455 In Conduit Outer Diameter, 2.083 In Conduit Inner Diameter, 10 FT Length, Steel, Blue, 0.146 In Wall Thickness, Threaded End Style, 358 LB/100 FT
Minimum Order QTY 10 Units 1 Unit
Unit/Foot $25.34 (Foot) $25.34 (Each)
Carton/Reel $253.44 (10 Feet) $253.44 (10 Each)
Standard Packaging/Reel $15,459.72 (610 Feet) $15,459.72 (610 Each)
Material Steel Steel
Color - Blue
Finish 2 Mil Red Urethane Coated (Interior)/40 Mil Gray PVC Coated (Exterior) Thread: Hot Galvanized;Exterior: PVC Coated;Interior: Urethane
Inner Diameter 2.083 INCH 2.083 INCH
Length 10 Foot 10 ft
Outer Diameter 2.455 INCH 2.455 INCH
Additional Information Thread Protector Cap Color Blue Thread Protector Cap Color Blue
Commodity Description Galvanized Rigid Steel Conduit Galvanized Rigid Steel Conduit
Description 2" PLASTIBOND CONDUIT 2" PLASTIBOND CONDUIT
extra long description GALVANIZED STEEL MATERIAL; 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC (EXTERIOR)/CLEAR URETHANE COATED (THREAD) FINISH; 10 FOOT; 2.083 INCH INNER DIAMETER; 2.455 INCH OUTER DIAMETER; UL (CANADA AND US), UL 6, CSA C22.2, ETL APPROVAL; ANSI C80.1, ISO 9001 APPLICABLE STANDARD; 358 POUND WEIGHT; 610 FOOT PER PACK STANDARD PACKAGE; 2 INCH TRADE SIZE; 0.146 INCH WALL THICKNESS; THREADED END STYLE; THREAD PROTECTOR COLOR BLUE; TRAVERSE AREA 3.408 SQUARE INCH; INCLUDES COUPLING GALVANIZED STEEL MATERIAL; 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC (EXTERIOR)/CLEAR URETHANE COATED (THREAD) FINISH; 10 FOOT; 2.083 INCH INNER DIAMETER; 2.455 INCH OUTER DIAMETER; UL (CANADA AND US), UL 6, CSA C22.2, ETL APPROVAL; ANSI C80.1, ISO 9001 APPLICABLE STANDARD; 358 POUND WEIGHT; 610 FOOT PER PACK STANDARD PACKAGE; 2 INCH TRADE SIZE; 0.146 INCH WALL THICKNESS; THREADED END STYLE; THREAD PROTECTOR COLOR BLUE; TRAVERSE AREA 3.408 SQUARE INCH; INCLUDES COUPLING
Features - PVC coated galvanized rigid conduit with urethane interior coating protects conductors from mechanical damage and corrosive attack. Electrical continuity is maintained across assembled joints.
Long Description 2 CONDUIT Wall Conduit, 2 in Trade Size, 2.455 in Conduit Outer Diameter, 2.083 in Conduit Inner Diameter, 10 ft Length, Steel, Blue, 0.146 in Wall Thickness, Threaded End Style, 358 lb/100 ft
Product Type Galvanized Steel Rigid Conduit Wall Conduit
Short Description - Wall Conduit, 2 in x 10 ft, Steel, Blue
Special Features - Coupling Included
Applicable Standard ISO 9001 ISO 9001
Conduit Inner Diameter - 2.083 in
Conduit Outer Diameter - 2.455 in
End Style Threaded Threaded
package quantity - 610 PK;10 CT
Standards Met - UL Standard: E2314;CSA Certified: C22.2 No. 45;ETL Listed;cULus Listed
Wall Thickness 0.146 INCH 0.146 in
Made in USA - yes
Brand ROBROY INDUSTRIES / C.C. KORNS Robroy/Plasti-Bond
Manufacturers Part Number PRHCONDUIT-2 PRHCONDUIT-2
Category Description ALL PLASTIBOND FITTINGS ALL PLASTIBOND FITTINGS
Trade Size 2 INCH 2 in
Manufacturer Status Non-Stock Non-Stock
minimum qty 10 -
Status - Inactive
Standard Package 610 Foot 610 Foot
Weight 358 Pound per 100 Foot 358 lb/100 ft
Application - Mechanical Damage and Corrosive Attack;Electrical Continuity is Maintained Across Assembled Joint
Approval UL (Canada and US), UL 6, CSA C22.2, ETL UL (Canada and US), UL 6, CSA C22.2, ETL
 
QTY:
Feet
Add
QTY:
Each
Add

Begin Live Chat