Item Comparison: PB114, PRHC0NDUIT114

Item

PB114 - 1-1/4" Plasti-Bond Conduit - Plastibond

PB114
1-1/4" Plasti-Bond Conduit

$15.9746 Each

$14,536.89 (910 Each)

QTY:
Each
Add
PRHC0NDUIT114 - 1-1/4" Plasti-Bond Conduit - Plastibond

PRHC0NDUIT114
1-1/4" Plasti-Bond Conduit

$15.9746 Foot

$14,536.89 (910 Feet)

QTY:
Feet
Add
Nacogdoches 0 0
All Stores 4,660 4,660
Vendor Plastibond Plastibond
Catalog Number PB114 PRHC0NDUIT114
Manufacturer Number PRHCONDUIT-1-1/4 PRHCONDUIT-1-1/4
Category Heavy Wall Conduit - Galvanized Heavy Wall Conduit Heavy Wall Conduit - Galvanized Heavy Wall Conduit
Classification All Plastibond Fittings All Plastibond Fittings
UNSPSC 39131706 - Electrical conduit 39131706 - Electrical conduit
UPC/EAN/GTIN 00784011200047 00784011200047
Weight per package 2.17 (lbs/each) 2.17 (lbs/each)
Description PB114 1-1/4" Plasti-Bond Conduit
1-1/4 Conduit
PRHC0NDUIT114 1-1/4" Plasti-Bond Conduit
1-1/4 Conduit
Minimum Order QTY 1 Unit 10 Units
Unit/Foot $15.97 (Each) $15.97 (Foot)
Carton/Reel $159.75 (10 Each) $159.75 (10 Feet)
Standard Packaging/Reel $14,536.89 (910 Each) $14,536.89 (910 Feet)
Material Steel Steel
Finish 2 Mil Red Urethane Coated (Interior)/40 Mil Gray PVC Coated (Exterior) 2 Mil Red Urethane Coated (Interior)/40 Mil Gray PVC Coated (Exterior)
Inner Diameter 1.394 INCH 1.394 INCH
Length 10 Foot 10 Foot
Outer Diameter 1.74 INCH 1.74 INCH
Additional Information Thread Protector Cap Color Red Thread Protector Cap Color Red
Commodity Description Galvanized Rigid Steel Conduit Galvanized Rigid Steel Conduit
Description 1-1/4" PLASTI-BOND CONDUIT 1-1/4" PLASTI-BOND CONDUIT
extra long description GALVANIZED STEEL MATERIAL; 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC (EXTERIOR)/CLEAR URETHANE COATED (THREAD) FINISH; 10 FOOT; 1.394 INCH INNER DIAMETER; 1.74 INCH OUTER DIAMETER; UL (CANADA AND US), UL 6, CSA C22.2, ETL APPROVAL; ANSI C80.1, ISO 9001 APPLICABLE STANDARD; 217 POUND WEIGHT; 910 FOOT PER PACK STANDARD PACKAGE; 1-1/4 INCH TRADE SIZE; 0.133 INCH WALL THICKNESS; THREADED END STYLE; THREAD PROTECTOR COLOR RED; TRAVERSE AREA 1.526 SQUARE INCH; INCLUDES COUPLING GALVANIZED STEEL MATERIAL; 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC (EXTERIOR)/CLEAR URETHANE COATED (THREAD) FINISH; 10 FOOT; 1.394 INCH INNER DIAMETER; 1.74 INCH OUTER DIAMETER; UL (CANADA AND US), UL 6, CSA C22.2, ETL APPROVAL; ANSI C80.1, ISO 9001 APPLICABLE STANDARD; 217 POUND WEIGHT; 910 FOOT PER PACK STANDARD PACKAGE; 1-1/4 INCH TRADE SIZE; 0.133 INCH WALL THICKNESS; THREADED END STYLE; THREAD PROTECTOR COLOR RED; TRAVERSE AREA 1.526 SQUARE INCH; INCLUDES COUPLING
Long Description 1-1/4 CONDUIT 1-1/4 CONDUIT
Product Type Galvanized Steel Rigid Conduit Galvanized Steel Rigid Conduit
Applicable Standard ISO 9001 ISO 9001
End Style Threaded Threaded
Wall Thickness 0.133 INCH 0.133 INCH
Brand PLASTIBOND PLASTIBOND
Manufacturers Part Number PRHCONDUIT-1-1/4 PRHCONDUIT-1-1/4
Category Description ALL PLASTIBOND FITTINGS ALL PLASTIBOND FITTINGS
Trade Size 1-1/4 INCH 1-1/4 INCH
Manufacturer Status Non-Stock Non-Stock
minimum qty - 10
Status Inactive -
Standard Package 910 Foot 910 Foot
Weight 217 Pound per 100 Foot 217 Pound per 100 Foot
Approval UL (Canada and US), UL 6, CSA C22.2, ETL UL (Canada and US), UL 6, CSA C22.2, ETL
 
QTY:
Each
Add
QTY:
Feet
Add

Begin Live Chat