Item Comparison: PRHC0NDUIT1, PV1010CT00

Item

PRHC0NDUIT1 - 1" Plasti-Bond Conduit - Plastibond

PRHC0NDUIT1
1" Plasti-Bond Conduit

$12.0874 Foot

$15,351.00 (1270 Feet)

QTY:
Feet
Add
PV1010CT00 - 1 X 10FT PVC Coated - Calpipe Industries, Inc

PV1010CT00
1 X 10FT PVC Coated

$0.00 Each

$0.00 (1 Each)

Call nearest store for Item Price
Nacogdoches 0 0
All Stores 28,710 670
Vendor Plastibond Calpipe Industries, Inc
Catalog Number PRHC0NDUIT1 PV1010CT00
Manufacturer Number PRHCONDUIT-1 N/A
Category Heavy Wall Conduit - Galvanized Heavy Wall Conduit Unassigned
Classification All Plastibond Fittings N/A
UNSPSC 39131706 - Electrical conduit -
UPC/EAN/GTIN 00784011200030 98526600010
Weight per package 1.64 (lbs/each) 0
Description PRHC0NDUIT1 1" Plasti-Bond Conduit
1 Conduit
PV1010CT00 1 X 10FT PVC Coated
Minimum Order QTY 10 Units 1 Unit
Unit/Foot $12.09 (Foot) $0.00 (Each)
Carton/Reel $120.87 (10 Feet) $0.00 (1 Each)
Standard Packaging/Reel $15,351.00 (1270 Feet) $0.00 (1 Each)
Material Steel -
Finish 2 Mil Red Urethane Coated (Interior)/40 Mil Gray PVC Coated (Exterior) -
Inner Diameter 1.063 INCH -
Length 10 Foot -
Outer Diameter 1.395 INCH -
Additional Information Thread Protector Cap Color Blue -
Commodity Description Galvanized Rigid Steel Conduit -
Description 1" PLASTI-BOND CONDUIT 1 X 10FT PVC COATED
extra long description GALVANIZED STEEL MATERIAL; 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC (EXTERIOR)/CLEAR URETHANE COATED (THREAD) FINISH; 10 FOOT; 1.063 INCH INNER DIAMETER; 1.395 INCH OUTER DIAMETER; UL (CANADA AND US), UL 6, CSA C22.2, ETL APPROVAL; ANSI C80.1, ISO 9001 APPLICABLE STANDARD; 164 POUND WEIGHT; 1270 FOOT PER PACK STANDARD PACKAGE; 1 INCH TRADE SIZE; 0.126 INCH WALL THICKNESS; THREADED END STYLE; THREAD PROTECTOR COLOR BLUE; TRAVERSE AREA 0.887 SQUARE INCH; INCLUDES COUPLING -
Long Description 1 CONDUIT -
Product Type Galvanized Steel Rigid Conduit -
Applicable Standard ISO 9001 -
End Style Threaded -
Wall Thickness 0.126 INCH -
Brand PLASTIBOND Calpipe Industries, Inc
Manufacturers Part Number PRHCONDUIT-1 -
Category Description ALL PLASTIBOND FITTINGS Fuses & Fuse Accessories
Trade Size 1 INCH -
Manufacturer Status Non-Stock -
minimum qty 10 -
Standard Package 1270 Foot -
Weight 164 Pound per 100 Foot -
Approval UL (Canada and US), UL 6, CSA C22.2, ETL -
 
QTY:
Feet
Add
Call nearest store for Item Price

Begin Live Chat