Item Comparison: PRHC0NDUIT1, PM100C0N

Item

PRHC0NDUIT1 - 1" Plasti-Bond Conduit - Plastibond

PRHC0NDUIT1
1" Plasti-Bond Conduit

$12.0874 Foot

$15,351.00 (1270 Feet)

QTY:
Feet
Add
PM100C0N - 1" Perma Cote Conduit - SPC

PM100C0N
1" Perma Cote Conduit

$13.675 Foot

$17,367.25 (1270 Feet)

QTY:
Feet
Add
Nacogdoches 0 0
All Stores 24,840 380
Vendor Plastibond SPC
Catalog Number PRHC0NDUIT1 PM100C0N
Manufacturer Number PRHCONDUIT-1 N/A
Category Heavy Wall Conduit - Galvanized Heavy Wall Conduit Unassigned
Classification All Plastibond Fittings N/A
UNSPSC 39131706 - Electrical conduit -
UPC/EAN/GTIN 00784011200030 736953000032
Weight per package 1.64 (lbs/each) 1.6399 (lbs/each)
Description PRHC0NDUIT1 1" Plasti-Bond Conduit
1 Conduit
PM100C0N 1" Perma Cote Conduit
Minimum Order QTY 10 Units 10 Units
Unit/Foot $12.09 (Foot) $13.68 (Foot)
Carton/Reel $120.87 (10 Feet) $136.75 (10 Feet)
Standard Packaging/Reel $15,351.00 (1270 Feet) $17,367.25 (1270 Feet)
Material Steel -
Finish 2 Mil Red Urethane Coated (Interior)/40 Mil Gray PVC Coated (Exterior) -
Inner Diameter 1.063 INCH -
Length 10 Foot -
Outer Diameter 1.395 INCH -
Additional Information Thread Protector Cap Color Blue -
Commodity Description Galvanized Rigid Steel Conduit -
Description 1" PLASTI-BOND CONDUIT 1" PERMA COTE CONDUIT
extra long description GALVANIZED STEEL MATERIAL; 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC (EXTERIOR)/CLEAR URETHANE COATED (THREAD) FINISH; 10 FOOT; 1.063 INCH INNER DIAMETER; 1.395 INCH OUTER DIAMETER; UL (CANADA AND US), UL 6, CSA C22.2, ETL APPROVAL; ANSI C80.1, ISO 9001 APPLICABLE STANDARD; 164 POUND WEIGHT; 1270 FOOT PER PACK STANDARD PACKAGE; 1 INCH TRADE SIZE; 0.126 INCH WALL THICKNESS; THREADED END STYLE; THREAD PROTECTOR COLOR BLUE; TRAVERSE AREA 0.887 SQUARE INCH; INCLUDES COUPLING -
Long Description 1 CONDUIT -
Product Type Galvanized Steel Rigid Conduit -
Applicable Standard ISO 9001 -
End Style Threaded -
Wall Thickness 0.126 INCH -
Brand PLASTIBOND -
Manufacturers Part Number PRHCONDUIT-1 -
Category Description ALL PLASTIBOND FITTINGS Fuses & Fuse Accessories
Trade Size 1 INCH -
Manufacturer Status Non-Stock -
minimum qty 10 10
Standard Package 1270 Foot -
Weight 164 Pound per 100 Foot -
Approval UL (Canada and US), UL 6, CSA C22.2, ETL -
 
QTY:
Feet
Add
QTY:
Feet
Add

Begin Live Chat