Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Plastibond |
Plastibond |
Catalog Number |
PREYS11SA |
PBEYS11SAL |
Manufacturer Number |
PREYS11SA |
PREYS11SA |
Category |
Rigid Conduit Fittings -
Aluminum
|
Rigid Conduit Fittings -
Aluminum
|
Classification |
All Plastibond Fittings
|
All Plastibond Fittings
|
UNSPSC |
39131700 - Wire Raceways Conduit and Busways
|
39131700 - Wire Raceways Conduit and Busways
|
UPC/EAN/GTIN |
00784011218561 |
00784011218561 |
Weight per package |
0.3 (lbs/each) |
0.3 (lbs/each) |
Description |
PREYS11SA 1/2" Redhot Alu Eys Sealing Fitting
Sealing Fitting, Hub Type; 2 Mil Red Urethane Coated Aluminum Inside, 40 Mil Gray PVC Coated Aluminum Outside Material; Female, Female Connection Type; Ul 886, Csa C22.2 Approval; Class I Group A B C D, Class Ii Group E F G, Class Iii Enclosure
|
PBEYS11SAL 1/2" Redhot Alu Eys Sealing Fitting
Sealing Fitting, Hub Type; 2 Mil Red Urethane Coated Aluminum Inside, 40 Mil Gray PVC Coated Aluminum Outside Material; Female, Female Connection Type; Ul 886, Csa C22.2 Approval; Class I Group A B C D, Class Ii Group E F G, Class Iii Enclosure
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$162.77 (Each) |
$162.77 (Each) |
Carton/Reel |
$162.77 (1 Each) |
$162.77 (1 Each) |
Standard Packaging/Reel |
$1,627.70 (10 Each) |
$1,627.70 (10 Each) |
|
Material |
2 MIL RED URETHANE COATED ALUMINUM INSIDE, 40 MIL GRAY PVC COATED ALUMINUM OUTSIDE |
2 MIL RED URETHANE COATED ALUMINUM INSIDE, 40 MIL GRAY PVC COATED ALUMINUM OUTSIDE |
|
Commodity Description |
Rigid Conduit Fittings - Aluminum |
Rigid Conduit Fittings - Aluminum |
Description |
1/2" REDHOT ALU EYS SEALING FITTING |
1/2" REDHOT ALU EYS SEALING FITTING |
extra long description |
HUB TYPE; 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) ALUMINUM MATERIAL; FEMALE CONNECTION TYPE; UL (CANADA AND US), UL 1203, CSA C22.2 APPROVAL; CLASS I DIV 1 AND 2 GROUP A B C D, CLASS II DIV 1 GROUP E F G, CLASS II DIV 2 GROUP F G, CLASS III ENCLOSURE; 1/2 INCH TRADE SIZE; VERTICAL/HORIZONTAL MOUNTING POSITION; 1.16 INCH TURNING RADIUS; APPLICATION HAZARDOUS LOCATION; APPLICABLE STANDARD ISO 9001, NEC/CEC; EYS MODEL |
HUB TYPE; 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) ALUMINUM MATERIAL; FEMALE CONNECTION TYPE; UL (CANADA AND US), UL 1203, CSA C22.2 APPROVAL; CLASS I DIV 1 AND 2 GROUP A B C D, CLASS II DIV 1 GROUP E F G, CLASS II DIV 2 GROUP F G, CLASS III ENCLOSURE; 1/2 INCH TRADE SIZE; VERTICAL/HORIZONTAL MOUNTING POSITION; 1.16 INCH TURNING RADIUS; APPLICATION HAZARDOUS LOCATION; APPLICABLE STANDARD ISO 9001, NEC/CEC; EYS MODEL |
Long Description |
SEALING FITTING, HUB TYPE; 2 MIL RED URETHANE COATED ALUMINUM INSIDE, 40 MIL GRAY PVC COATED ALUMINUM OUTSIDE MATERIAL; FEMALE, FEMALE CONNECTION TYPE; UL 886, CSA C22.2 APPROVAL; CLASS I GROUP A B C D, CLASS II GROUP E F G, CLASS III ENCLOSURE |
SEALING FITTING, HUB TYPE; 2 MIL RED URETHANE COATED ALUMINUM INSIDE, 40 MIL GRAY PVC COATED ALUMINUM OUTSIDE MATERIAL; FEMALE, FEMALE CONNECTION TYPE; UL 886, CSA C22.2 APPROVAL; CLASS I GROUP A B C D, CLASS II GROUP E F G, CLASS III ENCLOSURE |
Product Type |
Sealing Fitting |
Sealing Fitting |
|
Connection Type |
FEMALE, FEMALE |
FEMALE, FEMALE |
Mounting Position |
VERTICAL |
VERTICAL |
Turning Radius |
1.16 INCH |
1.16 INCH |
|
Brand |
PLASTIBOND |
PLASTIBOND |
Manufacturers Part Number |
PREYS11SA |
PREYS11SA |
Model |
EYS |
EYS |
|
Category Description |
ALL PLASTIBOND FITTINGS |
ALL PLASTIBOND FITTINGS |
Type |
HUB |
HUB |
|
Trade Size |
1/2 INCH |
1/2 INCH |
|
Manufacturer Status |
Non-Stock |
Non-Stock |
Status |
- |
Inactive |
|
Approval |
UL 886, CSA C22.2 |
UL 886, CSA C22.2 |
Enclosure |
CLASS I GROUP A B C D, CLASS II GROUP E F G, CLASS III |
CLASS I GROUP A B C D, CLASS II GROUP E F G, CLASS III |