Item Comparison: PRCPLG112, CPL112

Item

PRCPLG112 - 1-1/2" Plasti-Bond Coupling - Plastibond

PRCPLG112
1-1/2" Plasti-Bond Coupling

$18.2803 Each

$731.21 (40 Each)

QTY:
Each
Add
CPL112 - 1-1/2" Plasti-Bond Coupling - Plastibond

CPL112
1-1/2" Plasti-Bond Coupling

$18.2803 Each

$731.21 (40 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 783 783
Vendor Plastibond Plastibond
Catalog Number PRCPLG112 CPL112
Manufacturer Number PRCPLG-1-1/2 PRCPLG-1-1/2
Category Elbows, CPLG, Nipples, Running - Steel Elbows, CPLG, Nipples, Running - Steel
Classification All Plastibond Fittings All Plastibond Fittings
UNSPSC 39131707 - Electrical conduit coupling 39131707 - Electrical conduit coupling
UPC/EAN/GTIN 00784011200658 00784011200658
Weight per package 0.6899 (lbs/each) 0.6899 (lbs/each)
Description PRCPLG112 1-1/2" Plasti-Bond Coupling
1-1/2 Coupling
CPL112 1-1/2" Plasti-Bond Coupling
Coupling, 1-1/2 In Trade Size, Threaded Connection, 69 LB/100
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $18.28 (Each) $18.28 (Each)
Carton/Reel $18.28 (1 Each) $18.28 (1 Each)
Standard Packaging/Reel $731.21 (40 Each) $731.21 (40 Each)
Material Steel Steel
Color - Gray (Exterior);Red (Interior)
Finish 2 Mil Red Urethane Coated Over Galvanized Threads Interior, 40 Mil Gray PVC Coated Exterior Galvanized;PVC Coated (Exterior);Urethane Coated (Interior)
Additional Information Total Length of Threads to Vanish Point 1.0252 Inch; Effective Length 0.7235 Inch; Pitch Diameter 1.7961 Inch; Outside Diameter 2.469 Inch; Thread per Inch 11-1/2 Total Length of Threads to Vanish Point 1.0252 Inch; Effective Length 0.7235 Inch; Pitch Diameter 1.7961 Inch; Outside Diameter 2.469 Inch; Thread per Inch 11-1/2
Commodity Description ELBOWS-COUPLINGS-NIPPLES - STEEL ELBOWS-COUPLINGS-NIPPLES - STEEL
Description 1-1/2" PLASTI-BOND COUPLING 1-1/2" PLASTI-BOND COUPLING
extra long description STEEL MATERIAL; 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) FINISH; UL (CANADA AND US), UL 6, CSA C22.2 APPROVAL; ISO 9001 APPLICABLE STANDARD; 40 PER PACK STANDARD PACKAGE; 1-1/2 INCH TRADE SIZE; THREADED END TYPE; TYPE STRAIGHT TAPPED; THREADS PER INCH 11-1/2; PRCPLG MODEL STEEL MATERIAL; 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) FINISH; UL (CANADA AND US), UL 6, CSA C22.2 APPROVAL; ISO 9001 APPLICABLE STANDARD; 40 PER PACK STANDARD PACKAGE; 1-1/2 INCH TRADE SIZE; THREADED END TYPE; TYPE STRAIGHT TAPPED; THREADS PER INCH 11-1/2; PRCPLG MODEL
Features - PVC coated rigid metal conduit couplings with urethane interior coating connects coated conduit sections. Electrical continuity is maintained across assembled joints.
Long Description 1-1/2 COUPLING Coupling, 1-1/2 in Trade Size, Threaded Connection, 69 lb/100
Product Type Coupler Coupling
Short Description - Coupling, 1-1/2 in, Galvanized;PVC Coated (Exterior);Urethane Coated (Interior)
Special Features - Sealing Sleeves on Both Ends;Molded External Ribs On 1/2" - 4" to Prevent Tool Damage During Assembly;Couplings are Straight Tapped
Connection Type - Threaded
End Type THREADED THREADED
for use with - Rigid Conduit
package quantity - 1 CT;40 PK
Standards Met - UL Listed;CSA Certified C22.2 No. 45;ETL Listed Certified;cULus Listed;ISO 9001
Brand PLASTIBOND Robroy/Plasti-Bond
Manufacturers Part Number PRCPLG-1-1/2 PRCPLG-1-1/2
Category Description ALL PLASTIBOND FITTINGS ALL PLASTIBOND FITTINGS
Trade Size 1-1/2 INCH 1-1/2 in
Manufacturer Status Non-Stock Non-Stock
Status - Inactive
Standard Package 40 40
Weight - 69 lb/100
Approval UL (Canada and US), UL 6/6A, CSA C22.2, ETL UL (Canada and US), UL 6/6A, CSA C22.2, ETL
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat