Item Comparison: PRC0NDUITAL3, PB3AL

Item

PRC0NDUITAL3 - 3" Alu Plasti-Bond Conduit - Plastibond

PRC0NDUITAL3
3" Alu Plasti-Bond Conduit

$62.7049 Each

$20,692.62 (330 Each)

QTY:
Each
Add
PB3AL - 3" Alu Plasti-Bond Conduit - Plastibond

PB3AL
3" Alu Plasti-Bond Conduit

$62.7049 Each

$20,692.62 (330 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 0 0
Vendor Plastibond Plastibond
Catalog Number PRC0NDUITAL3 PB3AL
Manufacturer Number PRCONDUIT-AL-3 PRCONDUIT-AL-3
Category Rigid Conduit Fittings - Aluminum Rigid Conduit Fittings - Aluminum
Classification All Plastibond Fittings All Plastibond Fittings
UNSPSC 39131706 - Electrical conduit 39131706 - Electrical conduit
UPC/EAN/GTIN 00784011212521 00784011212521
Weight per package 2.6699 (lbs/each) 2.6699 (lbs/each)
Description PRC0NDUITAL3 3" Alu Plasti-Bond Conduit
3 Al Conduit
PB3AL 3" Alu Plasti-Bond Conduit
3 Al Conduit
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $62.70 (Each) $62.70 (Each)
Carton/Reel $627.05 (10 Each) $627.05 (10 Each)
Standard Packaging/Reel $20,692.62 (330 Each) $20,692.62 (330 Each)
Material Aluminum Aluminum
Finish 2 Mil Red Urethane Coated (Interior), 40 Mil Gray PVC Coated (Exterior) Over Thread 2 Mil Red Urethane Coated (Interior), 40 Mil Gray PVC Coated (Exterior) Over Thread
Inner Diameter 3.09 Inch 3.09 Inch
Length 10 ft 10 ft
Outer Diameter 3.58 Inch 3.58 Inch
Additional Information Thread Protector Cap Color Blue; Application Protects Conductors from Mechanical Damage and Corrosive Attack While Maintaining Electrical Continuity Across the Assembled Joints Thread Protector Cap Color Blue; Application Protects Conductors from Mechanical Damage and Corrosive Attack While Maintaining Electrical Continuity Across the Assembled Joints
Commodity Description Rigid Conduit Fittings - Aluminum Rigid Conduit Fittings - Aluminum
Description 3" ALU PLASTI-BOND CONDUIT 3" ALU PLASTI-BOND CONDUIT
extra long description ALUMINUM MATERIAL; 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC (EXTERIOR)/CLEAR URETHANE COATED (THREAD) FINISH; 10 FOOT; 3.09 INCH INNER DIAMETER; 3.58 INCH OUTER DIAMETER; UL (CANADA AND US), UL 6A, CSA C22.2 APPROVAL; ANSI C80.5, ISO 9001 APPLICABLE STANDARD; 708 POUND WEIGHT; 330 FOOT PER PACK STANDARD PACKAGE; 3 INCH TRADE SIZE; 0.205 INCH WALL THICKNESS; THREADED END STYLE; THREAD PROTECTOR COLOR BLUE; TRAVERSE AREA 7.499 SQUARE INCH; INCLUDES COUPLING ALUMINUM MATERIAL; 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC (EXTERIOR)/CLEAR URETHANE COATED (THREAD) FINISH; 10 FOOT; 3.09 INCH INNER DIAMETER; 3.58 INCH OUTER DIAMETER; UL (CANADA AND US), UL 6A, CSA C22.2 APPROVAL; ANSI C80.5, ISO 9001 APPLICABLE STANDARD; 708 POUND WEIGHT; 330 FOOT PER PACK STANDARD PACKAGE; 3 INCH TRADE SIZE; 0.205 INCH WALL THICKNESS; THREADED END STYLE; THREAD PROTECTOR COLOR BLUE; TRAVERSE AREA 7.499 SQUARE INCH; INCLUDES COUPLING
Long Description 3 AL CONDUIT 3 AL CONDUIT
Product Type Conduit Conduit
End Style Threaded Threaded
Wall Thickness 0.205 Inch 0.205 Inch
Brand PLASTIBOND PLASTIBOND
Manufacturers Part Number PRCONDUIT-AL-3 PRCONDUIT-AL-3
Model PRCONDUIT-AL PRCONDUIT-AL
Category Description ALL PLASTIBOND FITTINGS ALL PLASTIBOND FITTINGS
Trade Size 3 INCH 3 INCH
Manufacturer Status Non-Stock Non-Stock
Status - Inactive
Standard Package 330 Ft 330 Ft
Approval UL (Canada and US), UL 6A, CSA C22.2 UL (Canada and US), UL 6A, CSA C22.2
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat