Item Comparison: PR5332, 5332

Item

PR5332 - 1/2" Straight LT Connector - Plastibond

PR5332
1/2" Straight LT Connector

$86.21 Each

$3,448.40 (40 Each)

QTY:
Each
Add
5332 - 1/2" Straight LT Connector - Plastibond

5332
1/2" Straight LT Connector

$86.21 Each

$86.21 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 482 482
Vendor Plastibond Plastibond
Catalog Number PR5332 5332
Manufacturer Number PR5332 PR5332
Category Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings
Classification All Plastibond Fittings All Plastibond Fittings
UNSPSC 39121420 - Liquid tight connectors 39121420 - Liquid tight connectors
UPC/EAN/GTIN 00784011208418 00784011208418
Weight per package 0.2 (lbs/each) 0.2 (lbs/each)
Description PR5332 1/2" Straight LT Connector
1/2 Straight LT Connector
5332 1/2" Straight LT Connector
Liquid Tight Straight Connector, 1/2 In Trade Size, Ferrous Metal Material, PVC (Exterior Coating);Urethane (Interior Coating), Gray (Exterior Coating);Red (Interior Coating), 2.12 In Length, 1.46 In Diameter, Insulated, 0.2 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $86.21 (Each) $86.21 (Each)
Carton/Reel $86.21 (1 Each) $86.21 (1 Each)
Standard Packaging/Reel $3,448.40 (40 Each) $86.21 (1 Each)
Material 2 Mil Red Urethane Coated Interior/40 Mil Gray PVC Coated Exterior Ferrous Metal Ferrous Metal
Color - Gray (Exterior Coating);Red (Interior Coating)
Finish - PVC (Exterior Coating);Urethane (Interior Coating)
Diameter - 1.46 in
Length - 2.12 in
Additional Information Overall Dimension 1.46 Inch Diameter x 2.12 Inch Length; Application Liquid Tight Conduit to Wire Motor, Transformer, Processing Equipment, Pump; Applicable Standard ISO 9001 Overall Dimension 1.46 Inch Diameter x 2.12 Inch Length; Application Liquid Tight Conduit to Wire Motor, Transformer, Processing Equipment, Pump; Applicable Standard ISO 9001
Commodity Description LIQUID TIGHT FLEX. CONDUIT FITTINGS LIQUID TIGHT FLEX. CONDUIT FITTINGS
Description 1/2" STRAIGHT LT CONNECTOR 1/2" STRAIGHT LT CONNECTOR
extra long description STRAIGHT TYPE; 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) FERROUS METAL MATERIAL; LIQUID TIGHT FLEXIBLE CONDUIT USED ON; UL (CANADA AND US), UL 514B/467 APPROVAL; 40 PER PACK STANDARD PACKAGE; 1/2 INCH TRADE SIZE; OVERALL DIMENSION 1.46 INCH DIAMETER X 2.12 INCH LENGTH; APPLICATION WIRE MOTOR, TRANSFORMER, PROCESSING EQUIPMENT, PUMP; APPLICABLE STANDARD ISO 9001 STRAIGHT TYPE; 2 MIL RED URETHANE (INTERIOR)/40 MIL GRAY PVC COATED (EXTERIOR) FERROUS METAL MATERIAL; LIQUID TIGHT FLEXIBLE CONDUIT USED ON; UL (CANADA AND US), UL 514B/467 APPROVAL; 40 PER PACK STANDARD PACKAGE; 1/2 INCH TRADE SIZE; OVERALL DIMENSION 1.46 INCH DIAMETER X 2.12 INCH LENGTH; APPLICATION WIRE MOTOR, TRANSFORMER, PROCESSING EQUIPMENT, PUMP; APPLICABLE STANDARD ISO 9001
Features - PVC coated liquid tight connectors are used with liquid tight conduit to wire motors, transformers, processing equipment, pumps, etc. The flexible conduit and the PVC coated connector work together to seal out water and other corrosive liquids, protecting the conductors from damage.
Long Description 1/2 STRAIGHT LT CONNECTOR Liquid Tight Straight Connector, 1/2 in Trade Size, Ferrous Metal Material, PVC (Exterior Coating);Urethane (Interior Coating), Gray (Exterior Coating);Red (Interior Coating), 2.12 in Length, 1.46 in Diameter, Insulated, 0.2 lb/EA
Product Type Connector Liquid Tight Straight Connector
Short Description - Liquid Tight Straight Connector, Ferrous Metal, 1/2 in, Straight
Special Features - Sealing Sleeves on all Conduit Openings;PVC Coated Connector Work Together to Seal Out Water and Other Corrosive Liquids, Protecting the Conductors from Damage
Connection Orientation - Straight
Connection Type - Straight
for use with - Liquidtight Conduit to Wire Motor, Transformer, Processing Equipment, Pump
Insulated/Non-Insulated - Insulated
package quantity - 1 PK
Standards Met - cULus Listed;ETL Intertek;ISO 900
Made in USA - yes
Brand PLASTIBOND Robroy/Plasti-Bond
Manufacturers Part Number PR5332 PR5332
Category Description ALL PLASTIBOND FITTINGS ALL PLASTIBOND FITTINGS
Type STRAIGHT STRAIGHT
Trade Size 1/2 INCH 1/2 in
Manufacturer Status Non-Stock Non-Stock
Status - Inactive
Standard Package 40 40
Weight - 0.2 lb/EA
Application - Used Where Flexible Metal Raceway is Installed in Outdoor or Indoor Locations Where Exposed to Continuous or Intermittent Moisture
Approval UL (Canada and US), UL 467/514B, ETL UL (Canada and US), UL 467/514B, ETL
Used On Liquidtight Conduit Liquidtight Conduit
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat