Item Comparison: PN05F17FW, 817

Item

PN05F17FW - NM Internal Elbow PN05 Fog White - Wiremold

PN05F17FW
NM Internal Elbow PN05 Fog White

$2.06 Each

$20.60 (10 Each)

QTY:
Each
Add
817 - NM Int. Elbow 800 Ivory - Wiremold

817
NM Int. Elbow 800 Ivory

$2.4309 Each

$24.31 (10 Each)

QTY:
Each
Add
Nacogdoches 3 0
All Stores 328 99
Vendor Wiremold Wiremold
Catalog Number PN05F17FW 817
Manufacturer Number PN05F17FW 817
Category Raceways, Strips, & Powerpoles - Non-Metallic Raceway & Accy. Raceways, Strips, & Powerpoles - Non-Metallic Raceway & Accy.
Classification Wire/Plug Strips, Surf Raceways, Power Pole, Walkerduct, & Plugmolds Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC 39131709 - Electrical wire or cable raceway 39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN 00786776190892 00786776099751
Weight per package 0.058 (lbs/each) 0.0255 (lbs/each)
Description PN05F17FW NM Internal Elbow PN05 Fog White
Internal Elbow, Non Metallic Material, Fog White, 2-1/8 In Width, 0.06 LB
817 NM Int. Elbow 800 Ivory
800 Series Internal Elbow. For Right Angle Turns Around Internal Corners. Finish - Ivory
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $2.06 (Each) $2.43 (Each)
Carton/Reel $4.12 (2 Each) $2.43 (1 Each)
Standard Packaging/Reel $20.60 (10 Each) $24.31 (10 Each)
Material Non Metallic -
Finish Fog White -
Width 2-1/8 in;54 mm -
Description NM INTERNAL ELBOW PN05 FOG WHITE NM INT. ELBOW 800 IVORY
extra long description WM PN05F17FW NM INTERNAL ELBOW PN05 WM 817 NM INT. ELBOW 800 IVORY
Features PN5 Series Internal Elbow. For right angle turns around internal corners. 1" (25mm) bend radius. -
Long Description Internal Elbow, Non Metallic Material, Fog White, 2-1/8 in Width, 0.06 lb 800 Series Internal Elbow. For right angle turns around internal corners. Finish - Ivory
Product Type Internal Elbow NM Int. Elbow 800 Ivory
Short Description Internal Elbow, Non Metallic, Fog White, PN05 -
Made in USA yes -
for use with Eclipse Series PN03 Raceway;PN05 Raceway;PN10 Raceway -
package quantity 2 PK;1 CT -
Standards Met UL MA -
Brand WIREMOLD LEGRAND-WIREMOLD
Manufacturers Part Number PN05F17FW -
Category Description Wire/Plug Strips, Surf Raceways, Power Pole, Walkerduct, & Plugmolds Panduit & Wiremold Metallic & Non-Metallic Raceways
Weight 0.06 lb -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat