Item Comparison: 806, PN05F06FW

Item

806 - 3/4" Flex 90 Degree Malleable Iron Squeeze Conn - Bridgeport

806
3/4" Flex 90 Degree Malleable Iron Squeeze Conn

$8.2011 Each

$410.06 (50 Each)

QTY:
Each
Add
PN05F06FW - NM Cover Clip PN05 Fog White - Wiremold

PN05F06FW
NM Cover Clip PN05 Fog White

$1.78 Each

$17.80 (10 Each)

QTY:
Each
Add
Nacogdoches 0 5
All Stores 974 50
Vendor Bridgeport Wiremold
Catalog Number 806 PN05F06FW
Manufacturer Number 806 PN05F06FW
Category Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Raceways, Strips, & Powerpoles - Non-Metallic Raceway & Accy.
Classification Flex & MC Fittings Wire/Plug Strips, Surf Raceways, Power Pole, Walkerduct, & Plugmolds
UNSPSC 39121419 - Flex connectors 39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN 00781747008060 00786776190830
Weight per package 0.27 (lbs/each) 0.004 (lbs/each)
Description 806 3/4" Flex 90 Degree Malleable Iron Squeeze Conn
Connector, 90 Degrees, Malleable Iron, Flex Size 3/4 Inch
PN05F06FW NM Cover Clip PN05 Fog White
Cover Clip, Non Metallic Material, Fog White, 1 In Width, 0.004 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $8.20 (Each) $1.78 (Each)
Carton/Reel $82.01 (10 Each) $3.56 (2 Each)
Standard Packaging/Reel $410.06 (50 Each) $17.80 (10 Each)
Material Malleable Iron Non Metallic
Finish Zinc Electroplated Fog White
Size 3/4 -
Width - 1 in;25.4 mm
Description 3/4" FLEX 90 DEGREE MALLEABLE IRON SQUEEZE CONN NM COVER CLIP PN05 FOG WHITE
extra long description BPT 806 3/4 ANGLE CONN. WM PN05F06FW NM COVER CLIP PN05 FOG
Features - PN5 Series For covering joint where two pieces of PN05 Series Raceway come together.
Long Description Connector, 90 Degrees, Malleable Iron, Flex Size 3/4 Inch Cover Clip, Non Metallic Material, Fog White, 1 in Width, 0.004 lb
Product Type 3/4 Angle Conn. Cover Clip
Short Description - Cover Clip, Non Metallic, Fog White, PN 05 Series
angle 90 DEG -
Connector Type FMC -
for use with - PN03 Series Non Metallic Surface Raceway;PN05 Series Non Metallic Surface Raceway;PN10 Series Non Metallic Surface Raceway
media Yes -
package quantity - 2 PK;1 CT
Standards Met - UL MA
Made in USA - yes
Brand Bridgeport WIREMOLD
Manufacturers Part Number - PN05F06FW
Category Description FLEX & MC FITTINGS Wire/Plug Strips, Surf Raceways, Power Pole, Walkerduct, & Plugmolds
Type CONNECTOR -
Trade Size 3/4 -
Weight - 0.004 lb
Application 90 Degrees fitting with cover for connecting flexible metal conduit to box or enclosure. -
standard UL,CSA -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat