Item Comparison: PN03F17FW, 417

Item

PN03F17FW - NM Internal Elbow PN03 Fog White - Wiremold

PN03F17FW
NM Internal Elbow PN03 Fog White

$1.93 Each

$19.30 (10 Each)

QTY:
Each
Add
417 - 2-1/2" Flex Straight Malleable Iron Squeeze Conn - Bridgeport

417
2-1/2" Flex Straight Malleable Iron Squeeze Conn

$38.7833 Each

$193.92 (5 Each)

QTY:
Each
Add
Nacogdoches 1 0
All Stores 231 70
Vendor Wiremold Bridgeport
Catalog Number PN03F17FW 417
Manufacturer Number PN03F17FW 417
Category Raceways, Strips, & Powerpoles - Non-Metallic Raceway & Accy. Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings
Classification Wire/Plug Strips, Surf Raceways, Power Pole, Walkerduct, & Plugmolds Flex & MC Fittings
UNSPSC 39131709 - Electrical wire or cable raceway 39121419 - Flex connectors
UPC/EAN/GTIN 00786776190779 00781747004178
Weight per package 0.116 (lbs/each) 1.4799 (lbs/each)
Description PN03F17FW NM Internal Elbow PN03 Fog White
Internal Elbow, Non Metallic Material, Fog White, 2-1/8 In Width, 0.12 LB
417 2-1/2" Flex Straight Malleable Iron Squeeze Conn
Connector, Squeeze, Malleable Iron, Trade Size 2 1/2 Inch
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $1.93 (Each) $38.78 (Each)
Carton/Reel $3.86 (2 Each) $193.92 (5 Each)
Standard Packaging/Reel $19.30 (10 Each) $193.92 (5 Each)
Material Non Metallic Malleable Iron
Finish Fog White Zinc Electroplated
Size - 2-1/2
Width 2-1/8 in;54 mm -
Description NM INTERNAL ELBOW PN03 FOG WHITE 2-1/2" FLEX STRAIGHT MALLEABLE IRON SQUEEZE CONN
extra long description WM PN03F17FW NM INTERNAL ELBOW PN03 BPT 417 2-1/2" SQUEEZE CONN.
Features PN3 Series Internal Elbow. For right angle turns around internal corners. 1" (25mm) bend radius. -
Long Description Internal Elbow, Non Metallic Material, Fog White, 2-1/8 in Width, 0.12 lb Connector, Squeeze, Malleable Iron, Trade Size 2 1/2 Inch
Product Type Internal Elbow 2-1/2" Squeeze Conn.
Short Description Internal Elbow, Non Metallic, Fog White, PN05 -
Special Features - K.O. Size 2-1/2"
Made in USA yes -
angle - 180 Deg
Connector Type - Squeeze
for use with Eclipse Series PN03 Raceway;PN05 Raceway;PN10 Raceway -
media - Yes
package quantity 2 PK;1 CT -
Standards Met UL mA;RoHS Compliant -
Brand WIREMOLD Bridgeport
Manufacturers Part Number PN03F17FW -
Category Description Wire/Plug Strips, Surf Raceways, Power Pole, Walkerduct, & Plugmolds FLEX & MC FITTINGS
Type - CONNECTOR
Trade Size - 2-1/2
Weight 0.12 lb -
Application - Used to connect flexible metal conduit to box or enclosure.
standard - cULus,CSA
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat