Item Comparison: PN03F11FW, 411

Item

PN03F11FW - NM 90 D. Flat Elbow PN03 Fog White - Wiremold

PN03F11FW
NM 90 D. Flat Elbow PN03 Fog White

$1.94 Each

$19.40 (10 Each)

QTY:
Each
Add
411 - NM Flat 90 D. Elbow 400 Ivory - Wiremold

411
NM Flat 90 D. Elbow 400 Ivory

$2.335 Each

$23.35 (10 Each)

QTY:
Each
Add
Nacogdoches 4 0
All Stores 549 0
Vendor Wiremold Wiremold
Catalog Number PN03F11FW 411
Manufacturer Number PN03F11FW 411
Category Raceways, Strips, & Powerpoles - Non-Metallic Raceway & Accy. Raceways, Strips, & Powerpoles - Non-Metallic Raceway & Accy.
Classification Wire/Plug Strips, Surf Raceways, Power Pole, Walkerduct, & Plugmolds Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC 39131709 - Electrical wire or cable raceway 39131709 - Electrical wire or cable raceway
UPC/EAN/GTIN 00786776190748 00786776051469
Weight per package 0.147 (lbs/each) 0.03 (lbs/each)
Description PN03F11FW NM 90 D. Flat Elbow PN03 Fog White
Flat Elbow, Non Metallic Material, Fog White, 2-11/16 In Length, 0.15 LB
411 NM Flat 90 D. Elbow 400 Ivory
For Right Angle Turns On Same Surface. Finish - Ivory
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $1.94 (Each) $2.34 (Each)
Carton/Reel $3.88 (2 Each) $2.34 (1 Each)
Standard Packaging/Reel $19.40 (10 Each) $23.35 (10 Each)
Material Non Metallic -
Finish Fog White -
Length 2-11/16 in;68 mm -
Description NM 90 D. FLAT ELBOW PN03 FOG WHITE NM FLAT 90 D. ELBOW 400 IVORY
extra long description WM PN03F11FW NM 90 D. FLAT ELBOW PN WM 411 NM FLAT 90 D. ELBOW 400 IVOR
Features For right angle turns on the same surface. 1" (25mm) bend radius. -
Long Description Flat Elbow, Non Metallic Material, Fog White, 2-11/16 in Length, 0.15 lb For right angle turns on same surface. Finish - Ivory
Product Type Flat Elbow NM Flat 90 D. Elbow 400 Ivory
Short Description Flat Elbow, Non Metallic, Fog White, 2-15/16" Length -
Made in USA yes -
for use with Eclipse Series PN03 Raceway;PN05 Raceway;PN10 Raceway -
package quantity 2 PK;1 CT -
Standards Met UL mA;RoHS Compliant -
Brand WIREMOLD LEGRAND-WIREMOLD
Manufacturers Part Number PN03F11FW -
Category Description Wire/Plug Strips, Surf Raceways, Power Pole, Walkerduct, & Plugmolds Panduit & Wiremold Metallic & Non-Metallic Raceways
Weight 0.15 lb -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat