Nacogdoches |
24 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Appleton |
Catalog Number |
PLG3 |
PLG100R |
Manufacturer Number |
PLG3 |
PLG-100R |
Category |
Rigid Conduit Fittings -
Rigid Conduit Fittings - Steel
|
Outlet Boxes, Covers & Hangers -
Bar Hangers & Outlet Box Accy.
|
Classification |
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
|
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
|
UNSPSC |
39121402 - Electrical plugs
|
39121311 - Electrical fittings
|
UPC/EAN/GTIN |
00782274565507 |
00781381455596 |
Weight per package |
0.22 (lbs/each) |
0.19 (lbs/each) |
Description |
PLG3 1" Recessed Plug
Plug, 1 In Trade Size, PLG Model, Electro Galvanized With Chromate Treatment, Threaded Connection, 0.22 LB/Ea
|
PLG100R 1" Recessed Plug
Conduit Body, Steel, Zinc Electro-Plated, PLG Model, 1 In Diameter, 0.69 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$11.97 (Each) |
$6.25 (Each) |
Carton/Reel |
$11.97 (1 Each) |
$156.25 (25 Each) |
Standard Packaging/Reel |
$299.25 (25 Each) |
$625.00 (100 Each) |
|
connection |
Threaded |
Tapered MNPT |
Material |
Steel |
Steel |
|
Finish |
- |
Zinc Electro-Plated |
|
Diameter |
- |
1 in |
Size |
1 in |
1 |
|
Description |
1" RECESSED PLUG |
1" RECESSED PLUG |
extra long description |
CRS-H PLG3 1 RECESSED HEAD PLG |
APP PLG-100R PLUG 1 REC HEAD CLOSE |
Features |
Crouse-Hinds series RE, REA and REC explosionproof reducers are used in rigid/IMC conduit systems to reduce conduit hubs to a smaller size (RE), connect two different sizes of conduit together (REC), or enlarge drilled and tapped openings by one NPT size (REA). PLG explosionproof plugs are used for closing threaded conduit hubs. |
- |
Long Description |
Plug, 1 in Trade Size, PLG Model, Electro Galvanized with Chromate Treatment, Threaded Connection, 0.22 lb/EA |
Conduit Body, Steel, Zinc Electro-Plated, PLG Model, 1 in Diameter, 0.69 lb/EA |
Product Type |
1 Recessed Head PLG |
Plug 1 Rec Head Close-Up-STL |
Short Description |
Square Head Plug, 1 in, Electro Galvanized with Chromate Treatment |
Conduit Body, Steel, Zinc Electro-Plated, 1" Recessed |
Special Features |
Clean Tapered Thread |
Explosionproof;Dust-Ignitionproof;Smooth;Rounded Integral Bushing |
|
Color/Finish |
Electro Galvanized with Chromate Treatment |
- |
Connection Type |
Threaded |
- |
dimensions |
1.3200 IN X 0.7500 IN X 1.3200 IN |
- |
Enclosure Type |
Class I Div 1 and 2 Group A B |
- |
for use with |
Threaded Conduit Hub |
Threaded Metal Conduit |
package quantity |
1 CT;25 PK |
25 CT |
Standards Met |
UL Standard: 1203;CSA Standard C22.2 No. 30;NEC Certified |
UL 886;CSA C22.2;NEC/CEC Certified;cULus Listed |
|
|
Brand |
Cooper Crouse-Hinds |
Appleton |
Manufacturers Part Number |
PLG3 |
PLG-100R |
Model |
PLG |
PLG |
sub brand |
- |
Unilets(TM) |
|
Category Description |
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs |
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs |
Type |
Conduit plug |
Recessed Head Close-Up Plug |
|
|
Weight |
0.22 lb/EA |
0.69 lb/EA |
|
Application |
Used for Closing Threaded Conduit Hubs |
Hazardous Location;Acoustical;Ceiling and Partitioning;Electrical |
standard |
UL 886, CSA C22.2 |
UL 886 (1203), UL File Number E10444, CSA C22.2 No. 25 And 30, CSA 065181, UL Listed For Class I, Groups A, B, C, D; Class II, Groups E, F, G; And Class III |