Item Comparison: PJ82W, TPJ82W

Item

PJ82W - Wallplate 2G Duplex Poly Mid WH - Eaton

PJ82W
Wallplate 2G Duplex Poly Mid WH

$1.4931 Each

$298.62 (200 Each)

QTY:
Each
Add
TPJ82W - Trademaster WP Jumbo 2G 2 Duplex WH - Legrand-Pass & Seymour

TPJ82W
Trademaster WP Jumbo 2G 2 Duplex WH

$1.3631 Each

$272.62 (200 Each)

QTY:
Each
Add
Nacogdoches 200 0
All Stores 19,916 527
Vendor Eaton Legrand-Pass & Seymour
Catalog Number PJ82W TPJ82W
Manufacturer Number PJ82W TPJ82W
Category Gen Purpose Wiring Devices - Wall Plates & Covers Gen Purpose Wiring Devices - Wall Plates & Covers
Classification Residential Plates Residential Plates
UNSPSC 39121704 - Wallplates 39121704 - Wallplates
UPC/EAN/GTIN 00032664751547 00785007025538
Weight per package 0.08 (lbs/each) 0.0911 (lbs/each)
Description PJ82W Wallplate 2G Duplex Poly Mid WH
Duplex Receptacle Wall Plate, 2 Gang, 4.94 (W) X 4.87 (H) In, 0.080 In Thickness, Screw Mount, Polycarbonate Material, White, Gloss, 0.0900 LB
TPJ82W Trademaster WP Jumbo 2G 2 Duplex WH
Trademaster Wall Plate Jumbo 2GANG 2DUPLEX White
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $1.49 (Each) $1.36 (Each)
Carton/Reel $29.86 (20 Each) $27.26 (20 Each)
Standard Packaging/Reel $298.62 (200 Each) $272.62 (200 Each)
insulation - Bare
Material Polycarbonate -
Number of Gangs 2 2
Color White -
Finish Gloss -
Size - 4.9 in
Thickness 0.080 in .35
Description WALLPLATE 2G DUPLEX POLY MID WH TRADEMASTER WP JUMBO 2G 2 DUPLEX WH
extra long description EWD PJ82W Wallplate 2G Duplex Poly P&S TPJ82W TRADEMASTER WP JUMBO 2G
Features Mid Size Wallplates - Polycarbonate Duplex Receptacle Rugged construction reduces installation cost due to less plate breakage and resists bowing to provide a smooth, flat installation. Exclusive timesaving Screw-Catch feature that holds mounting screws captive and simplifies installation. High gloss finish is soil resistant. Polycarbonate wallplates are virtually unbreakable, with high structural rigidity, long-term form retention, and superior impact and abrasion resistance. Matching mounting screws prov -
Long Description Duplex Receptacle Wall Plate, 2 Gang, 4.94 (W) x 4.87 (H) in, 0.080 in Thickness, Screw Mount, Polycarbonate Material, White, Gloss, 0.0900 lb Trademaster Wall Plate Jumbo 2gang 2duplex White
Product Type Wallplate 2G Duplex Poly Mid WH Trademaster WP Jumbo 2G 2 Duplex WH
Short Description 2 Gang, Screw Mount, Duplex Receptacle Wall plate, White, 20CT;200PK -
Special Features Specification Grade;Opening Configuration 1.31 in Width X 0.76 in Height;Matching Mounting Screws Provided Molded of rugged, indestructible self extinguishing nylon
dimensions 4.94 (W) x 4.87 (H) in -
for use with Receptacle -
media Yes -
Mounting Type Screw Mount -
package quantity 20 CT;200 PK -
Standards Met RoHS Compliant -
Made in USA yes -
Brand Eaton Wiring Devices LEGRAND-PASS & SEYMOUR
Manufacturers Part Number PJ82W TPJ82W
Category Description Residential plates Residential plates
Type Duplex receptacle wallplate Juinor Jumbo Wall Plate
Weight 0.0900 lb -
Application Commercial;Residential Residential/Commercial
Mounting - WALL
standard UL Listed,cULus Listed,RoHS Compliant UL 514
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat