Item Comparison: PJ7V, SPJ7I

Item

PJ7V - Wallplate 1G SGL Rec W/1.4" Hole Poly Mid Iv - Eaton

PJ7V
Wallplate 1G SGL Rec W/1.4" Hole Poly Mid Iv

$0.825 Each

$206.25 (250 Each)

QTY:
Each
Add
SPJ7I - PLST PLT JR Jumbo 1G Single W/O Lin I - Legrand-Pass & Seymour

SPJ7I
PLST PLT JR Jumbo 1G Single W/O Lin I

$0.00 Each

$0.00 (200 Each)

Call nearest store for Item Price
Nacogdoches 103 0
All Stores 5,781 0
Vendor Eaton Legrand-Pass & Seymour
Catalog Number PJ7V SPJ7I
Manufacturer Number PJ7V SPJ7I
Category Gen Purpose Wiring Devices - Wall Plates & Covers Gen Purpose Wiring Devices - Wall Plates & Covers
Classification Residential Plates Residential Plates
UNSPSC 39121704 - Wallplates 39121704 - Wallplates
UPC/EAN/GTIN 00032664751202 00785007680768
Weight per package 0.055 (lbs/each) 0.0925 (lbs/each)
Description PJ7V Wallplate 1G SGL Rec W/1.4" Hole Poly Mid Iv
Duplex Receptacle Wall Plate, 1 Gang, 3.12 (W) X 4.87 (H) In, 0.080 In Thickness, Screw Mount, Polycarbonate Material, Ivory, Gloss, 0.0700 LB
SPJ7I PLST PLT JR Jumbo 1G Single W/O Lin I
Smooth Wall Plate, Junior-Jumbo 1GANG, Ivory
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $0.83 (Each) $0.00 (Each)
Carton/Reel $20.62 (25 Each) $0.00 (1 Each)
Standard Packaging/Reel $206.25 (250 Each) $0.00 (200 Each)
insulation - Bare
Material Polycarbonate -
Number of Gangs 1 1
Color Ivory -
Finish Gloss -
Size - 5"
Thickness 0.080 in .30
Description WALLPLATE 1G SGL REC W/1.4" HOLE POLY MID IV -
extra long description EWD PJ7V Wlplt 1G Sgl Rec W/1.4" Ho P&S SPJ7I PLST PLT JR JUMBO 1G SING
Features Mid Size Wallplates - Polycarbonate Power Outlet Polycarbonate wallplates are virtually unbreakable, with high structural rigidity, longterm form retention, and superior impact and abrasion resistance. Rugged construction reduces installation cost due to less plate breakage and resists bowing to provide a smooth, flat installation. Exclusive timesaving Screw-Catch feature holds mounting screws captive and simplifies installation. High gloss finish is soil resistant. Polycarbonate wallplates are virtually u -
Long Description Duplex Receptacle Wall Plate, 1 Gang, 3.12 (W) x 4.87 (H) in, 0.080 in Thickness, Screw Mount, Polycarbonate Material, Ivory, Gloss, 0.0700 lb Smooth Wall Plate,Junior-Jumbo 1gang, Ivory
Product Type Duplex Receptacle Wall Plate PLST PLT JR Jumbo 1G Single W/O Lin I
Short Description 1 Gang, Screw Mount, Single Receptacle Wall plate, Ivory, 1.4" Hole -
Special Features Specification Grade;Opening Configuration 1.31 in Width X 0.76 in Height Standard size plastic smooth wall plate
dimensions 3.12 (W) x 4.87 (H) in -
media Yes -
Mounting Type Screw Mount -
orientation - Vertical
package quantity 25 CT;250 PK -
Standards Met RoHS Compliant -
Made in USA yes -
Brand Eaton Wiring Devices LEGRAND-PASS & SEYMOUR
Manufacturers Part Number PJ7V SPJ7I
Category Description Residential plates Residential plates
Type Power outlet and locking wallplate Wall Plate
Weight 0.0700 lb -
Application Commercial;Residential Residential/Commercial
Mounting - WALL
standard UL Listed,cULus Listed,RoHS Compliant UL 514
 
QTY:
Each
Add
Call nearest store for Item Price

Begin Live Chat