Item Comparison: TP5W, PJ5W

Item

TP5W - Trademaster Plate 5G 5 Tog W - Legrand-Pass & Seymour

TP5W
Trademaster Plate 5G 5 Tog W

$9.8609 Each

$98.61 (10 Each)

QTY:
Each
Add
PJ5W - Wallplate 5G Toggle Poly Mid WH - Eaton

PJ5W
Wallplate 5G Toggle Poly Mid WH

$3.91 Each

$391.00 (100 Each)

QTY:
Each
Add
Nacogdoches 0 8
All Stores 243 465
Vendor Legrand-Pass & Seymour Eaton
Catalog Number TP5W PJ5W
Manufacturer Number TP5W PJ5W
Category Gen Purpose Wiring Devices - Wall Plates & Covers Gen Purpose Wiring Devices - Wall Plates & Covers
Classification Residential Plates Residential Plates
UNSPSC 39121704 - Wallplates 39121704 - Wallplates
UPC/EAN/GTIN 00785007274349 00032664580406
Weight per package 0.21 (lbs/each) 0.208 (lbs/each)
Description TP5W Trademaster Plate 5G 5 Tog W
Wall Plate, 5 Gang, 12.5 (D) X 5 (W) X 0.3 (H) In, 0.070 In Thickness, Plastic, White, 0.19885 LB
PJ5W Wallplate 5G Toggle Poly Mid WH
Toggle Switch Wall Plate, 5 Gang, 10.37 (W) X 4.87 (H) In, 0.080 In Thickness, Screw Mount, Polycarbonate Material, White, Gloss, 0.2400 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $9.86 (Each) $3.91 (Each)
Carton/Reel $9.86 (1 Each) $39.10 (10 Each)
Standard Packaging/Reel $98.61 (10 Each) $391.00 (100 Each)
insulation Bare -
Material Plastic Polycarbonate
Number of Gangs 5 5
Color White White
Finish - Gloss
Size 4.7 in -
Thickness 0.070 in 0.080 in
Description TRADEMASTER PLATE 5G 5 TOG W WALLPLATE 5G TOGGLE POLY MID WH
extra long description P&S TP5W TRADEMASTER PLATE 5G 5 TOG EWD PJ5W Wallplate 5G Toggle Poly M
Features Trademaster Plate 5gang 5toggle White Mid Size Wallplates - Polycarbonate Toggle Polycarbonate wallplates are virtually unbreakable, with high structural rigidity, longterm form retention, and superior impact and abrasion resistance. Rugged construction reduces installation cost due to less plate breakage and resists bowing to provide a smooth, flat installation. Exclusive timesaving Screw-Catch feature (see adjoining illustration) that holds mounting screws captive and simplifies installation. High gloss finish is soil resistant. Nylon wallpl
Long Description Wall Plate, 5 gang, 12.5 (D) x 5 (W) x 0.3 (H) in, 0.070 in Thickness, Plastic, White, 0.19885 lb Toggle Switch Wall Plate, 5 gang, 10.37 (W) x 4.87 (H) in, 0.080 in Thickness, Screw Mount, Polycarbonate Material, White, Gloss, 0.2400 lb
Product Type Trademaster Plate 5G 5 Tog W Wallplate 5G Toggle Poly Mid WH
Short Description 5 Gang, Wall Mount, Wall Plate, White 5 Gang, Screw Mount, Toggle Switch Wall Plate, White
Special Features Molded Of Rugged;Indestructible Self Extinguishing Nylon Opening Configuration 0.40 in Width X 0.93 in Height;Matching Mounting Screws Provided
dimensions 12.5 (D) x 5 (W) x 0.3 (H) in 10.37 (W) x 4.87 (H) in
for use with - Toggle Switch
media - Yes
Mounting Type Wall Mount Screw Mount
package quantity 1 ct 10 CT;100 PK
Standards Met UL 514;RoHS Compliant;cULus Listed RoHS Compliant
Made in USA yes yes
Brand Pass and Seymour Eaton Wiring Devices
Manufacturers Part Number TP5-W PJ5W
Category Description Residential plates Residential plates
Type Wall Plate Toggle wallplate
Weight 0.19885 lb 0.2400 lb
Application Residential;Commercial;Hospital;Industrial;Institutional;Other High-Abuse Applications Residential
Mounting WALL -
standard UL 514 cULus Listed,UL Listed,RoHS Compliant
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat