Item Comparison: PJ5W, SP5W

Item

PJ5W - Wallplate 5G Toggle Poly Mid WH - Eaton

PJ5W
Wallplate 5G Toggle Poly Mid WH

$3.91 Each

$391.00 (100 Each)

QTY:
Each
Add
SP5W - Smooth Wall Plate 5G Toggle White - Legrand-Pass & Seymour

SP5W
Smooth Wall Plate 5G Toggle White

$12.0472 Each

$120.47 (10 Each)

QTY:
Each
Add
Nacogdoches 8 0
All Stores 465 22
Vendor Eaton Legrand-Pass & Seymour
Catalog Number PJ5W SP5W
Manufacturer Number PJ5W SP5W
Category Gen Purpose Wiring Devices - Wall Plates & Covers Gen Purpose Wiring Devices - Wall Plates & Covers
Classification Residential Plates Residential Plates
UNSPSC 39121704 - Wallplates 39121704 - Wallplates
UPC/EAN/GTIN 00032664580406 00785007680317
Weight per package 0.208 (lbs/each) 0.295 (lbs/each)
Description PJ5W Wallplate 5G Toggle Poly Mid WH
Toggle Switch Wall Plate, 5 Gang, 10.37 (W) X 4.87 (H) In, 0.080 In Thickness, Screw Mount, Polycarbonate Material, White, Gloss, 0.2400 LB
SP5W Smooth Wall Plate 5G Toggle White
Smooth Wall Plate 5GANG Toggle White
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $3.91 (Each) $12.05 (Each)
Carton/Reel $39.10 (10 Each) $12.05 (1 Each)
Standard Packaging/Reel $391.00 (100 Each) $120.47 (10 Each)
insulation - Bare
Material Polycarbonate -
Number of Gangs 5 5
Color White -
Finish Gloss -
Size - 5"
Thickness 0.080 in .13
Description WALLPLATE 5G TOGGLE POLY MID WH SMOOTH WALL PLATE 5G TOGGLE WHITE
extra long description EWD PJ5W Wallplate 5G Toggle Poly M P&S SP5W SMOOTH WALL PLATE 5G TOGGL
Features Mid Size Wallplates - Polycarbonate Toggle Polycarbonate wallplates are virtually unbreakable, with high structural rigidity, longterm form retention, and superior impact and abrasion resistance. Rugged construction reduces installation cost due to less plate breakage and resists bowing to provide a smooth, flat installation. Exclusive timesaving Screw-Catch feature (see adjoining illustration) that holds mounting screws captive and simplifies installation. High gloss finish is soil resistant. Nylon wallpl -
Long Description Toggle Switch Wall Plate, 5 gang, 10.37 (W) x 4.87 (H) in, 0.080 in Thickness, Screw Mount, Polycarbonate Material, White, Gloss, 0.2400 lb Smooth Wall Plate 5gang Toggle White
Product Type Wallplate 5G Toggle Poly Mid WH Smooth Wall Plate 5G Toggle White
Short Description 5 Gang, Screw Mount, Toggle Switch Wall Plate, White -
Special Features Opening Configuration 0.40 in Width X 0.93 in Height;Matching Mounting Screws Provided Standard size plastic smooth wall plate
dimensions 10.37 (W) x 4.87 (H) in -
for use with Toggle Switch -
media Yes -
Mounting Type Screw Mount -
orientation - Vertical
package quantity 10 CT;100 PK -
Standards Met RoHS Compliant -
Made in USA yes -
Brand Eaton Wiring Devices LEGRAND-PASS & SEYMOUR
Manufacturers Part Number PJ5W SP5W
Category Description Residential plates Residential plates
Type Toggle wallplate Wall Plate
Weight 0.2400 lb -
Application Residential Residential/Commercial
Mounting - WALL
standard cULus Listed,UL Listed,RoHS Compliant UL 514
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat