Item Comparison: PJ5W, 2155W

Item

PJ5W - Wallplate 5G Toggle Poly Mid WH - Eaton

PJ5W
Wallplate 5G Toggle Poly Mid WH

$3.91 Each

$391.00 (100 Each)

QTY:
Each
Add
2155W - Wallplate 5G Toggle Thermoset STD WH - Eaton

2155W
Wallplate 5G Toggle Thermoset STD WH

$3.60 Each

$90.00 (25 Each)

QTY:
Each
Add
Nacogdoches 8 0
All Stores 465 3
Vendor Eaton Eaton
Catalog Number PJ5W 2155W
Manufacturer Number PJ5W 2155W-BOX
Category Gen Purpose Wiring Devices - Wall Plates & Covers Wiring Devices - Consumer PKGD Wiring Devices
Classification Residential Plates Residential Plates
UNSPSC 39121704 - Wallplates 39121704 - Wallplates
UPC/EAN/GTIN 00032664580406 00032664319105
Weight per package 0.208 (lbs/each) 0.325 (lbs/each)
Description PJ5W Wallplate 5G Toggle Poly Mid WH
Toggle Switch Wall Plate, 5 Gang, 10.37 (W) X 4.87 (H) In, 0.080 In Thickness, Screw Mount, Polycarbonate Material, White, Gloss, 0.2400 LB
2155W Wallplate 5G Toggle Thermoset STD WH
Eaton Toggle Wallplate, White, Toggle Cutout, Thermoset, Five- Gang, Standard, Ed Box
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $3.91 (Each) $3.60 (Each)
Carton/Reel $39.10 (10 Each) $36.00 (10 Each)
Standard Packaging/Reel $391.00 (100 Each) $90.00 (25 Each)
Material Polycarbonate -
Number of Gangs 5 -
Color White -
Finish Gloss -
Thickness 0.080 in -
Description WALLPLATE 5G TOGGLE POLY MID WH WALLPLATE 5G TOGGLE THERMOSET STD WH
extra long description EWD PJ5W Wallplate 5G Toggle Poly M EWD 2155W-BOX Wallplate 5G Toggle T
Features Mid Size Wallplates - Polycarbonate Toggle Polycarbonate wallplates are virtually unbreakable, with high structural rigidity, longterm form retention, and superior impact and abrasion resistance. Rugged construction reduces installation cost due to less plate breakage and resists bowing to provide a smooth, flat installation. Exclusive timesaving Screw-Catch feature (see adjoining illustration) that holds mounting screws captive and simplifies installation. High gloss finish is soil resistant. Nylon wallpl Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Long Description Toggle Switch Wall Plate, 5 gang, 10.37 (W) x 4.87 (H) in, 0.080 in Thickness, Screw Mount, Polycarbonate Material, White, Gloss, 0.2400 lb Eaton Toggle wallplate, White, Toggle Cutout, Thermoset, Five- gang, Standard, ED Box
Product Type Wallplate 5G Toggle Poly Mid WH Wallplate 5G Toggle Thermoset STD WH
Short Description 5 Gang, Screw Mount, Toggle Switch Wall Plate, White -
Special Features Opening Configuration 0.40 in Width X 0.93 in Height;Matching Mounting Screws Provided Thermoset, std size
dimensions 10.37 (W) x 4.87 (H) in 0.0800 IN X 10.0000 IN X 4.5000 IN
for use with Toggle Switch -
media Yes Yes
Mounting Type Screw Mount -
package quantity 10 CT;100 PK -
Standards Met RoHS Compliant -
Made in USA yes -
Brand Eaton Wiring Devices COOPER WIRING DEVICES
Manufacturers Part Number PJ5W 2155W-BOX
Category Description Residential plates Residential plates
Type Toggle wallplate Toggle wallplate
Weight 0.2400 lb -
Application Residential Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard cULus Listed,UL Listed,RoHS Compliant cULus Listed,UL Listed,NAFTA,RoHS Compliant
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat