Item Comparison: PJ4LA, 2154A

Item

PJ4LA - Wallplate 4G Toggle Poly Mid La - Eaton

PJ4LA
Wallplate 4G Toggle Poly Mid La

$3.1244 Each

$312.44 (100 Each)

QTY:
Each
Add
2154A - Wallplate 4G Toggle Thermoset STD Al - Eaton

2154A
Wallplate 4G Toggle Thermoset STD Al

$2.8288 Each

$339.46 (120 Each)

QTY:
Each
Add
Nacogdoches 4 0
All Stores 638 0
Vendor Eaton Eaton
Catalog Number PJ4LA 2154A
Manufacturer Number PJ4LA 2154A-BOX
Category Gen Purpose Wiring Devices - Wall Plates & Covers Gen Purpose Wiring Devices - Wall Plates & Covers
Classification Residential Plates Residential Plates
UNSPSC 39121704 - Wallplates 39121704 - Wallplates
UPC/EAN/GTIN 00032664751158 00032664543869
Weight per package 0.13 (lbs/each) 0.21 (lbs/each)
Description PJ4LA Wallplate 4G Toggle Poly Mid La
Toggle Switch Wall Plate, 4 Gang, 8.56 (W) X 4.87 (H) In, 0.080 In Thickness, Screw Mount, Polycarbonate Material, Light Almond, Gloss, 0.1900 LB
2154A Wallplate 4G Toggle Thermoset STD Al
Eaton Toggle Wallplate, Almond, Toggle Cutout, Thermoset, Four- Gang, Standard, Ed Box
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $3.12 (Each) $2.83 (Each)
Carton/Reel $31.24 (10 Each) $28.29 (10 Each)
Standard Packaging/Reel $312.44 (100 Each) $339.46 (120 Each)
Material Polycarbonate -
Number of Gangs 4 -
Color Light Almond -
Finish Gloss -
Thickness 0.080 in -
Description WALLPLATE 4G TOGGLE POLY MID LA WALLPLATE 4G TOGGLE THERMOSET STD AL
extra long description EWD PJ4LA Wallplate 4G Toggle Poly EWD 2154A-BOX Wallplate 4G Toggle T
Features Mid Size Wallplates - Polycarbonate Toggle Polycarbonate wallplates are virtually unbreakable, with high structural rigidity, longterm form retention, and superior impact and abrasion resistance. Rugged construction reduces installation cost due to less plate breakage and resists bowing to provide a smooth, flat installation. Exclusive timesaving Screw-Catch feature (see adjoining illustration) that holds mounting screws captive and simplifies installation. High gloss finish is soil resistant. Nylon wallpl Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Long Description Toggle Switch Wall Plate, 4 gang, 8.56 (W) x 4.87 (H) in, 0.080 in Thickness, Screw Mount, Polycarbonate Material, Light Almond, Gloss, 0.1900 lb Eaton Toggle wallplate, Almond, Toggle Cutout, Thermoset, Four- gang, Standard, ED Box
Product Type Wallplate 4G Toggle Poly Mid La Wallplate 4G Toggle Thermoset STD Al
Short Description 4 Gang, Screw Mount, Toggle Switch Wall Plate, Light Almond -
Special Features Opening Configuration 1.31 in Width X 2.64 in Height;Matching Mounting Screws Provided Thermoset, std size
dimensions 8.56 (W) x 4.87 (H) in 0.0800 IN X 8.1900 IN X 4.5000 IN
for use with Toggle Switch -
media Yes Yes
Mounting Type Screw Mount -
package quantity 10 CT;100 PK -
Standards Met RoHS Compliant -
Made in USA yes -
Brand Eaton Wiring Devices COOPER WIRING DEVICES
Manufacturers Part Number PJ4LA 2154A-BOX
Category Description Residential plates Residential plates
Type Toggle wallplate Toggle wallplate
Weight 0.1900 lb -
Application Residential Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard cULus Listed,UL Listed,RoHS Compliant cULus Listed,UL Listed,RoHS Compliant,NAFTA
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat