Nacogdoches |
17 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Legrand-Pass & Seymour |
Catalog Number |
PJ4B |
TP4 |
Manufacturer Number |
PJ4B |
TP4 |
Category |
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Classification |
Residential Plates
|
Residential Plates
|
UNSPSC |
39121704 - Wallplates
|
39121704 - Wallplates
|
UPC/EAN/GTIN |
00032664580314 |
00785007274219 |
Weight per package |
0.125 (lbs/each) |
0.1793 (lbs/each) |
Description |
PJ4B Wallplate 4G Toggle Poly Mid BR
Eaton Toggle Wallplate, Brown, Toggle Cutout, Polycarbonate, Four- Gang, Mid-Size
|
TP4 Trademaster Plate 4G 4 Tog BR
Wall Plate, 4 Gang, 5.5 In, 0.070 In Thickness, Plastic, Brown, 0.17765 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$3.12 (Each) |
$2.44 (Each) |
Carton/Reel |
$31.24 (10 Each) |
$24.42 (10 Each) |
Standard Packaging/Reel |
$312.44 (100 Each) |
$244.20 (100 Each) |
|
insulation |
- |
Bare |
Material |
- |
Plastic |
Number of Gangs |
- |
4 |
|
|
Size |
- |
5.5" |
Thickness |
- |
0.070 in |
|
Description |
WALLPLATE 4G TOGGLE POLY MID BR |
TRADEMASTER PLATE 4G 4 TOG BR |
extra long description |
EWD PJ4B Wallplate 4G Toggle Poly M |
P&S TP4 TRADEMASTER PLATE 4G 4 TOG |
Features |
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices. |
Trademaster Plate 4gang 4toggle Brown |
Long Description |
Eaton Toggle wallplate, Brown, Toggle Cutout, Polycarbonate, Four- gang, Mid-size |
Wall Plate, 4 gang, 5.5 in, 0.070 in Thickness, Plastic, Brown, 0.17765 lb |
Product Type |
Wallplate 4G Toggle Poly Mid BR |
Trademaster Plate 4G 4 Tog BR |
Short Description |
- |
4 Gang, Wall Mount, Wall Plate, Brown |
Special Features |
Thermoplastic, std and midi |
Molded Of Rugged;Practically Indestructible Nylon |
|
dimensions |
0.0800 IN X 8.5600 IN X 4.8700 IN |
5.5 in |
media |
Yes |
- |
Mounting Type |
- |
Wall Mount |
orientation |
- |
Vertical |
package quantity |
- |
10 CT;100 PK |
Standards Met |
- |
UL 514;RoHS Compliant;cULus Listed |
|
|
Brand |
Eaton |
Pass and Seymour |
Manufacturers Part Number |
PJ4B |
TP4 |
|
Category Description |
Residential plates |
Residential plates |
Type |
Toggle wallplate |
Wall Plate |
|
|
Application |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other |
Residential;Commercial;Hospital;Industrial;Institutional;Other High-Abuse Applications |
Mounting |
- |
WALL |
standard |
cULus Listed,UL Listed,RoHS Compliant |
UL 514 |