Item Comparison: PJ3V, 2041V

Item

PJ3V - Wallplate 3G Toggle Poly Mid Iv - Eaton

PJ3V
Wallplate 3G Toggle Poly Mid Iv

$2.24 Each

$336.00 (150 Each)

QTY:
Each
Add
2041V - Wallplate 3G Toggle Thermoset Mid Iv - Eaton

2041V
Wallplate 3G Toggle Thermoset Mid Iv

$2.1036 Each

$105.18 (50 Each)

QTY:
Each
Add
Nacogdoches 2 0
All Stores 3,920 1
Vendor Eaton Eaton
Catalog Number PJ3V 2041V
Manufacturer Number PJ3V 2041V-BOX
Category Gen Purpose Wiring Devices - Wall Plates & Covers Gen Purpose Wiring Devices - Wall Plates & Covers
Classification Residential Plates Residential Plates
UNSPSC 39121704 - Wallplates 39121704 - Wallplates
UPC/EAN/GTIN 00032664751493 00032664314704
Weight per package 0.105 (lbs/each) 0.18 (lbs/each)
Description PJ3V Wallplate 3G Toggle Poly Mid Iv
Toggle Switch Wall Plate, 3 Gang, 6.75 (W) X 4.87 (H) In, 0.080 In Thickness, Screw Mount, Polycarbonate Material, Ivory, Gloss, 0.1500 LB
2041V Wallplate 3G Toggle Thermoset Mid Iv
Eaton Toggle Wallplate, Ivory, Toggle Cutout, Thermoset, Three- Gang, Mid-Size, Ed Box
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $2.24 (Each) $2.10 (Each)
Carton/Reel $33.60 (15 Each) $21.04 (10 Each)
Standard Packaging/Reel $336.00 (150 Each) $105.18 (50 Each)
Material Polycarbonate -
Number of Gangs 3 -
Color Ivory -
Finish Gloss -
Thickness 0.080 in -
Description WALLPLATE 3G TOGGLE POLY MID IV WALLPLATE 3G TOGGLE THERMOSET MID IV
extra long description EWD PJ3V Wallplate 3G Toggle Poly M EWD 2041V-BOX Wallplate 3G Toggle T
Features Mid Size Wallplates - Polycarbonate Toggle Polycarbonate wallplates are virtually unbreakable, with high structural rigidity, longterm form retention, and superior impact and abrasion resistance. Rugged construction reduces installation cost due to less plate breakage and resists bowing to provide a smooth, flat installation. Exclusive timesaving Screw-Catch feature (see adjoining illustration) that holds mounting screws captive and simplifies installation. High gloss finish is soil resistant. Nylon wallpl Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Long Description Toggle Switch Wall Plate, 3 gang, 6.75 (W) x 4.87 (H) in, 0.080 in Thickness, Screw Mount, Polycarbonate Material, Ivory, Gloss, 0.1500 lb Eaton Toggle wallplate, Ivory, Toggle Cutout, Thermoset, Three- gang, Mid-size, ED Box
Product Type Wallplate 3G Toggle Poly Mid Iv Wallplate 3G Toggle Thermoset Mid Iv
Short Description 3 Gang, Screw Mount, Toggle Switch Wall Plate, Ivory -
Special Features Matching Mounting Screws Provided Thermoset, midi and jumbo
dimensions 6.75 (W) x 4.87 (H) in 0.0800 IN X 6.7500 IN X 4.8700 IN
for use with Toggle Switch -
media Yes Yes
Mounting Type Screw Mount -
package quantity 1 CT;150 PK -
Standards Met RoHS Compliant -
Made in USA yes -
Brand Eaton Wiring Devices COOPER WIRING DEVICES
Manufacturers Part Number PJ3V 2041V-BOX
Category Description Residential plates Residential plates
Type Toggle wallplate Toggle wallplate
Weight 0.1500 lb -
Application Commercial;Residential Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard cULus Listed,UL Listed,RoHS Compliant cULus Listed,CSA Certified,UL Listed,RoHS Compliant,NAFTA
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat