Item Comparison: PJ3B, TP3

Item

PJ3B - Wallplate 3G Toggle Poly Mid BR - Eaton

PJ3B
Wallplate 3G Toggle Poly Mid BR

$2.24 Each

$336.00 (150 Each)

QTY:
Each
Add
TP3 - Trademaster Plate 3G 3 Tog BR - Legrand-Pass & Seymour

TP3
Trademaster Plate 3G 3 Tog BR

$1.8888 Each

$283.32 (150 Each)

QTY:
Each
Add
Nacogdoches 4 0
All Stores 730 1,571
Vendor Eaton Legrand-Pass & Seymour
Catalog Number PJ3B TP3
Manufacturer Number PJ3B TP3
Category Gen Purpose Wiring Devices - Wall Plates & Covers Gen Purpose Wiring Devices - Wall Plates & Covers
Classification Residential Plates Residential Plates
UNSPSC 39121704 - Wallplates 39121704 - Wallplates
UPC/EAN/GTIN 00032664580246 00785007274141
Weight per package 0.105 (lbs/each) 0.1316 (lbs/each)
Description PJ3B Wallplate 3G Toggle Poly Mid BR
Toggle Switch Wall Plate, 3 Gang, 6.75 (W) X 4.87 (H) In, 0.080 In Thickness, Screw Mount, Polycarbonate Material, Brown, Gloss, 0.1500 LB
TP3 Trademaster Plate 3G 3 Tog BR
Wall Plate, 3 Gang, 4.7 In, 0.070 In Thickness, Plastic, Brown, 0.1300 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $2.24 (Each) $1.89 (Each)
Carton/Reel $33.60 (15 Each) $28.33 (15 Each)
Standard Packaging/Reel $336.00 (150 Each) $283.32 (150 Each)
insulation - Bare
Material Polycarbonate Plastic
Number of Gangs 3 3
Color Brown Brown
Finish Gloss -
Size - 4.7 in
Thickness 0.080 in 0.070 in
Description WALLPLATE 3G TOGGLE POLY MID BR TRADEMASTER PLATE 3G 3 TOG BR
extra long description EWD PJ3B Wallplate 3G Toggle Poly M P&S TP3 TRADEMASTER PLATE 3G 3 TOG
Features Mid Size Wallplates - Polycarbonate Toggle Polycarbonate wallplates are virtually unbreakable, with high structural rigidity, longterm form retention, and superior impact and abrasion resistance. Rugged construction reduces installation cost due to less plate breakage and resists bowing to provide a smooth, flat installation. Exclusive timesaving Screw-Catch feature (see adjoining illustration) that holds mounting screws captive and simplifies installation. High gloss finish is soil resistant. Nylon wallpl Trademaster Plate 3gang 3toggle Brown
Long Description Toggle Switch Wall Plate, 3 gang, 6.75 (W) x 4.87 (H) in, 0.080 in Thickness, Screw Mount, Polycarbonate Material, Brown, Gloss, 0.1500 lb Wall Plate, 3 gang, 4.7 in, 0.070 in Thickness, Plastic, Brown, 0.1300 lb
Product Type Wallplate 3G Toggle Poly Mid BR Trademaster Plate 3G 3 Tog BR
Short Description 3 Gang, Screw Mount, Toggle Switch Wall Plate, Brown 3 Gang, Wall Mount, Wall Plate, Brown, Toggle
Special Features Matching Mounting Screws Provided Molded Of Rugged;Indestructible Self Extinguishing Nylon
dimensions 6.75 (W) x 4.87 (H) in 4.7 in
for use with Toggle Switch -
media Yes -
Mounting Type Screw Mount Wall Mount
package quantity 1 CT;150 PK 1 CT;15 PK
Standards Met RoHS Compliant UL 514;RoHS Compliant;cULus Listed
Made in USA yes yes
Brand Eaton Wiring Devices Pass and Seymour
Manufacturers Part Number PJ3B TP3
Category Description Residential plates Residential plates
Type Toggle wallplate Wall Plate
Weight 0.1500 lb 0.1300 lb
Application Commercial;Residential Residential;Commercial;Hospital;Industrial;Institutional;Other High-Abuse Applications
Mounting - WALL
standard cULus Listed,UL Listed,RoHS Compliant UL 514
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat