Nacogdoches |
4 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
PJ3B |
PJ3A |
Manufacturer Number |
PJ3B |
PJ3A-SP-L |
Category |
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Classification |
Residential Plates
|
Residential Plates
|
UNSPSC |
39121704 - Wallplates
|
39111803 - Lamp sockets
|
UPC/EAN/GTIN |
00032664580246 |
00032664627002 |
Weight per package |
0.105 (lbs/each) |
0.1467 (lbs/each) |
Description |
PJ3B Wallplate 3G Toggle Poly Mid BR
Toggle Switch Wall Plate, 3 Gang, 6.75 (W) X 4.87 (H) In, 0.080 In Thickness, Screw Mount, Polycarbonate Material, Brown, Gloss, 0.1500 LB
|
PJ3A 3G Toggle WLPLT
00032664627002|0032664|032664627002|03266462700|62700|PJ3A SP L|PJ3ASPL|PJ3A-SP-L|Wallplate 3G Toggle Poly Mid Al|Arrow Hart - Cooper Wiring Devices PJ3A SP L|Arrow Hart - Cooper Wiring Devices PJ3ASPL|Arrow Hart - Cooper Wiring Devices PJ3A-SP-L|Cooper Wiring Devices PJ3A SP L|Cooper Wiring Devices PJ3ASPL|Cooper Wiring Devices PJ3A-SP-L|Cooperwiring PJ3A SP L|Cooperwiring PJ3ASPL|Cooperwiring PJ3A-SP-L|Eagle PJ3A SP L|Eagle PJ3ASPL|Eagle PJ3A-SP-L|Eaton PJ3A SP L|Eaton PJ3ASPL|Eaton PJ3A-SP-L|Eaton Wirin
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$2.24 (Each) |
$1.08 (Each) |
Carton/Reel |
$33.60 (15 Each) |
$16.20 (15 Each) |
Standard Packaging/Reel |
$336.00 (150 Each) |
$162.00 (150 Each) |
|
amperage rating |
- |
STRGHT BLADE PLG&CONNEC |
Material |
Polycarbonate |
- |
Number of Gangs |
3 |
- |
|
Color |
Brown |
STRGHT BLADE PLG&CONNEC |
Finish |
Gloss |
- |
|
|
Description |
WALLPLATE 3G TOGGLE POLY MID BR |
3G TOGGLE WLPLT |
extra long description |
EWD PJ3B Wallplate 3G Toggle Poly M |
EWD PJ3A-SP-L Wallplate 3G Toggle P |
Features |
Mid Size Wallplates - Polycarbonate Toggle Polycarbonate wallplates are virtually unbreakable, with high structural rigidity, longterm form retention, and superior impact and abrasion resistance. Rugged construction reduces installation cost due to less plate breakage and resists bowing to provide a smooth, flat installation. Exclusive timesaving Screw-Catch feature (see adjoining illustration) that holds mounting screws captive and simplifies installation. High gloss finish is soil resistant. Nylon wallpl |
- |
Long Description |
Toggle Switch Wall Plate, 3 gang, 6.75 (W) x 4.87 (H) in, 0.080 in Thickness, Screw Mount, Polycarbonate Material, Brown, Gloss, 0.1500 lb |
00032664627002|0032664|032664627002|03266462700|62700|PJ3A SP L|PJ3ASPL|PJ3A-SP-L|Wallplate 3G Toggle Poly Mid AL|ARROW HART - COOPER WIRING DEVICES PJ3A SP L|ARROW HART - COOPER WIRING DEVICES PJ3ASPL|ARROW HART - COOPER WIRING DEVICES PJ3A-SP-L|COOPER WIRING DEVICES PJ3A SP L|COOPER WIRING DEVICES PJ3ASPL|COOPER WIRING DEVICES PJ3A-SP-L|CooperWiring PJ3A SP L|CooperWiring PJ3ASPL|CooperWiring PJ3A-SP-L|EAGLE PJ3A SP L|EAGLE PJ3ASPL|EAGLE PJ3A-SP-L|EATON PJ3A SP L|EATON PJ3ASPL|EATON PJ3A-SP-L|Eaton Wirin |
Product Type |
Wallplate 3G Toggle Poly Mid BR |
Wallplate 3G Toggle Poly Mid Al |
Short Description |
3 Gang, Screw Mount, Toggle Switch Wall Plate, Brown |
- |
Special Features |
Matching Mounting Screws Provided |
Thermoplastic, std and midi |
|
dimensions |
6.75 (W) x 4.87 (H) in |
- |
for use with |
Toggle Switch |
- |
media |
Yes |
- |
Mounting Type |
Screw Mount |
- |
package quantity |
1 CT;150 PK |
- |
Standards Met |
RoHS Compliant |
- |
|
|
Brand |
Eaton Wiring Devices |
Eaton |
Manufacturers Part Number |
PJ3B |
PJ3A-SP-L |
sub brand |
- |
STRGHT BLADE PLG&CONNEC |
|
Category Description |
Residential plates |
Residential plates |
Type |
Toggle wallplate |
COMMERCIAL |
|
Manufacturer Status |
- |
Inactive |
|
|
Application |
Commercial;Residential |
STRGHT BLADE PLG&CONNEC |
standard |
cULus Listed,UL Listed,RoHS Compliant |