Item Comparison: PJ3B, 2141B

Item

PJ3B - Wallplate 3G Toggle Poly Mid BR - Eaton

PJ3B
Wallplate 3G Toggle Poly Mid BR

$2.24 Each

$336.00 (150 Each)

QTY:
Each
Add
2141B - Toggle Wallplate, BR - Eaton

2141B
Toggle Wallplate, BR

$2.0679 Each

$372.22 (180 Each)

QTY:
Each
Add
Nacogdoches 4 0
All Stores 730 19
Vendor Eaton Eaton
Catalog Number PJ3B 2141B
Manufacturer Number PJ3B 2141B-BOX
Category Gen Purpose Wiring Devices - Wall Plates & Covers Wiring Devices - Consumer PKGD Wiring Devices
Classification Residential Plates Residential Plates
UNSPSC 39121704 - Wallplates 39121704 - Wallplates
UPC/EAN/GTIN 00032664580246 00032664316203
Weight per package 0.105 (lbs/each) 0.16 (lbs/each)
Description PJ3B Wallplate 3G Toggle Poly Mid BR
Toggle Switch Wall Plate, 3 Gang, 6.75 (W) X 4.87 (H) In, 0.080 In Thickness, Screw Mount, Polycarbonate Material, Brown, Gloss, 0.1500 LB
2141B Toggle Wallplate, BR
Eaton Toggle Wallplate, Brown, Toggle Cutout, Thermoset, Three- Gang, Standard, Ed Box
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $2.24 (Each) $2.07 (Each)
Carton/Reel $33.60 (15 Each) $31.02 (15 Each)
Standard Packaging/Reel $336.00 (150 Each) $372.22 (180 Each)
Material Polycarbonate -
Number of Gangs 3 -
Color Brown -
Finish Gloss -
Thickness 0.080 in -
Description WALLPLATE 3G TOGGLE POLY MID BR TOGGLE WALLPLATE, BROWN, TOGGLE CU
extra long description EWD PJ3B Wallplate 3G Toggle Poly M EWD 2141B-BOX Wallplate 3G Toggle T
Features Mid Size Wallplates - Polycarbonate Toggle Polycarbonate wallplates are virtually unbreakable, with high structural rigidity, longterm form retention, and superior impact and abrasion resistance. Rugged construction reduces installation cost due to less plate breakage and resists bowing to provide a smooth, flat installation. Exclusive timesaving Screw-Catch feature (see adjoining illustration) that holds mounting screws captive and simplifies installation. High gloss finish is soil resistant. Nylon wallpl Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Long Description Toggle Switch Wall Plate, 3 gang, 6.75 (W) x 4.87 (H) in, 0.080 in Thickness, Screw Mount, Polycarbonate Material, Brown, Gloss, 0.1500 lb Eaton Toggle wallplate, Brown, Toggle Cutout, Thermoset, Three- gang, Standard, ED Box
Product Type Wallplate 3G Toggle Poly Mid BR Wallplate 3G Toggle Thermoset STD BR
Short Description 3 Gang, Screw Mount, Toggle Switch Wall Plate, Brown -
Special Features Matching Mounting Screws Provided Thermoset, std size
dimensions 6.75 (W) x 4.87 (H) in 0.0800 IN X 6.3700 IN X 4.5000 IN
for use with Toggle Switch -
media Yes Yes
Mounting Type Screw Mount -
package quantity 1 CT;150 PK -
Standards Met RoHS Compliant -
Made in USA yes -
Brand Eaton Wiring Devices COOPER WIRING DEVICES
Manufacturers Part Number PJ3B 2141B-BOX
Category Description Residential plates Residential plates
Type Toggle wallplate Toggle wallplate
Weight 0.1500 lb -
Application Commercial;Residential Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
standard cULus Listed,UL Listed,RoHS Compliant cULus Listed,UL Listed,NAFTA,RoHS Compliant
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat