Item Comparison: TP2, PJ2B

Item

TP2 - Trademaster WP 2G 2 Toggle BN - Legrand-Pass & Seymour

TP2
Trademaster WP 2G 2 Toggle BN

$1.171 Each

$234.20 (200 Each)

QTY:
Each
Add
PJ2B - Wallplate 2G Toggle Poly Mid BR - Eaton

PJ2B
Wallplate 2G Toggle Poly Mid BR

$1.5044 Each

$300.88 (200 Each)

QTY:
Each
Add
Nacogdoches 0 4
All Stores 2,997 1,285
Vendor Legrand-Pass & Seymour Eaton
Catalog Number TP2 PJ2B
Manufacturer Number TP2 PJ2B
Category Gen Purpose Wiring Devices - Wall Plates & Covers Gen Purpose Wiring Devices - Wall Plates & Covers
Classification Residential Plates Residential Plates
UNSPSC 39121704 - Wallplates 39121704 - Wallplates
UPC/EAN/GTIN 00785007274073 00032664580161
Weight per package 0.076 (lbs/each) 0.075 (lbs/each)
Description TP2 Trademaster WP 2G 2 Toggle BN
Wall Plate, 2 Gang, 4.75 (W) X 4.6875 (H) In, 0.070 In Thickness, Thermoplastic, Brown, 0.0953 LB
PJ2B Wallplate 2G Toggle Poly Mid BR
Toggle Switch Wall Plate, 2 Gang, 4.94 (W) X 4.87 (H) In, 0.080 In Thickness, Screw Mount, Polycarbonate Material, Brown, Gloss, 0.1100 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $1.17 (Each) $1.50 (Each)
Carton/Reel $23.42 (20 Each) $30.09 (20 Each)
Standard Packaging/Reel $234.20 (200 Each) $300.88 (200 Each)
insulation Bare -
Material Thermoplastic Polycarbonate
Number of Gangs 2 2
Color Brown Brown
Finish - Gloss
Size 4.7 in -
Thickness 0.070 in 0.080 in
Description TRADEMASTER WP 2G 2 TOGGLE BN WALLPLATE 2G TOGGLE POLY MID BR
extra long description P&S TP2 TRADEMASTER WP 2G 2 TOGGLE EWD PJ2B Wallplate 2G Toggle Poly M
Features Trademaster Wall Plate 2gang 2toggle Brown Mid Size Wallplates - Polycarbonate Toggle Polycarbonate wallplates are virtually unbreakable, with high structural rigidity, longterm form retention, and superior impact and abrasion resistance. Rugged construction reduces installation cost due to less plate breakage and resists bowing to provide a smooth, flat installation. Exclusive timesaving Screw-Catch feature (see adjoining illustration) that holds mounting screws captive and simplifies installation. High gloss finish is soil resistant. Nylon wallpl
Long Description Wall Plate, 2 Gang, 4.75 (W) x 4.6875 (H) in, 0.070 in Thickness, ThermoPlastic, Brown, 0.0953 lb Toggle Switch Wall Plate, 2 Gang, 4.94 (W) x 4.87 (H) in, 0.080 in Thickness, Screw Mount, Polycarbonate Material, Brown, Gloss, 0.1100 lb
Product Type Wall Plate Wallplate 2G Toggle Poly Mid BR
Short Description 2 Gang, Wall Mount, Wall Plate, Brown, Toggle and Decorator 2 Gang, Screw Mount, Toggle Switch Wall Plate, Brown
Special Features Molded Of Rugged;Indestructible Self Extinguishing Nylon Matching Mounting Screws Provided
dimensions 4.75 (W) x 4.6875 (H) in 4.94 (W) x 4.87 (H) in
for use with - Toggle Switch
media - Yes
Mounting Type Wall Mount Screw Mount
package quantity 1 CT;20 PK 20 CT;200 PK
Standards Met UL 514;RoHS Compliant;cULus Listed RoHS Compliant
Made in USA yes yes
Brand Pass and Seymour Eaton Wiring Devices
Manufacturers Part Number TP2 PJ2B
Category Description Residential plates Residential plates
Type Wall Plate Toggle wallplate
Weight 0.0953 lb 0.1100 lb
Application Residential;Commercial;Hospital;Industrial;Institutional;Other High-Abuse Applications Commercial;Residential
Mounting WALL -
standard UL 514 UL Listed,cULus Listed,RoHS Compliant
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat