Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
PJ28V |
2158V |
Manufacturer Number |
PJ28V |
2158V-BOX |
Category |
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Wiring Devices -
Consumer PKGD Wiring Devices
|
Classification |
Residential Plates
|
Residential Plates
|
UNSPSC |
39121704 - Wallplates
|
39121704 - Wallplates
|
UPC/EAN/GTIN |
00032664580130 |
00032664319600 |
Weight per package |
0.103 (lbs/each) |
0.15 (lbs/each) |
Description |
PJ28V Wallplate 3G 2TOGGLE 1DUPLEX Poly Mid Iv
Eaton Combination Wallplate, Ivory, Toggle, Toggle, Duplex Receptacle Cutout, Polycarbonate, Three- Gang, Mid-Size
|
2158V Combination Wallplate, Ivory, Togg
Eaton Combination Wallplate, Ivory, Toggle, Toggle, Duplex Receptacle Cutout, Thermoset, Three- Gang, Standard, Ed Box
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$1.58 (Each) |
$2.14 (Each) |
Carton/Reel |
$23.66 (15 Each) |
$32.10 (15 Each) |
Standard Packaging/Reel |
$236.64 (150 Each) |
$385.20 (180 Each) |
|
Description |
WALLPLATE 3G 2TOGGLE 1DUPLEX POLY MID IV |
COMBINATION WALLPLATE, IVORY, TOGG |
extra long description |
EWD PJ28V Wallplate 3G 2Toggle 1Dup |
EWD 2158V-BOX Wallplate 3G 2Tog/Dup |
Features |
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices. |
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices. |
Long Description |
Eaton Combination wallplate, Ivory, Toggle, Toggle, Duplex receptacle Cutout, Polycarbonate, Three- gang, Mid-size |
Eaton Combination wallplate, Ivory, Toggle, Toggle, Duplex receptacle Cutout, Thermoset, Three- gang, Standard, ED Box |
Product Type |
Wallplate 3G 2TOGGLE 1DUPLEX Poly Mid Iv |
Wallplate 3G 2TOG/Dup Thermoset STD Iv |
Special Features |
Thermoplastic, std and midi |
Thermoset, std size |
|
dimensions |
0.0800 IN X 6.7500 IN X 4.8700 IN |
0.0800 IN X 6.3700 IN X 4.5000 IN |
media |
Yes |
Yes |
|
Brand |
Eaton |
COOPER WIRING DEVICES |
Manufacturers Part Number |
PJ28V |
2158V-BOX |
|
Category Description |
Residential plates |
Residential plates |
Type |
Combination wallplate |
Combination wallplate |
|
Application |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other |
Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
standard |
cULus Listed,UL Listed,RoHS Compliant |
cULus Listed,UL Listed,RoHS Compliant,NAFTA |