Item Comparison: PJ263LA, 2163LA

Item

PJ263LA - Decorator / Gfci Wallplate, LT. Al - Eaton

PJ263LA
Decorator / Gfci Wallplate, LT. Al

$2.40 Each

$360.00 (150 Each)

QTY:
Each
Add
2163LA - Wallplate 3G Decorator Thermoset STD La - Eaton

2163LA
Wallplate 3G Decorator Thermoset STD La

$2.0047 Each

$200.47 (100 Each)

QTY:
Each
Add
Nacogdoches 6 0
All Stores 2,176 20
Vendor Eaton Eaton
Catalog Number PJ263LA 2163LA
Manufacturer Number PJ263LA-SPL1 2163LA-BOX
Category Enhanced Commodity Codes - Wiring Devices Gen Purpose Wiring Devices - Wall Plates & Covers
Classification Residential Plates Residential Plates
UNSPSC 39121704 - Wallplates 39121704 - Wallplates
UPC/EAN/GTIN 00032664579684 00032664582790
Weight per package 0.1 (lbs/each) 0.12 (lbs/each)
Description PJ263LA Decorator / Gfci Wallplate, LT. Al
Mid Size Decorator/Gfci Wallplates Polycarbonate, 3 Gang, 6.75 W X 4.87 H In, 0.080 In Thickness, Screw Mount, Polycarbonate Material, Light Almond, Gloss, 0.12 LB
2163LA Wallplate 3G Decorator Thermoset STD La
Eaton Decorator / Gfci Wallplate, LT. Almond, Decorator Cutout, Thermoset, Three- Gang, Standard, Ed Box
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $2.40 (Each) $2.00 (Each)
Carton/Reel $36.00 (15 Each) $20.05 (10 Each)
Standard Packaging/Reel $360.00 (150 Each) $200.47 (100 Each)
Material Polycarbonate -
Number of Gangs 3 -
Color Light Almond -
Finish Gloss -
Thickness 0.080 in -
Description DECORATOR / GFCI WALLPLATE, LT. AL DECORATOR / GFCI WALLPLATE, LT. AL
extra long description EWD PJ263LA Wallplate 3G Decorator EWD 2163LA-BOX Wallplate 3G Decorat
Features Mid Size Wallplates - Polycarbonate Decorator/GFCI Polycarbonate wallplates are virtually unbreakable, with high structural rigidity, longterm form retention, and superior impact and abrasion resistance. Rugged construction reduces installation cost due to less plate breakage and resists bowing to provide a smooth, flat installation. Exclusive timesaving Screw-Catch featureholds mounting screws captive and simplifies installation. High gloss finish is soil resistant. Polycarbonate wallplates are virtually Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Long Description Mid Size Decorator/GFCI Wallplates Polycarbonate, 3 gang, 6.75 W X 4.87 H in, 0.080 in Thickness, Screw Mount, Polycarbonate Material, Light Almond, Gloss, 0.12 lb Eaton Decorator / GFCI wallplate, Lt. Almond, Decorator Cutout, Thermoset, Three- gang, Standard, ED Box
Product Type Wallplate 3G Decorator Poly Mid La Wallplate 3G Decorator Thermoset STD La
Short Description 3 Gang, Mid Size, Polycarbonate, Decorator/GFCI Wallplate -
Special Features Specification Grade;Opening Configuration 1.31 in Width X 2.64 in Height;Superior Impact Resistance Thermoset, std size
dimensions 6.75 W X 4.87 H in 0.0800 IN X 6.3700 IN X 4.5000 IN
for use with Decorator -
media Yes Yes
Mounting Type Screw Mount -
package quantity 15 CT;150 PK -
Brand Eaton Wiring Devices COOPER WIRING DEVICES
Manufacturers Part Number PJ263LA 2163LA-BOX
Category Description Residential plates Residential plates
Type Decorator / GFCI wallplate Decorator / GFCI wallplate
Weight 0.12 lb -
Application Commercial;Residential Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
standard cULus Listed,UL Listed,RoHS Compliant cULus Listed,UL Listed,NAFTA,RoHS Compliant
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat