Nacogdoches |
0 |
4 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
PJ263A |
PJ263B |
Manufacturer Number |
PJ263A-SPL1 |
PJ263B |
Category |
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Classification |
Residential Plates
|
Residential Plates
|
UNSPSC |
39121704 - Wallplates
|
39121704 - Wallplates
|
UPC/EAN/GTIN |
00032664627156 |
00032664579691 |
Weight per package |
0 |
0.095 (lbs/each) |
Description |
PJ263A Wallplate 3G Decorator Poly Mid Al
Mid-Size Decorator Wallplate, Almond, Decorator, Polycarbonate, 3, Mid-Size
|
PJ263B Wallplate 3G Decorator Poly Mid BR
Eaton Decorator / Gfci Wallplate, Brown, Decorator Cutout, Polycarbonate, Three- Gang, Mid-Size
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$2.40 (Each) |
$2.40 (Each) |
Carton/Reel |
$36.00 (15 Each) |
$36.00 (15 Each) |
Standard Packaging/Reel |
$360.00 (150 Each) |
$360.00 (150 Each) |
|
Description |
WALLPLATE 3G DECORATOR POLY MID AL |
WALLPLATE 3G DECORATOR POLY MID BR |
extra long description |
EWD PJ263A Wallplate 3G Decorator P |
EWD PJ263B Wallplate 3G Decorator P |
Features |
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices. |
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices. |
Long Description |
Mid-size Decorator Wallplate, Almond, Decorator, Polycarbonate, 3, Mid-size |
Eaton Decorator / GFCI wallplate, Brown, Decorator Cutout, Polycarbonate, Three- gang, Mid-size |
Product Type |
Wallplate 3G Decorator Poly Mid Al |
Wallplate 3G Decorator Poly Mid BR |
Special Features |
Thermoplastic, std and midi |
Thermoplastic, std and midi |
|
dimensions |
6.7500 IN X 4.8900 IN X 0.3500 IN |
0.0800 IN X 6.7500 IN X 4.8700 IN |
media |
Yes |
Yes |
|
Brand |
COOPER WIRING DEVICES |
COOPER WIRING DEVICES |
Manufacturers Part Number |
PJ263A |
PJ263B |
|
Category Description |
Residential plates |
Residential plates |
Type |
Decorator / GFCI wallplate |
Decorator / GFCI wallplate |
|
Application |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other |
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other |
standard |
cULus Listed,RoHS Compliant |
cULus Listed,UL Listed,RoHS Compliant |