Item Comparison: PJ262LA, 2152A

Item

PJ262LA - Wallplate 2G Decorator Poly Mid La - Eaton

PJ262LA
Wallplate 2G Decorator Poly Mid La

$1.625 Each

$325.00 (200 Each)

QTY:
Each
Add
2152A - Wallplate 2G Decorator Thermoset STD Al - Eaton

2152A
Wallplate 2G Decorator Thermoset STD Al

$1.3279 Each

$0.00 (0 Each)

QTY:
Each
Add
Nacogdoches 43 0
All Stores 4,906 2
Vendor Eaton Eaton
Catalog Number PJ262LA 2152A
Manufacturer Number PJ262LA 2152A-BOX
Category Gen Purpose Wiring Devices - Wall Plates & Covers Gen Purpose Wiring Devices - Wall Plates & Covers
Classification Residential Plates Residential Plates
UNSPSC 39121704 - Wallplates 39121704 - Wallplates
UPC/EAN/GTIN 00032664751387 00032664542206
Weight per package 0.076 (lbs/each) 0.1 (lbs/each)
Description PJ262LA Wallplate 2G Decorator Poly Mid La
Decorator Wall Plate, 2 Gang, 4.94 (W) X 4.87 (H) In, 0.080 In Thickness, Screw Mount, Polycarbonate Material, Light Almond, Gloss, 0.0900 LB
2152A Wallplate 2G Decorator Thermoset STD Al
Standard Size Decorator Wallplate, Almond, Decorator, Thermoset, 2, Standard
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $1.63 (Each) $1.33 (Each)
Carton/Reel $1.62 (1 Each) $13.28 (10 Each)
Standard Packaging/Reel $325.00 (200 Each) $0.00 (0 Each)
Material Polycarbonate -
Number of Gangs 2 -
Color Light Almond -
Finish Gloss -
Thickness 0.080 in -
Description WALLPLATE 2G DECORATOR POLY MID LA WALLPLATE 2G DECORATOR THERMOSET STD AL
extra long description EWD PJ262LA Wallplate 2G Decorator EWD 2152A-BOX Wallplate 2G Decorato
Features Mid Size Wallplates - Polycarbonate Decorator/GFCI Polycarbonate wallplates are virtually unbreakable, with high structural rigidity, longterm form retention, and superior impact and abrasion resistance. Rugged construction reduces installation cost due to less plate breakage and resists bowing to provide a smooth, flat installation. Exclusive timesaving Screw-Catch featureholds mounting screws captive and simplifies installation. High gloss finish is soil resistant. Polycarbonate wallplates are virtually Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Long Description Decorator Wall Plate, 2 Gang, 4.94 (W) x 4.87 (H) in, 0.080 in Thickness, Screw Mount, Polycarbonate Material, Light Almond, Gloss, 0.0900 lb Standard Size Decorator Wallplate, Almond, Decorator, Thermoset, 2, Standard
Product Type Wallplate 2G Decorator Poly Mid La Wallplate 2G Decorator Thermoset STD Al
Short Description 2 Gang, Screw Mount, Decorator Wall Plate, Light Almond -
Special Features Specification Grade;Opening Configuration 1.31 in Width X 2.64 in Height Thermoset, std size
dimensions 4.94 (W) x 4.87 (H) in 0.0010 IN X 4.5600 IN X 4.5000 IN
media Yes Yes
Mounting Type Screw Mount -
package quantity 20 CT;200 PK -
Standards Met RoHS Compliant -
Made in USA yes -
Brand Eaton Wiring Devices COOPER WIRING DEVICES
Manufacturers Part Number PJ262LA 2152A-BOX
Category Description Residential plates Residential plates
Type Decorator / GFCI wallplate Decorator / GFCI wallplate
Weight 0.0900 lb -
Application Commercial;Residential Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
standard UL Listed,cULus Listed,RoHS Compliant cULus Listed,RoHS Compliant,NAFTA
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat