Item Comparison: PJ262B, TP262

Item

PJ262B - Wallplate 2G Decorator Poly Mid BR - Eaton

PJ262B
Wallplate 2G Decorator Poly Mid BR

$1.625 Each

$325.00 (200 Each)

QTY:
Each
Add
TP262 - Trademaster Plate 2G 2 Decor BR - Legrand-Pass & Seymour

TP262
Trademaster Plate 2G 2 Decor BR

$1.3418 Each

$268.36 (200 Each)

QTY:
Each
Add
Nacogdoches 21 0
All Stores 1,655 1,007
Vendor Eaton Legrand-Pass & Seymour
Catalog Number PJ262B TP262
Manufacturer Number PJ262B TP262
Category Gen Purpose Wiring Devices - Wall Plates & Covers Gen Purpose Wiring Devices - Wall Plates & Covers
Classification Residential Plates Residential Plates
UNSPSC 39121704 - Wallplates 39121704 - Wallplates
UPC/EAN/GTIN 00032664579615 00785007275476
Weight per package 0.053 (lbs/each) 0.0766 (lbs/each)
Description PJ262B Wallplate 2G Decorator Poly Mid BR
Decorator Wall Plate, 2 Gang, 4.94 (W) X 4.87 (H) In, 0.080 In Thickness, Screw Mount, Polycarbonate Material, Brown, Gloss, 0.0900 LB
TP262 Trademaster Plate 2G 2 Decor BR
Wall Plate, 2 Gang, 4.75 (W) X 4.6875 (H) In, 0.070 In Thickness, Thermoplastic, Brown, 0.07514 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $1.63 (Each) $1.34 (Each)
Carton/Reel $1.62 (1 Each) $1.34 (1 Each)
Standard Packaging/Reel $325.00 (200 Each) $268.36 (200 Each)
gang - 2
insulation - Bare
Material Polycarbonate Thermoplastic
Number of Gangs 2 2
Color Brown Brown
Finish Gloss -
Size - 4.7 in
Thickness 0.080 in 0.070 in
Description WALLPLATE 2G DECORATOR POLY MID BR TRADEMASTER PLATE 2G 2 DECOR BR
extra long description EWD PJ262B Wallplate 2G Decorator P P&S TP262 TRADEMASTER PLATE 2G 2 DE
Features Mid Size Wallplates - Polycarbonate Decorator/GFCI Polycarbonate wallplates are virtually unbreakable, with high structural rigidity, longterm form retention, and superior impact and abrasion resistance. Rugged construction reduces installation cost due to less plate breakage and resists bowing to provide a smooth, flat installation. Exclusive timesaving Screw-Catch featureholds mounting screws captive and simplifies installation. High gloss finish is soil resistant. Polycarbonate wallplates are virtually Trademaster Plate 2gang 2 Decorator Brown
Long Description Decorator Wall Plate, 2 Gang, 4.94 (W) x 4.87 (H) in, 0.080 in Thickness, Screw Mount, Polycarbonate Material, Brown, Gloss, 0.0900 lb Wall Plate, 2 Gang, 4.75 (W) x 4.6875 (H) in, 0.070 in Thickness, ThermoPlastic, Brown, 0.07514 lb
Product Type Wallplate 2G Decorator Poly Mid BR Wall Plate
Short Description 2 Gang, Screw Mount, Decorator Wall Plate, Brown 2 Gang, Wall Mount, Wall Plate, Brown, Toggle and Decorator
Special Features Specification Grade;Opening Configuration 1.31 in Width X 2.64 in Height Molded Of Rugged;Indestructible Self Extinguishing Nylon
dimensions 4.94 (W) x 4.87 (H) in 4.75 (W) x 4.6875 (H) in
media Yes -
Mounting Type Screw Mount Wall Mount
package quantity 1 CT;200 PK 1 CT;20 PK
Standards Met RoHS Compliant UL 514;RoHS Compliant;cULus Listed
Made in USA yes yes
Brand Eaton Wiring Devices Pass & Seymour/Legrand
Manufacturers Part Number PJ262B TP262
sub brand - Pass & Seymour
Category Description Residential plates Residential plates
Type Decorator / GFCI wallplate Wall Plate
Weight 0.0900 lb 0.07514 lb
Application Commercial;Residential Residential;Commercial;Hospital;Industrial;Institutional;Other High-Abuse Applications
Mounting - WALL
standard UL Listed,cULus Listed,RoHS Compliant UL 514
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat