Item Comparison: PJ1W, 2134W

Item

PJ1W - Wallplate 1G Toggle Poly Mid WH - Eaton

PJ1W
Wallplate 1G Toggle Poly Mid WH

$0.5444 Each

$136.10 (250 Each)

QTY:
Each
Add
2134W - Wallplate 1G Toggle Thermoset STD WH - Eaton

2134W
Wallplate 1G Toggle Thermoset STD WH

$0.5867 Each

$117.34 (200 Each)

QTY:
Each
Add
Nacogdoches 275 0
All Stores 85,659 4,783
Vendor Eaton Eaton
Catalog Number PJ1W 2134W
Manufacturer Number PJ1W 2134W
Category Gen Purpose Wiring Devices - Wall Plates & Covers Enhanced Commodity Codes - Wiring Devices
Classification Residential Plates Residential Plates
UNSPSC 39121704 - Wallplates 39121704 - Wallplates
UPC/EAN/GTIN 00032664751356 00032664155604
Weight per package 0.048 (lbs/each) 0.06 (lbs/each)
Description PJ1W Wallplate 1G Toggle Poly Mid WH
Toggle Switch Wall Plate, 1 Gang, 3.12 (W) X 4.87 (H) In, 0.080 In Thickness, Screw Mount, Polycarbonate Material, White, Gloss, 0.0700 LB
2134W Wallplate 1G Toggle Thermoset STD WH
Bryant N1371|Bryant NP1W|Eatonwd 2134W|Eatonwd 2134WBOX|Eatonwd 2134W-Box|Eatonwd 5134W|Enerlites 8811W|Enerlites 8811-W|Hublwiring NP1W|Leviton 80701W|Leviton 80701-W|Leviton 88001|Morris 81011|Mulberry 90071|Passseymor SP1W|Passseymor TP1W|Passseymor TP1-W|Raco 4000W|Bryant N1371|Bryant NP1W|Eatonwd 2134WBOX|Eatonwd 2134W-Box|Eatonwd 5134W|Enerlites 8811W|Enerlites 8811-W|Hublwiring NP1W|Leviton 80701W|Leviton 80701-W|Leviton 88001|Morris 81011|Mulberry 90071|Passseymor SP1W|Passseymor TP1W|Passseymor TP
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $0.54 (Each) $0.59 (Each)
Carton/Reel $13.61 (25 Each) $14.67 (25 Each)
Standard Packaging/Reel $136.10 (250 Each) $117.34 (200 Each)
amperage rating - STRGHT BLADE PLG&CONNEC
Material Polycarbonate -
Number of Gangs 1 -
Color White STRGHT BLADE PLG&CONNEC
Finish Gloss -
Thickness 0.080 in -
Description WALLPLATE 1G TOGGLE POLY MID WH WALLPLATE 1G TOGGLE THERMOSET STD WH
extra long description EWD PJ1W Wallplate 1G Toggle Poly M EWD 2134W-JP Wallplate 1G Tog Therm
Features Mid Size Wallplates - Polycarbonate Toggle Polycarbonate wallplates are virtually unbreakable, with high structural rigidity, longterm form retention, and superior impact and abrasion resistance. Rugged construction reduces installation cost due to less plate breakage and resists bowing to provide a smooth, flat installation. Exclusive timesaving Screw-Catch feature (see adjoining illustration) that holds mounting screws captive and simplifies installation. High gloss finish is soil resistant. Nylon wallpl -
Long Description Toggle Switch Wall Plate, 1 Gang, 3.12 (W) x 4.87 (H) in, 0.080 in Thickness, Screw Mount, Polycarbonate Material, White, Gloss, 0.0700 lb Bryant N1371|Bryant NP1W|EatonWD 2134W|EatonWD 2134WBOX|EatonWD 2134W-BOX|EatonWD 5134W|Enerlites 8811W|Enerlites 8811-W|HublWiring NP1W|Leviton 80701W|Leviton 80701-W|Leviton 88001|Morris 81011|Mulberry 90071|PassSeymor SP1W|PassSeymor TP1W|PassSeymor TP1-W|Raco 4000W|Bryant N1371|Bryant NP1W|EatonWD 2134WBOX|EatonWD 2134W-BOX|EatonWD 5134W|Enerlites 8811W|Enerlites 8811-W|HublWiring NP1W|Leviton 80701W|Leviton 80701-W|Leviton 88001|Morris 81011|Mulberry 90071|PassSeymor SP1W|PassSeymor TP1W|PassSeymor TP
Product Type Wallplate 1G Toggle Poly Mid WH Wallplate 1G Tog Thermoset STD WH Can
Short Description 1 Gang, Screw Mount, Toggle Switch Wall Plate, White, Polycarbonate -
Special Features Thermoplastic, std and midi Thermoset, std size
dimensions 3.12 (W) x 4.87 (H) in -
for use with Toggle Switch -
media Yes -
Mounting Type Screw Mount -
package quantity 1 CT;250 PK -
Standards Met RoHS Compliant -
Made in USA yes -
Brand Eaton Wiring Devices COOPER WIRING DEVICES
Manufacturers Part Number PJ1W 2134W-BOX
sub brand - STRGHT BLADE PLG&CONNEC
Category Description Residential plates Residential plates
Type Toggle wallplate Residential
Manufacturer Status - Inactive
Weight 0.0700 lb -
Application Commercial;Residential STRGHT BLADE PLG&CONNEC
standard UL Listed,cULus Listed,RoHS Compliant -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat