Nacogdoches |
55 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Legrand-Pass & Seymour |
Catalog Number |
PJ1B |
SP1 |
Manufacturer Number |
PJ1B |
SP1 |
Category |
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Classification |
Residential Plates
|
Residential Plates
|
UNSPSC |
39121704 - Wallplates
|
39121704 - Wallplates
|
UPC/EAN/GTIN |
00032664579356 |
00785007680911 |
Weight per package |
0.048 (lbs/each) |
0.07 (lbs/each) |
Description |
PJ1B Wallplate 1G Toggle Poly Mid BR
Toggle Switch Wall Plate, 1 Gang, 3.12 (W) X 4.87 (H) In, 0.080 In Thickness, Screw Mount, Polycarbonate Material, Brown, Gloss, 0.0700 LB
|
SP1 Plate Plastic 1G Toggle W/Out Line
Plate Plastic 1GANG Toggle Without Line Brown
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$0.54 (Each) |
$0.66 (Each) |
Carton/Reel |
$13.61 (25 Each) |
$0.66 (1 Each) |
Standard Packaging/Reel |
$136.10 (250 Each) |
$165.12 (250 Each) |
|
insulation |
- |
Bare |
Material |
Polycarbonate |
- |
Number of Gangs |
1 |
1 |
|
Color |
Brown |
- |
Finish |
Gloss |
- |
|
Size |
- |
5" |
Thickness |
0.080 in |
.30 |
|
Description |
WALLPLATE 1G TOGGLE POLY MID BR |
PLATE PLASTIC 1G TOGGLE W/OUT LINE |
extra long description |
EWD PJ1B Wallplate 1G Toggle Poly M |
P&S SP1 PLATE PLASTIC 1G TOGGLE W/O |
Features |
Mid Size Wallplates - Polycarbonate Toggle Polycarbonate wallplates are virtually unbreakable, with high structural rigidity, longterm form retention, and superior impact and abrasion resistance. Rugged construction reduces installation cost due to less plate breakage and resists bowing to provide a smooth, flat installation. Exclusive timesaving Screw-Catch feature (see adjoining illustration) that holds mounting screws captive and simplifies installation. High gloss finish is soil resistant. Nylon wallpl |
- |
Long Description |
Toggle Switch Wall Plate, 1 Gang, 3.12 (W) x 4.87 (H) in, 0.080 in Thickness, Screw Mount, Polycarbonate Material, Brown, Gloss, 0.0700 lb |
Plate Plastic 1gang Toggle Without Line Brown |
Product Type |
Wallplate 1G Toggle Poly Mid BR |
Plate Plastic 1G Toggle W/Out Line |
Short Description |
1 Gang, Screw Mount, Toggle Switch Wall Plate, Brown |
- |
Special Features |
Thermoplastic, std and midi |
Standard size plastic smooth wall plate |
|
dimensions |
3.12 (W) x 4.87 (H) in |
- |
for use with |
Toggle Switch |
- |
media |
Yes |
- |
Mounting Type |
Screw Mount |
- |
orientation |
- |
Vertical |
package quantity |
25 CT;200 PK |
- |
Standards Met |
RoHS Compliant |
- |
|
|
Brand |
Eaton Wiring Devices |
LEGRAND-PASS & SEYMOUR |
Manufacturers Part Number |
PJ1B |
- |
|
Category Description |
Residential plates |
Residential plates |
Type |
Toggle wallplate |
Wall Plate |
|
|
Application |
Commercial;Residential |
Residential/Commercial |
Mounting |
- |
WALL |
standard |
UL Listed,cULus Listed,RoHS Compliant |
UL 514 |