Item Comparison: PJ18V, SP18I

Item

PJ18V - Wallplate 2G Toggle/Duplex Poly Mid Iv - Eaton

PJ18V
Wallplate 2G Toggle/Duplex Poly Mid Iv

$1.5353 Each

$307.06 (200 Each)

QTY:
Each
Add
SP18I - Plate PLST 2G Tog/Dup W/Out Line Iv - Legrand-Pass & Seymour

SP18I
Plate PLST 2G Tog/Dup W/Out Line Iv

$1.4144 Each

$282.88 (200 Each)

QTY:
Each
Add
Nacogdoches 1 0
All Stores 1,699 67
Vendor Eaton Legrand-Pass & Seymour
Catalog Number PJ18V SP18I
Manufacturer Number PJ18V SP18I
Category Gen Purpose Wiring Devices - Wall Plates & Covers Gen Purpose Wiring Devices - Wall Plates & Covers
Classification Residential Plates Residential Plates
UNSPSC 39121704 - Wallplates 39121704 - Wallplates
UPC/EAN/GTIN 00032664751097 00785007681529
Weight per package 0.088 (lbs/each) 0.1183 (lbs/each)
Description PJ18V Wallplate 2G Toggle/Duplex Poly Mid Iv
Combination Wall Plate, 2 Gang, 4.94 (W) X 4.87 (H) In, 0.080 In Thickness, Screw Mount, Polycarbonate Material, Ivory, Gloss, 0.1000 LB
SP18I Plate PLST 2G Tog/Dup W/Out Line Iv
Combination Wall Plate, 1 Toggle Switch and, 1 Duplex Receptacle, Two Gang, Ivory
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $1.54 (Each) $1.41 (Each)
Carton/Reel $30.71 (20 Each) $1.41 (1 Each)
Standard Packaging/Reel $307.06 (200 Each) $282.88 (200 Each)
insulation - Bare
Material Polycarbonate -
Number of Gangs 2 2
Color Ivory -
Finish Gloss -
Size - 5"
Thickness 0.080 in .30
Description WALLPLATE 2G TOGGLE/DUPLEX POLY MID IV PLATE PLST 2G TOG/DUP W/OUT LINE IV
extra long description EWD PJ18V Wallplate 2G Toggle/Duple P&S SP18I PLATE PLST 2G TOG/DUP W/O
Features Mid Size Wallplates - Polycarbonate Combination Polycarbonate wallplates are virtually unbreakable, with high structural rigidity, longterm form retention, and superior impact and abrasion resistance. Rugged construction reduces installation cost due to less plate breakage and resists bowing to provide a smooth, flat installation. Exclusive timesaving Screw-Catch feature holds mounting screws captive and simplifies installation. High gloss finish is soil resistant. Polycarbonate wallplates are virtually un -
Long Description Combination Wall Plate, 2 Gang, 4.94 (W) x 4.87 (H) in, 0.080 in Thickness, Screw Mount, Polycarbonate Material, Ivory, Gloss, 0.1000 lb Combination Wall Plate, 1 Toggle Switch and, 1 Duplex Receptacle, Two Gang, Ivory
Product Type Wallplate 2G Toggle/Duplex Poly Mid Iv Plate PLST 2G Tog/Dup W/Out Line Iv
Short Description 2 Gang, Screw Mount, Combination Wall Plate, Ivory, Toggle/Duplex -
Special Features Opening Configuration 0.40 in Width X 0.93 in Height;1.31 in Width X 0.76 in Height Standard size plastic smooth wall plate
dimensions 4.94 (W) x 4.87 (H) in -
for use with Receptacle -
media Yes -
Mounting Type Screw Mount -
orientation - Vertical
package quantity 20 CT;200 PK -
Standards Met RoHS Compliant -
Made in USA yes -
Brand Eaton Wiring Devices LEGRAND-PASS & SEYMOUR
Manufacturers Part Number PJ18V SP18I
Category Description Residential plates Residential plates
Type Combination wallplate Wall Plate
Weight 0.1000 lb -
Application Commercial;Residential Residential/Commercial
Mounting - WALL
standard cULus Listed,UL Listed,RoHS Compliant UL 514
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat