Item Comparison: PJ18LA, TP18LA

Item

PJ18LA - Wallplate 2G Toggle/Duplex Poly Mid La - Eaton

PJ18LA
Wallplate 2G Toggle/Duplex Poly Mid La

$1.5353 Each

$307.06 (200 Each)

QTY:
Each
Add
TP18LA - Trademaster PLT 2G 1 Tog 1 Dup La - Legrand-Pass & Seymour

TP18LA
Trademaster PLT 2G 1 Tog 1 Dup La

$1.3311 Each

$266.22 (200 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 1,744 1,796
Vendor Eaton Legrand-Pass & Seymour
Catalog Number PJ18LA TP18LA
Manufacturer Number PJ18LA TP18LA
Category Gen Purpose Wiring Devices - Wall Plates & Covers Gen Purpose Wiring Devices - Wall Plates & Covers
Classification Residential Plates Residential Plates
UNSPSC 39121704 - Wallplates 39121704 - Wallplates
UPC/EAN/GTIN 00032664751080 00785007274875
Weight per package 0.08 (lbs/each) 0.0839 (lbs/each)
Description PJ18LA Wallplate 2G Toggle/Duplex Poly Mid La
Eaton Combination Wallplate, LT. Almond, Toggle, Duplex Receptacle Cutout, Polycarbonate, Two- Gang, Mid-Size
TP18LA Trademaster PLT 2G 1 Tog 1 Dup La
Wall Plate, 2 Gang, 4.7 In, 0.070 In Thickness, Thermoplastic, Light Almond, 0.08713 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $1.54 (Each) $1.33 (Each)
Carton/Reel $30.71 (20 Each) $26.62 (20 Each)
Standard Packaging/Reel $307.06 (200 Each) $266.22 (200 Each)
insulation - Bare
Material - Thermoplastic
Number of Gangs - 2
Color - Light Almond
Size - 4.7 in
Thickness - 0.070 in
Description WALLPLATE 2G TOGGLE/DUPLEX POLY MID LA TRADEMASTER PLT 2G 1 TOG 1 DUP LA
extra long description EWD PJ18LA Wallplate 2G Toggle/Dupl P&S TP18LA TRADEMASTER PLT 2G 1 TO
Features Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices. Trademaster Plate 2gang 1toggle 1duplex Light Almond
Long Description Eaton Combination wallplate, Lt. Almond, Toggle, Duplex receptacle Cutout, Polycarbonate, Two- gang, Mid-size Wall Plate, 2 Gang, 4.7 in, 0.070 in Thickness, ThermoPlastic, Light Almond, 0.08713 lb
Product Type Wallplate 2G Toggle/Duplex Poly Mid La Trademaster PLT 2G 1 Tog 1 Dup La
Short Description - 2 Gang, Wall Mount, Wall Plate, Light Almond, Toggle and Receptacle
Special Features Thermoplastic, std and midi Molded Of Rugged;Indestructible Self Extinguishing Nylon
dimensions 0.0800 IN X 4.9400 IN X 4.8700 IN 4.7 in
media Yes -
Mounting Type - Wall Mount
package quantity - 1 CT;20 PK
Standards Met - UL 514;RoHS Compliant;cULus Listed
Made in USA - yes
Brand COOPER WIRING DEVICES Pass and Seymour
Manufacturers Part Number PJ18LA TP18-LA
Category Description Residential plates Residential plates
Type Combination wallplate Wall Plate
Weight - 0.08713 lb
Application Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other Residential;Commercial;Hospital;Industrial;Institutional;Other High-Abuse Applications
Mounting - WALL
standard cULus Listed,UL Listed,RoHS Compliant UL 514
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat