Nacogdoches |
17 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
PJ18B |
2138B |
Manufacturer Number |
PJ18B |
2138B-BOX |
Category |
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Wiring Devices -
Consumer PKGD Wiring Devices
|
Classification |
Residential Plates
|
Residential Plates
|
UNSPSC |
39121704 - Wallplates
|
39121704 - Wallplates
|
UPC/EAN/GTIN |
00032664579288 |
00032664315602 |
Weight per package |
0.08 (lbs/each) |
0.1 (lbs/each) |
Description |
PJ18B Wallplate 2G Toggle/Duplex Poly Mid BR
Eaton Combination Wallplate, Brown, Toggle, Duplex Receptacle Cutout, Polycarbonate, Two- Gang, Mid-Size
|
2138B Wallplate 2G Toggle/Duplex THRMST STD BR
Eaton Combination Wallplate, Brown, Toggle, Duplex Receptacle Cutout, Thermoset, Two- Gang, Standard, Ed Box
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$1.54 (Each) |
$1.36 (Each) |
Carton/Reel |
$30.71 (20 Each) |
$13.64 (10 Each) |
Standard Packaging/Reel |
$307.06 (200 Each) |
$272.86 (200 Each) |
|
Description |
WALLPLATE 2G TOGGLE/DUPLEX POLY MID BR |
WALLPLATE 2G TOGGLE/DUPLEX THRMST STD BR |
extra long description |
EWD PJ18B Wallplate 2G Toggle/Duple |
EWD 2138B-BOX Wallplate 2G Toggle/D |
Features |
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices. |
Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices. |
Long Description |
Eaton Combination wallplate, Brown, Toggle, Duplex receptacle Cutout, Polycarbonate, Two- gang, Mid-size |
Eaton Combination wallplate, Brown, Toggle, Duplex receptacle Cutout, Thermoset, Two- gang, Standard, ED Box |
Product Type |
Wallplate 2G Toggle/Duplex Poly Mid BR |
Wallplate 2G Toggle/Duplex THRMST STD BR |
Special Features |
Thermoplastic, std and midi |
Thermoset, std size |
|
dimensions |
0.0800 IN X 4.9400 IN X 4.8700 IN |
0.0800 IN X 4.5600 IN X 4.5000 IN |
media |
Yes |
Yes |
|
Brand |
Eaton |
Eaton |
Manufacturers Part Number |
PJ18B |
2138B-BOX |
|
Category Description |
Residential plates |
Residential plates |
Type |
Combination wallplate |
Combination wallplate |
|
Application |
Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
standard |
cULus Listed,UL Listed,RoHS Compliant |
cULus Listed,UL Listed,RoHS Compliant,NAFTA |