Item Comparison: PJ126W, 2153W

Item

PJ126W - Wallplate 2G Toggle/Deco Poly Mid WH - Eaton

PJ126W
Wallplate 2G Toggle/Deco Poly Mid WH

$0.9286 Each

$185.72 (200 Each)

QTY:
Each
Add
2153W - Wallplate 2G Tog/Deco Thermoset STD WH - Eaton

2153W
Wallplate 2G Tog/Deco Thermoset STD WH

$1.4504 Each

$145.04 (100 Each)

QTY:
Each
Add
Nacogdoches 8 0
All Stores 9,613 158
Vendor Eaton Eaton
Catalog Number PJ126W 2153W
Manufacturer Number PJ126W 2153W-BOX
Category Gen Purpose Wiring Devices - Wall Plates & Covers Gen Purpose Wiring Devices - Wall Plates & Covers
Classification Residential Plates Residential Plates
UNSPSC 39121704 - Wallplates 39121704 - Wallplates
UPC/EAN/GTIN 00032664751264 00032664318504
Weight per package 0.075 (lbs/each) 0.1 (lbs/each)
Description PJ126W Wallplate 2G Toggle/Deco Poly Mid WH
Combination Wall Plate, 2 Gang, 4.94 (W) X 4.87 (H) In, 0.080 In Thickness, Screw Mount, Polycarbonate Material, White, Gloss, 0.1000 LB
2153W Wallplate 2G Tog/Deco Thermoset STD WH
Eaton Combination Wallplate, White, Toggle, Decorator Cutout, Thermoset, Two- Gang, Standard, Ed Box
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $0.93 (Each) $1.45 (Each)
Carton/Reel $18.57 (20 Each) $14.50 (10 Each)
Standard Packaging/Reel $185.72 (200 Each) $145.04 (100 Each)
Material Polycarbonate -
Number of Gangs 2 -
Color White -
Finish Gloss -
Thickness 0.080 in -
Description WALLPLATE 2G TOGGLE/DECO POLY MID WH WALLPLATE 2G TOG/DECO THERMOSET STD WH
extra long description EWD PJ126W Wallplate 2G Toggle/Deco EWD 2153W-BOX Wallplate 2G Tog/Deco
Features Mid Size Wallplates - Polycarbonate Combination Polycarbonate wallplates are virtually unbreakable, with high structural rigidity, longterm form retention, and superior impact and abrasion resistance. Rugged construction reduces installation cost due to less plate breakage and resists bowing to provide a smooth, flat installation. Exclusive timesaving Screw-Catch feature holds mounting screws captive and simplifies installation. High gloss finish is soil resistant. Polycarbonate wallplates are virtually un Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Long Description Combination Wall Plate, 2 Gang, 4.94 (W) x 4.87 (H) in, 0.080 in Thickness, Screw Mount, Polycarbonate Material, White, Gloss, 0.1000 lb Eaton Combination wallplate, White, Toggle, Decorator Cutout, Thermoset, Two- gang, Standard, ED Box
Product Type Wallplate 2G Toggle/Deco Poly Mid WH Wallplate 2G Tog/Deco Thermoset STD WH
Short Description 2 Gang, Screw Mount, Combination Wall Plate, White, Toggle/Deco -
Special Features Opening Configuration 0.40 in Width X 0.93 in Height;1.31 in Width X 2.64 in Height Thermoset, std size
dimensions 4.94 (W) x 4.87 (H) in 0.0800 IN X 4.5600 IN X 4.5000 IN
media Yes Yes
Mounting Type Screw Mount -
package quantity 20 CT;200 PK -
Standards Met RoHS Compliant -
Made in USA yes -
Brand Eaton Wiring Devices COOPER WIRING DEVICES
Manufacturers Part Number PJ126W 2153W-BOX
Category Description Residential plates Residential plates
Type Combination wallplate Combination wallplate
Weight 0.1000 lb -
Application Commercial;Residential Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
standard cULus Listed,UL Listed,RoHS Compliant cULus Listed,UL Listed,RoHS Compliant,NAFTA
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat