Item Comparison: PJ126V, 2153V

Item

PJ126V - Wallplate 2G Toggle/Deco Poly Mid Iv - Eaton

PJ126V
Wallplate 2G Toggle/Deco Poly Mid Iv

$1.5353 Each

$307.06 (200 Each)

QTY:
Each
Add
2153V - Wallplate 2G Tog/Deco Thermoset STD Iv - Eaton

2153V
Wallplate 2G Tog/Deco Thermoset STD Iv

$1.4504 Each

$145.04 (100 Each)

QTY:
Each
Add
Nacogdoches 2 0
All Stores 896 47
Vendor Eaton Eaton
Catalog Number PJ126V 2153V
Manufacturer Number PJ126V 2153V-BOX
Category Gen Purpose Wiring Devices - Wall Plates & Covers Wiring Devices - Consumer PKGD Wiring Devices
Classification Residential Plates Residential Plates
UNSPSC 39121704 - Wallplates 39121704 - Wallplates
UPC/EAN/GTIN 00032664751073 00032664318405
Weight per package 0.083 (lbs/each) 0.1 (lbs/each)
Description PJ126V Wallplate 2G Toggle/Deco Poly Mid Iv
Combination Wall Plate, 2 Gang, 4.94 (W) X 4.87 (H) In, 0.080 In Thickness, Screw Mount, Polycarbonate Material, Ivory, Gloss, 0.0800 LB
2153V Wallplate 2G Tog/Deco Thermoset STD Iv
Eaton Combination Wallplate, Ivory, Toggle, Decorator Cutout, Thermoset, Two- Gang, Standard, Ed Box
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $1.54 (Each) $1.45 (Each)
Carton/Reel $30.71 (20 Each) $14.50 (10 Each)
Standard Packaging/Reel $307.06 (200 Each) $145.04 (100 Each)
Material Polycarbonate -
Number of Gangs 2 -
Color Ivory -
Finish Gloss -
Thickness 0.080 in -
Description WALLPLATE 2G TOGGLE/DECO POLY MID IV WALLPLATE 2G TOG/DECO THERMOSET STD IV
extra long description EWD PJ126V Wallplate 2G Toggle/Deco EWD 2153V-BOX Wallplate 2G Tog/Deco
Features Mid Size Wallplates - Polycarbonate Combination Polycarbonate wallplates are virtually unbreakable, with high structural rigidity, longterm form retention, and superior impact and abrasion resistance. Rugged construction reduces installation cost due to less plate breakage and resists bowing to provide a smooth, flat installation. Exclusive timesaving Screw-Catch feature holds mounting screws captive and simplifies installation. High gloss finish is soil resistant. Polycarbonate wallplates are virtually un Eaton’s broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and décor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Long Description Combination Wall Plate, 2 Gang, 4.94 (W) x 4.87 (H) in, 0.080 in Thickness, Screw Mount, Polycarbonate Material, Ivory, Gloss, 0.0800 lb Eaton Combination wallplate, Ivory, Toggle, Decorator Cutout, Thermoset, Two- gang, Standard, ED Box
Product Type Wallplate 2G Toggle/Deco Poly Mid Iv Wallplate 2G Tog/Deco Thermoset STD Iv
Short Description 2 Gang, Screw Mount, Combination Wall Plate, Ivory, Toggle/Deco -
Special Features Opening Configuration 0.40 in Width X 0.93 in Height;1.31 in Width X 2.64 in Height Thermoset, std size
Made in USA yes -
dimensions 4.94 (W) x 4.87 (H) in 0.0800 IN X 4.5600 IN X 4.5000 IN
media Yes Yes
Mounting Type Screw Mount -
package quantity 1 CT;200 PK -
Standards Met RoHS Compliant -
Brand Eaton Wiring Devices COOPER WIRING DEVICES
Manufacturers Part Number PJ126V 2153V-BOX
Category Description Residential plates Residential plates
Type Combination wallplate Combination wallplate
Weight 0.0800 lb -
Application Commercial;Residential Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
standard cULus Listed,UL Listed,RoHS Compliant cULus Listed,UL Listed,NAFTA,RoHS Compliant
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat